Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

16 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    Pivot Mobile Stand,43 1/2 to 61 1/2 In H
    • GRAINGER APPROVED VENDOR
    • Pivot Mobile Stand, 43 1/2 to 61 1/2 In H
    • Item # 5W268
    • Mfr. Model # 5W268
    • Mobile Stand, Data Binder, Height 43-1/2 to 61-1/2", Width 27", Depth 27-1/2 to 37-1/2", Sheet Capacity 1200,...More

    • GRAINGER APPROVED VENDOR
    • Standard Filing Cabinet
    • Multiple product options available

    Picnic Table, W x58" D,
    • GRAINGER APPROVED VENDOR
    • Picnic Table, W x58" D,
    • Item # 4HUW8
    • Mfr. Model # 4HUW8
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Depth 58 In., Overall Height 27...More

    Bench,Perforated Metal,Green,96 In
    • GRAINGER APPROVED VENDOR
    • Bench, Perforated Metal, Green, 96 In
    • Item # 4HUU5
    • Mfr. Model # 4HUU5
    • Bench, Perforated Metal, Top Width 24 In, Top Length 96 In, Top Height 31 In, Load Rating 800 Lb, Surface...More

    Bench,Perforated Metal,Blue,Length 72 In
    • GRAINGER APPROVED VENDOR
    • Bench, Perforated Metal, Blue, Length 72 In
    • Item # 4HUU2
    • Mfr. Model # 4HUU2
    • Bench, Perforated Metal, Top Width 24 In, Top Length 72 In, Top Height 31 In, Load Rating 600 Lb, Surface...More

    Lateral File Cabinet,4 Drawers,Black
    • GRAINGER APPROVED VENDOR
    • Lateral File Cabinet, 4 Drawers, Black
    • Item # 8FEJ5
    • Mfr. Model # E204L-BLK
    • Lateral File Cabinet, Width 30 In., Depth 18 In., Height 52-5/8 In., Color Black, Powder Coat Paint Finish,...More

    Bench,Perforated Metal,Green,72 In
    • GRAINGER APPROVED VENDOR
    • Bench, Perforated Metal, Green, 72 In
    • Item # 4HUU3
    • Mfr. Model # 4HUU3
    • Bench, Perforated Metal, Top Width 24 In, Top Length 72 In, Top Height 31 In, Load Rating 600 Lb, Surface...More

    Bench,Expanded Metal,Blue,Length 96 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Blue, Length 96 In
    • Item # 4HUT4
    • Mfr. Model # 4HUT4
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

    Bench,Expanded Metal,Green,Length 96 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Green, Length 96 In
    • Item # 4HUT5
    • Mfr. Model # 4HUT5
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

    Bench,Perforated Metal,Blue,Length 96 In
    • GRAINGER APPROVED VENDOR
    • Bench, Perforated Metal, Blue, Length 96 In
    • Item # 4HUU4
    • Mfr. Model # 4HUU4
    • Bench, Perforated Metal, Top Width 24 In, Top Length 96 In, Top Height 31 In, Load Rating 800 Lb, Surface...More

    • GRAINGER APPROVED VENDOR
    • Wire Shelving Cart
    • Multiple product options available

    LAN Station,72-3/4 in. H x 23-5/8 in. W
    • GRAINGER APPROVED VENDOR
    • LAN Station, 72-3/4 in. H x 23-5/8 in. W
    • Item # 33NR47
    • Mfr. Model # 33NR47
    • LAN Station, Stationary, Material Particle Board, Number of Shelves 5, Color Grey, Construction Steel, Finish...More

    Convertible Bench,Gray,Laminate,72"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Gray, Laminate, 72"
    • Item # 9U588
    • Mfr. Model # TB6-QBB
    • Convertible Bench, Width 29 In., Height 29 In., Length 72 In., Tabletop Color Gray, Top Thickness 5/8 In.,...More

    Convertible Bench,Walnut,Laminate,72"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Walnut, Laminate, 72"
    • Item # 8CGU4
    • Mfr. Model # TB6-WSS
    • Convertible Bench, Width 29 In., Height 29 In., Length 72 In., Tabletop Color Walnut, Top Thickness 5/8 In.,...More

    Convertible Bench,Oak,Laminate,72"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Oak, Laminate, 72"
    • Item # 8CGU5
    • Mfr. Model # TB6-JSS
    • Convertible Bench, Width 29 In., Height 29 In., Length 72 In., Tabletop Color Oak, Top Thickness 5/8 In.,...More

    Ladder, Pool, 4 Stainless Steel Steps
    • GRAINGER APPROVED VENDOR
    • Ladder, Pool, 4 Stainless Steel Steps
    • Item # 2ZTP9
    • Mfr. Model # 2ZTP9
    • Ladder, Pool, Number of Steps 4, Step Material Stainless Steel, Step Width 19 13/32 In., Top to Bottom Rung...More

    Results per page: 16 | 32 | 48