Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

38 Results Found that Include 80 Products 

Results per page: 16 | 32 | 48
Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • GRAINGER APPROVED VENDOR
  • Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray
  • Item # 1W908
  • Mfr. Model # 640
  • Cabinet Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal...More

Mobile Drop Lift Rack,52 In H,Putty
  • GRAINGER APPROVED VENDOR
  • Mobile Drop Lift Rack, 52 In H, Putty
  • Item # 4KH75
  • Mfr. Model # 4KH75
  • Drop/Lift Mobile Plan CenterSheet Capacity 1800, Steel, Powder Coat Finish, Tan, Required No. of Clamps 18,...More

  • GRAINGER APPROVED VENDOR
  • Standard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 In
  • Item # 4HUT2
  • Mfr. Model # 4HUT2
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Picnic Table,96" W x61-1/4" D,Woodtone
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x61-1/4" D, Woodtone
  • Item # 8UR21
  • Mfr. Model # 8BGW
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material L3 Treated Wood, Overall Width 96 In., Overall...More

Bench,Expanded Metal,Green,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Green, Length 72 In
  • Item # 4HUT3
  • Mfr. Model # 4HUT3
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Lockable Service Writer,31.5x72.5x21 In
  • GRAINGER APPROVED VENDOR
  • Lockable Service Writer, 31.5x72.5x21 In
  • Item # 4TX93
  • Mfr. Model # SW01010G
  • Lockable Service Writer, Overall Width 31-1/2 In., Overall Height 72-1/2 In., Overall Depth 21 In., Number of...More

Drafting Stool,Back Height 16 In,Black
  • GRAINGER APPROVED VENDOR
  • Drafting Stool, Back Height 16 In, Black
  • Item # 1FAV6
  • Mfr. Model # 1FAV6
  • Drafting Chair, Overall Height 53 In., Overall Width 27-1/2 In., Overall Depth 27-1/2 In., Seat Height Min....More

Bench,Malibu,Cedar,72In
  • GRAINGER APPROVED VENDOR
  • Vertical Literature Organizer
  • Multiple product options available

    Vertical Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Height 84", Width 34-1/2", Depth 13", Number of Compartments 72 and Includes Labels;...More

  • GRAINGER APPROVED VENDOR
  • Wire Shelving Cart
  • Multiple product options available

    Multiple product options available

Bench,Malibu,Cedar,60In
Bench,Malibu,Brown,72In
Bench,Traditional,Cedar,32x72x21In
  • GRAINGER APPROVED VENDOR
  • Bench, Traditional, Cedar, 32x72x21In
  • Item # 9DRE3
  • Mfr. Model # 460CEX
  • Bench, Traditional, Width 21 In., Height 32 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Ladder, Pool, 4 Stainless Steel Steps
  • GRAINGER APPROVED VENDOR
  • Ladder, Pool, 4 Stainless Steel Steps
  • Item # 2ZTR8
  • Mfr. Model # 2ZTR8
  • Ladder, Pool, Number of Steps 4, Step Material Stainless Steel, Step Width 19 13/32 In., Top to Bottom Rung...More

  • GRAINGER APPROVED VENDOR
  • Magazine Display
  • Multiple product options available

    Magazine Display, Construction Steel, Width 14-1/8", Depth 14-1/8" and Includes Rotary Base; Varies by Color, Number of Compartments and Height

Bench,Malibu,Gray,72In
Bench,Traditional,Gray,32x72x21In
  • GRAINGER APPROVED VENDOR
  • Bench, Traditional, Gray, 32x72x21In
  • Item # 9WL36
  • Mfr. Model # 460GRX
  • Bench, Traditional, Width 21 In., Height 32 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Bench,Flat,Gray,16x72x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Gray, 16x72x16In
  • Item # 8AL99
  • Mfr. Model # 160GRX
  • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Folding Table,60"Dia,Gray
  • GRAINGER APPROVED VENDOR
  • Folding Table, 60"Dia, Gray
  • Item # 4XV72
  • Mfr. Model # F0960R
  • Folding Table, Round, Height 29 In., Tabletop Color Gray, Frame Color Black, Frame Material Steel, Diameter...More

Folding Table,60"Dia,Sand
  • GRAINGER APPROVED VENDOR
  • Folding Table, 60"Dia, Sand
  • Item # 4XV73
  • Mfr. Model # F0960R
  • Folding Table, Lightweight, Shape Round, Height 29 In., Diameter 60 In., Tabletop Color Sand, Edge Color...More

Literature Organizer,36-1/2 x 15-3/4 In.
  • GRAINGER APPROVED VENDOR
  • Literature Organizer, 36-1/2 x 15-3/4 In.
  • Item # 8EDY3
  • Mfr. Model # 9264
  • Literature Organizer, Construction Steel with Fiberboard Back, Height 36-1/2 In., Depth 15-3/4 In., Color...More

Bench,Malibu,Brown,60In
Bench,Malibu,Gray,72In
Bench,Malibu,Cedar,72In
Bench,Malibu,Gray,60In
Bench,Malibu,Brown,72In
Bench,Flat,Brown,16x72x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Brown, 16x72x16In
  • Item # 8AL98
  • Mfr. Model # 160BRX
  • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Bench,Malibu,Gray,60In
Bench,Malibu,Cedar,60In
Bench,Flat,Cedar,16x72x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Cedar, 16x72x16In
  • Item # 9J084
  • Mfr. Model # 160CEX
  • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Results per page: 16 | 32 | 48