Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

47 Results Found that Include 82 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Standard Filing Cabinet
  • Multiple product options available

Mesh Chair,38 In H,Blk,Adjustable
  • GRAINGER APPROVED VENDOR
  • Mesh Chair, 38 In H, Blk, Adjustable
  • Item # 2UMV8
  • Mfr. Model # 2UMV8
  • Desk Chair,Office Chair,Seat Height 17-3/4 to 22 In.,Seat Width 20-1/4 In.,Seat Depth 19-3/4 In.,Back Height...More

Shop Desk,34 x 55-1/2 x 30-1/4 In,Beige
  • GRAINGER APPROVED VENDOR
  • Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige
  • Item # 4TX91
  • Mfr. Model # PSD7812
  • Open Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

Executive Chair,Black
  • GRAINGER APPROVED VENDOR
  • Executive Chair, Black
  • Item # 6GNN9
  • Mfr. Model # 6GNN9
  • Executive Chair, Office Chair, Seat Height 18-1/2-22 In., Seat Width 24 In., Seat Depth 21 In., Back Height...More

Mobile Roll File,50 Compartments
  • GRAINGER APPROVED VENDOR
  • Mobile Roll File, 50 Compartments
  • Item # 4KH34
  • Mfr. Model # 4KH34
  • Roll File, Mobile, Number of Compartments 50, Height 29-1/4", Width 30-1/8", Depth 15-3/4", Tube Size 2-3/4...More

Pedestal Table,29"H x 42" Dia.,Gray
  • GRAINGER APPROVED VENDOR
  • Pedestal Table, 29"H x 42" Dia., Gray
  • Item # 5VYC0
  • Mfr. Model # T42RD-B2025-GYN
  • Pedestal Table, Height 29 In., Dia. 42 In., Color Gray Nebula, Shape Round, Material Laminate Top, Frame...More

High Back Tilter Chair,Black
  • GRAINGER APPROVED VENDOR
  • High Back Tilter Chair, Black
  • Item # 1FAR5
  • Mfr. Model # 1FAR5
  • Office Chair - Tilt, Office ChairSeat Height 17-1/2 to 21-1/2 In., Seat Width 21-1/2 In., Seat Depth 19 In.,...More

Portable Computer Workstation,Cabinet
  • GRAINGER APPROVED VENDOR
  • Portable Computer Workstation, Cabinet
  • Item # 9LCF5
  • Mfr. Model # LT45C
  • Portable Computer Workstation with Cabinet, Stand Up, Material Plastic, Color Black, Keyboard Shelf Yes,...More

Shop Desk,23 x 51 x 20 In,Gray
  • GRAINGER APPROVED VENDOR
  • Shop Desk, 23 x 51 x 20 In, Gray
  • Item # 8DPV3
  • Mfr. Model # MSD-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

Folding Table,6 ft. x 2-1/2 ft.,Gray
  • GRAINGER APPROVED VENDOR
  • Folding Table, 6 ft. x 2-1/2 ft., Gray
  • Item # 4XV68
  • Mfr. Model # F093072
  • Folding Table, Lightweight, Shape Rectangular, Width 72 In., Height 29 In., Tabletop Color Gray, Edge Color...More

Folding Table,8 ft. x 2-1/2 ft.,Gray
  • GRAINGER APPROVED VENDOR
  • Folding Table, 8 ft. x 2-1/2 ft., Gray
  • Item # 4XV70
  • Mfr. Model # F093096
  • Folding Table, Lightweight, Shape Rectangular, Width 96 In., Height 29 In., Tabletop Color Gray, Edge Color...More

Executive Chair,41 In,Leather,Black
  • GRAINGER APPROVED VENDOR
  • Executive Chair, 41 In, Leather, Black
  • Item # 6GNN7
  • Mfr. Model # 6GNN7
  • Executive Chair, Midbackwith Arms, Seat Height 21-24-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2 In.,...More

Pedestal Table,29"H x 42" Dia.,Natural
  • GRAINGER APPROVED VENDOR
  • Pedestal Table, 29"H x 42" Dia., Natural
  • Item # 5VYA9
  • Mfr. Model # T42RD-B2025-NA
  • Pedestal Table, Height 29 In., Dia. 42 In., Color Natural, Shape Round, Material Laminate Top, Frame Material...More

Drafting Stool,24 1/2-35 In H,Gray
  • GRAINGER APPROVED VENDOR
  • Drafting Stool, 24 1/2-35 In H, Gray
  • Item # 1FAV5
  • Mfr. Model # 1FAV5
  • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24-1/2 to 35 In., Color GrayMaterial Fabric, Seat...More

Mobile Roll File.21 Compartments
  • GRAINGER APPROVED VENDOR
  • Mobile Roll File.21 Compartments
  • Item # 1RK42
  • Mfr. Model # 1RK42
  • Roll File, Mobile, Number of Compartments 21, Woodcore Construction, Color Putty, Textured Vinyl Laminate...More

Cafe chair with natural seat and back
  • GRAINGER APPROVED VENDOR
  • Cafe chair with natural seat and back
  • Item # 5VXZ3
  • Mfr. Model # 3315B-NA
  • Café Chair, Height 32-1/4", Width 17-1/2", Depth 19-1/2", Seat Height 18", Seat Width 17-1/2", Seat Depth...More

Folding Table,6 ft. Dia.,Gray
  • GRAINGER APPROVED VENDOR
  • Folding Table, 6 ft. Dia., Gray
  • Item # 12F629
  • Mfr. Model # 12F629
  • Folding Table, Shape Round, Height 29-1/4 In., Diameter 71 In., Tabletop Color Gray, Edge Color Gray, Frame...More

Folding Table,6 ft. Dia.,White
  • GRAINGER APPROVED VENDOR
  • Folding Table, 6 ft. Dia., White
  • Item # 4NHN4
  • Mfr. Model # BT-71
  • Folding Table, Shape Round, Height 29-1/4 In., Diameter 71 In., Tabletop Color White, Edge Color White, Frame...More

Pedestal Table,41-1/2"H x 42"Dia,Natural
  • GRAINGER APPROVED VENDOR
  • Pedestal Table, 41-1/2"H x 42"Dia, Natural
  • Item # 5VYC4
  • Mfr. Model # T42RD-B2025-NA-38
  • Bar-Height Pedestal Table, Height 41-1/2 In., Dia. 42 In., Color Natural, Shape Round, Material Laminate Top,...More

Pedestal Table,41-1/2" H x 42" Dia.,Gray
  • GRAINGER APPROVED VENDOR
  • Pedestal Table, 41-1/2" H x 42" Dia., Gray
  • Item # 5VYC5
  • Mfr. Model # T42RD-B2025-GYN-38
  • Bar-Height Pedestal Table, Height 41-1/2 In., Dia. 42 In., Color Gray Nebula, Shape Round, Material Laminate...More

Barstool with natural seat and back
  • GRAINGER APPROVED VENDOR
  • Barstool with natural seat and back
  • Item # 5VXZ6
  • Mfr. Model # BR3315B-NA
  • Bistro Chair, Height 44-1/4", Width 17-1/2", Depth 19-1/2", Seat Height 30", Seat Width 17-1/2", Seat Depth...More

High Back Tilter Chair,Fabric,Burgndy
  • GRAINGER APPROVED VENDOR
  • High Back Tilter Chair, Fabric, Burgndy
  • Item # 2UMU4
  • Mfr. Model # 2UMU4
  • Office Chair - Tilt, Office ChairSeat Height 17-1/2 to 21-1/2 In., Seat Width 21-1/2 In., Seat Depth 19 In.,...More

Barstool with walnut seat and back
  • GRAINGER APPROVED VENDOR
  • Barstool with walnut seat and back
  • Item # 5VXZ5
  • Mfr. Model # BR3315B-WL
  • Bistro Chair, Height 44-1/4", Width 17-1/2", Depth 19-1/2", Seat Height 30", Seat Width 17-1/2", Seat Depth...More

Folding Table,8 ft. x 2-1/2 ft.,Sand
  • GRAINGER APPROVED VENDOR
  • Folding Table, 8 ft. x 2-1/2 ft., Sand
  • Item # 4XV71
  • Mfr. Model # F093096
  • Folding Table, Lightweight, Shape Rectangular, Width 96 In., Height 29 In., Tabletop Color Sand, Edge Color...More

Cafe chair with walnut seat and back
  • GRAINGER APPROVED VENDOR
  • Cafe chair with walnut seat and back
  • Item # 5VXZ2
  • Mfr. Model # 3315B-WL
  • Café Chair, Height 32-1/4", Width 17-1/2", Depth 19-1/2", Seat Height 18", Seat Width 17-1/2", Seat Depth...More

Microsuede Midback Chair,Grn
  • GRAINGER APPROVED VENDOR
  • Microsuede Midback Chair, Grn
  • Item # 2UMW3
  • Mfr. Model # 2UMW3
  • Executive Chair,Adjustable,Seat Height 17-3/4 to 22 In.,Seat Width 21 In.,Seat Depth 20 In.,Back Height...More

Mobile Training Table,Half Rnd,Teak,48"W
  • GRAINGER APPROVED VENDOR
  • Mobile Training Table, Half Rnd, Teak, 48"W
  • Item # 9FTV5
  • Mfr. Model # 89773
  • Mobile Table, Flip Top, Flipper Series, Shape 1/2 Round, Width 48 In., Height 29-1/2 In., Length 24 In.,...More

Bench,Flat,Brown,16x48x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Brown, 16x48x16In
  • Item # 9U558
  • Mfr. Model # 140BRX
  • Bench, Flat, Width 16 In., Height 16 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

Bench,Flat,Gray,16x48x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Gray, 16x48x16In
  • Item # 8ALA4
  • Mfr. Model # 140GRX
  • Bench, Flat, Width 16 In., Height 16 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

Planter, Round,Cedar,18x28In
Bench,Flat,Cedar,16x48x72In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Cedar, 16x48x72In
  • Item # 8ALA5
  • Mfr. Model # 140CEX
  • Bench, Flat, Width 72 In., Height 16 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

Planter, Round,Brown,18x28In
Results per page: 16 | 32 | 48