Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

49 Results Found that Include 84 Products 

Results per page: 16 | 32 | 48
Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • GRAINGER APPROVED VENDOR
  • Shop Desk, 34-1/2 x 45-1/8 x 30 In, GrayShop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • Item # 1W907
  • Mfr. Model # 620
  • Open Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal Location...More

Picnic Table,72" W x60" D,
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x60" D,Picnic Table,72" W x60" D,
  • Item # 12F621
  • Mfr. Model # 12F621
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

Picnic Table,72" W x60" D,White
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x60" D, WhitePicnic Table,72" W x60" D,White
  • Item # 1MDU4
  • Mfr. Model # PT-14KD
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

Clamp,Holds 36 Sheets,PK6
  • GRAINGER APPROVED VENDOR
  • Clamp, Holds 36 Sheets, PK6Clamp,Holds 36 Sheets,PK6
  • Item # 5W272
  • Mfr. Model # 5W272
  • Hanging Clamp, Holds Sheets up to 36", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 37-3/4",...More

  • GRAINGER APPROVED VENDOR
  • Drafting ChairDrafting Chair
  • Multiple product options available

    Drafting Chair, Overall Width 27-1/2", Overall Depth 27-1/2", Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Unassembled, Weight...More

Outdoor Umbrella,Round,Blue
  • GRAINGER APPROVED VENDOR
  • Outdoor Umbrella, Round, BlueOutdoor Umbrella,Round,Blue
  • Item # 4HUW4
  • Mfr. Model # 4HUW4
  • Umbrella, Size 8-1/2 ft., Color Blue, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

Hanging Vertical File Clamp,PK6
  • GRAINGER APPROVED VENDOR
  • Hanging Vertical File Clamp, PK6Hanging Vertical File Clamp,PK6
  • Item # 5W271
  • Mfr. Model # 5W271
  • Hanging Clamp, Holds Sheets up to 30", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 31-3/4",...More

Outdoor Umbrella,Round,Green
  • GRAINGER APPROVED VENDOR
  • Outdoor Umbrella, Round, GreenOutdoor Umbrella,Round,Green
  • Item # 4HUW5
  • Mfr. Model # 4HUW5
  • Umbrella, Size 8-1/2 ft., Color Green, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

Shop Desk,34-1/2 x 37-1/2 x 30 In,Gray
  • GRAINGER APPROVED VENDOR
  • Shop Desk, 34-1/2 x 37-1/2 x 30 In, GrayShop Desk,34-1/2 x 37-1/2 x 30 In,Gray
  • Item # 1W952
  • Mfr. Model # 650
  • Wall-Mounted Shop Desk, Overall Width 34-1/2 In., Overall Height 37-1/2 In., Overall Depth 30 In., Number of...More

Pivot Wall Rack,9 3/4 In H,Putty
  • GRAINGER APPROVED VENDOR
  • Pivot Wall Rack, 9 3/4 In H, PuttyPivot Wall Rack,9 3/4 In H,Putty
  • Item # 5W269
  • Mfr. Model # 5W269
  • Pivot Wall Rack, Height 9-3/4", Width 24", Sheet Capacity 1200, Material Steel, Powder Coat Finish, Color...More

Clamp,Holds 42 Sheets,PK6
  • GRAINGER APPROVED VENDOR
  • Clamp, Holds 42 Sheets, PK6Clamp,Holds 42 Sheets,PK6
  • Item # 5W273
  • Mfr. Model # 5W273
  • Hanging Clamp, Holds Sheets up to 42", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 43-3/4",...More

Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
  • Item # 4HUU6
  • Mfr. Model # 4HUU6
  • Bench, Expanded Metal, Top Width (In.) 15-1/4, Top Length (In.) 72, Top Height (In.) 16-3/8, Load Rating...More

Portable Computer Workstation,Stand Up
  • GRAINGER APPROVED VENDOR
  • Portable Computer Workstation, Stand UpPortable Computer Workstation
  • Item # 8EFE8
  • Mfr. Model # LT45
  • Portable Computer Workstation, Stand Up, Material Plastic, Color Black, Keyboard Shelf Yes, Number of Casters...More

  • GRAINGER APPROVED VENDOR
  • Horizontal Literature OrganizerHorizontal Literature Organizer
  • Multiple product options available

    Horizontal Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Width 34-1/2", Depth 13" and Includes Labels; Varies by Color, Number of...More

  • GRAINGER APPROVED VENDOR
  • Standard Filing CabinetStandard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

Folding Table,96"Wx36"D,Walnut
  • GRAINGER APPROVED VENDOR
  • Folding Table, 96"Wx36"D, WalnutFolding Table,96"Wx36"D,Walnut
  • Item # 3W113
  • Mfr. Model # B093696
  • Steel Folding-leg Table, Laminate, Shape Rectangular, Width 96 In., Height 29 In., Tabletop Color Walnut,...More

  • GRAINGER APPROVED VENDOR
  • Desk ChairDesk Chair
  • Multiple product options available

    Multiple product options available

Cabinet,Flat File,Open Base,Putty
  • GRAINGER APPROVED VENDOR
  • Cabinet, Flat File, Open Base, PuttyCabinet,Flat File,Open Base,Putty
  • Item # 2CLE1
  • Mfr. Model # 2CLE1
  • Flat File Cabinet Base, Open, Overall Height 20", Overall Width 46-3/4", Overall Depth 35-3/8", Color Putty,...More

Bench,Expanded Metal,Green,Length 72 In
Folding Leg Bench
  • GRAINGER APPROVED VENDOR
  • Folding Leg BenchFolding Leg Bench
  • Item # 3W455
  • Mfr. Model # BP-8
  • Steel Folding Leg Bench, Load Rating 500 Pounds, Top Height 17 Inches, Top Length 96 Inches, Top Width 15...More

  • GRAINGER APPROVED VENDOR
  • Stationary BookcaseStationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Unassembled, Boltless, Width 34-1/2", Depth 13" and Shelf Capacity 150 lbs.; Varies by Number of Shelves, Color and Height

Bench,Traditional,Brown,32x48x21In
Pedestal Table,41-1/2"H x 36"Dia.,Gray
Drafting Chair,46 In H,Adjust,Blue
  • GRAINGER APPROVED VENDOR
  • Drafting Chair, 46 In H, Adjust, BlueDrafting Chair,46 In H,Adjust,Blue
  • Item # 2UMU1
  • Mfr. Model # 2UMU1
  • Drafting Chair, Overall Height 46 In., Overall Width 27-1/2 In., Overall Depth 27-1/2 In., Seat Height Min....More

Mobile Computer Cart,Gray Mist
  • GRAINGER APPROVED VENDOR
  • Mobile Computer Cart, Gray MistComputer Cart
  • Item # 1DNN9
  • Mfr. Model # 1DNN9
  • Computer Cart, Mobile, Material Steel, Color Gray Mist, Keyboard Shelf Yes, Number of Casters 4, Caster Type...More

Cabinet,Flat File,Open Base,Putty
Cabinet,Flat File,Open Base,Gray
  • GRAINGER APPROVED VENDOR
  • Cabinet, Flat File, Open Base, GrayCabinet,Flat File,Open Base,Gray
  • Item # 2CLE6
  • Mfr. Model # 2CLE6
  • Flat File Cabinet Base, Open, Overall Height 20", Overall Width 55-13/16", Overall Depth 41-3/8", Color Gray,...More

Pedestal Table,29"H x 36" Dia.,Natural
Pedestal Table,29"H x 36" Dia.,Gray
Pedestal Table,29"H x 36" Dia.,Walnut
Fire Ring,Height 30 In,Dia7 In
Results per page: 16 | 32 | 48