Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

62 Results Found that Include 82 Products 

Results per page: 16 | 32 | 48
Executive Chair,Leather,Black
  • GRAINGER APPROVED VENDOR
  • Executive Chair, Leather, Black
  • Item # 6GNN4
  • Mfr. Model # 6GNN4
  • Executive Chair, Midback with Arms, Height 40-1/2-44", Width 27", Depth 27", Seat Height 19 to 22-3/4", Seat...More

  • GRAINGER APPROVED VENDOR
  • Standard Filing Cabinet
  • Multiple product options available

Folding Table,8 ft. x2-1/2 ft.,White
  • GRAINGER APPROVED VENDOR
  • Folding Table, 8 ft. x2-1/2 ft., White
  • Item # 4GE27
  • Mfr. Model # BT-08B
  • Folding Table, Shape Rectangular, Width 30 In., Height 29-5/8 In., Length 96 In., Tabletop Color White, Edge...More

Drafting Stool,24-34-1/4 In H,Black
  • GRAINGER APPROVED VENDOR
  • Drafting Stool, 24-34-1/4 In H, Black
  • Item # 1FAV3
  • Mfr. Model # 1FAV3
  • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/4 In., Color Black, Material Fabric,...More

Cart,3 Shelves,Black
  • GRAINGER APPROVED VENDOR
  • Cart, 3 Shelves, Black
  • Item # 1DNP2
  • Mfr. Model # 1DNP2
  • Cart, Welded Steel, Black, Monitor Size 20", Display Type CRT, Number of Shelves 3, Number of Adjustable...More

Clamp,Holds 24 Sheets,PK6
  • GRAINGER APPROVED VENDOR
  • Clamp, Holds 24 Sheets, PK6
  • Item # 5W270
  • Mfr. Model # 5W270
  • Hanging Clamp, Holds Sheets up to 24", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 25-3/4",...More

Folding Table,8 ft. x2-1/2 ft.,Gray
  • GRAINGER APPROVED VENDOR
  • Folding Table, 8 ft. x2-1/2 ft., Gray
  • Item # 12F626
  • Mfr. Model # 12F626
  • Folding Table, Shape Rectangular, Width 30 In., Height 29-5/8 In., Length 96 In., Tabletop Color Gray, Edge...More

Drafting Stool,24 1/2-34 1/2 In H,Blk
  • GRAINGER APPROVED VENDOR
  • Drafting Stool, 24 1/2-34 1/2 In H, Blk
  • Item # 1FAU9
  • Mfr. Model # 1FAU9
  • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/2 In., Color Black, Material Fabric,...More

  • GRAINGER APPROVED VENDOR
  • Stationary Bookcase
  • Multiple product options available

Outdoor Umbrella Base,Round,Blue
  • GRAINGER APPROVED VENDOR
  • Outdoor Umbrella Base, Round, Blue
  • Item # 4HUW6
  • Mfr. Model # 4HUW6
  • Umbrella Base, Color Blue, Base Dia. 24 In., Construction Steel, Weight 20 lb., For Use With 1-1/2 In....More

Task Chair,Ergonomic,Black
  • GRAINGER APPROVED VENDOR
  • Task Chair, Ergonomic, Black
  • Item # 6GNN0
  • Mfr. Model # 6GNN0
  • Task Chair, Midback with Arms, Ergonomic, Height 33-1/2 to 38", Width 25", Depth 25", Seat Height 18 to 23",...More

Task Chair,Mesh Back,Black
  • GRAINGER APPROVED VENDOR
  • Task Chair, Mesh Back, Black
  • Item # 6GNN2
  • Mfr. Model # 6GNN2
  • Task Chair, Mesh-Back with Arms, Height 37-1/4 to 40-1/4", Width 25", Depth 25", Seat Height 18 to 20-3/4",...More

Computer Cart,Mobile,29-3/4 H x 25 W
  • GRAINGER APPROVED VENDOR
  • Computer Cart, Mobile, 29-3/4 H x 25 W
  • Item # 11C536
  • Mfr. Model # 11C536
  • Computer Cart, Mobile, Number of Shelves 2, Color Gray, Construction Powdercoated Steel with Laminate Top,...More

Clamp,Holds 18 Sheets,PK6
  • GRAINGER APPROVED VENDOR
  • Clamp, Holds 18 Sheets, PK6
  • Item # 4KH73
  • Mfr. Model # 4KH73
  • Hanging Clamp, Holds Sheets up to 18", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 19-3/4",...More

Folding Table,5 ft. x 2-1/2 ft.Walnut
  • GRAINGER APPROVED VENDOR
  • Folding Table, 5 ft. x 2-1/2 ft.Walnut
  • Item # 3W453
  • Mfr. Model # B093060
  • Steel Folding-leg Table, Laminate, Shape Rectangular, Width 60 In., Height 29 In., Tabletop Color Walnut,...More

Bifold Table,8 ft. x2-1/2 ft.,White
  • GRAINGER APPROVED VENDOR
  • Bifold Table, 8 ft. x2-1/2 ft., White
  • Item # 12F613
  • Mfr. Model # 12F613
  • Bifold Table, Shape Rectangular, Width 30 In., Height 29-1/4 In., Length 96 In., Tabletop Color White, Edge...More

  • GRAINGER APPROVED VENDOR
  • Printed Ice Bags
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Literature Organizer
  • Multiple product options available

Portable Computer Workstation,Sit Down
  • GRAINGER APPROVED VENDOR
  • Portable Computer Workstation, Sit Down
  • Item # 9RCV0
  • Mfr. Model # LT342S
  • Portable Computer Workstation, Sit Down, Material Plastic, Color Black, Keyboard Shelf Yes, Number of Casters...More

Folding Table,5 ft. Dia.,White
  • GRAINGER APPROVED VENDOR
  • Folding Table, 5 ft. Dia., White
  • Item # 4NHN3
  • Mfr. Model # BT-60B
  • Folding Table, Shape Round, Height 29-1/4 In., Diameter 60 In., Tabletop Color White, Edge Color White, Frame...More

Task Leather Chair,Adjustable
  • GRAINGER APPROVED VENDOR
  • Task Leather Chair, Adjustable
  • Item # 1HEH4
  • Mfr. Model # 1HEH4
  • Task Chair, Adjustable, with ArmsSeat Height 16 to 21 In., Seat Width 18-1/2 In., Seat Depth 16-7/8 In., Back...More

Wire Shelving Cart,500 lb.,40 In.H
  • GRAINGER APPROVED VENDOR
  • Wire Shelving Cart, 500 lb., 40 In.H
  • Item # 9KG61
  • Mfr. Model # U2-1836C-RP
  • Wire Shelving Cart, Load Capacity 500 lb., Chrome Plated Finish, Overall Length 36 In., Overall Width 18 In.,...More

  • GRAINGER APPROVED VENDOR
  • Coat Rack
  • Multiple product options available

Mobile Roll File,36 Compartments
  • GRAINGER APPROVED VENDOR
  • Mobile Roll File, 36 Compartments
  • Item # 5CRX0
  • Mfr. Model # 5CRX0
  • Roll File, Mobile, Number of Compartments 36, Height 32-3/8", Width 35-3/8", Depth 15", Tube Size 3 1/2 sq....More

Task Chair,Black
  • GRAINGER APPROVED VENDOR
  • Task Chair, Black
  • Item # 1FAL9
  • Mfr. Model # 1FAL9
  • Task Chair, Office ChairSeat Height 15-1/2 to 20-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/4 In., Back...More

Drafting Stool,24 1/2-34 1/2 In H,Gray
  • GRAINGER APPROVED VENDOR
  • Drafting Stool, 24 1/2-34 1/2 In H, Gray
  • Item # 1FAV1
  • Mfr. Model # 1FAV1
  • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/2 In., Color Gray, Material Fabric,...More

Folding Table,6 ft. x 3 ft.,Walnut
  • GRAINGER APPROVED VENDOR
  • Folding Table, 6 ft. x 3 ft., Walnut
  • Item # 3W334
  • Mfr. Model # B093672
  • Steel Folding-leg Table, Laminate, Shape Rectangular, Width 72 In., Height 29 In., Tabletop Color Walnut,...More

Manager Leather Chair,Adjustable
  • GRAINGER APPROVED VENDOR
  • Manager Leather Chair, Adjustable
  • Item # 1HEH3
  • Mfr. Model # 1HEH3
  • Adjustable Manager ChairSeat Height 17 to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2 In., Back...More

Mobile Roll File,20 Compartments
  • GRAINGER APPROVED VENDOR
  • Mobile Roll File, 20 Compartments
  • Item # 4KH33
  • Mfr. Model # 4KH33
  • Roll File, Mobile, Number of Compartments 20, Height 23-1/4", Width 15-1/4", Depth 13-1/4", Tube Size 2-3/4...More

Ice Bag,30x15 In.,2.00 mil,Pk500
  • GRAINGER APPROVED VENDOR
  • Ice Bag, 30x15 In., 2.00 mil, Pk500
  • Item # 3CUE1
  • Mfr. Model # 3CUE1
  • Ice Bags, Capacity 25 lb., Length 30 In., Width 15 In.Thickness 2.00 mil, Metallocene Material, FDA...More

Outdoor Umbrella Base,Round,Green
  • GRAINGER APPROVED VENDOR
  • Outdoor Umbrella Base, Round, Green
  • Item # 4HUW7
  • Mfr. Model # 4HUW7
  • Umbrella Base, Color Green, Base Dia. 24 In., Construction Steel, Weight 20 lb., For Use With 1-1/2 In....More

Task Chair,Ergonomic,Gray
  • GRAINGER APPROVED VENDOR
  • Task Chair, Ergonomic, Gray
  • Item # 6GNL9
  • Mfr. Model # 6GNL9
  • Task Chair, Midback with Arms, Ergonomic, Height 33-1/2 to 38", Width 25", Depth 25", Seat Height 18 to 23",...More

Results per page: 16 | 32 | 48