Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

28 Results Found that Include 30 Products 

Results per page: 16 | 32 | 48
    Wall Drop Lift Rack,7 3/4 In H,Putty
    • GRAINGER APPROVED VENDOR
    • Wall Drop Lift Rack, 7 3/4 In H, Putty
    • Item # 4KH74
    • Mfr. Model # 4KH74
    • Drop/Lift Wall Rack, Sheet Capacity 1200, Steel, Powder Coat Finish, Tan, Required No. of Clamps 12, Includes...More

    Coat Rack Hanger,Open Hook,PK12
    • GRAINGER APPROVED VENDOR
    • Coat Rack Hanger, Open Hook, PK12
    • Item # 5DYC1
    • Mfr. Model # 5DYC1
    • Hangers, Open-Hook, Depth (In.) 0.178, Width (In.) 17, Material Steel, Chrome Finish, For Use With 5DXZ6-Z9,...More

    Coat Rack Hanger,Closed Hook,PK12
    • GRAINGER APPROVED VENDOR
    • Coat Rack Hanger, Closed Hook, PK12
    • Item # 5DYC0
    • Mfr. Model # 5DYC0
    • Hangers, Closed-Hook, Depth (In.) 0.178, Width (In.) 17, Material Steel, Chrome Finish, For Use With 5DYA5,...More

    Worktable Caster Kit,PK 4
    • GRAINGER APPROVED VENDOR
    • Worktable Caster Kit, PK 4
    • Item # 2KRE5
    • Mfr. Model # 2KRE5
    • Worktable Caster Kit, Load Rating 200 Lb, Material Metal and Plastic, Color Gray, Caster Size 4 In, Standards...More

    Chair Mat,Rectangular,36 x 48 In.
    • GRAINGER APPROVED VENDOR
    • Chair Mat, Rectangular, 36 x 48 In.
    • Item # 29PL76
    • Mfr. Model # 29PL76
    • Chair Mat, Shape Rectangular, For Laminate, Wood, Tile, Concrete and other Hard Surfaces, Clear, Overall...More

    Produce Bag,19 x 11 In.,Pk 1500
    • GRAINGER APPROVED VENDOR
    • Produce Bag, 19 x 11 In., Pk 1500
    • Item # 3CUC2
    • Mfr. Model # 3CUC2
    • Produce BagLength 19 In., Width 11 In.Thickness 0.5 mil, Material Polyethylene, ClearFDA StandardsPackage...More

    Utility Bag,24 x 18 In.,Pk 250
    • GRAINGER APPROVED VENDOR
    • Utility Bag, 24 x 18 In., Pk 250
    • Item # 3CUA9
    • Mfr. Model # 3CUA9
    • Utility BagLength 24 In., Width 18 In.Thickness 1.1 mil, Material Polyethylene, ClearFDA Standards, Includes...More

    • GRAINGER APPROVED VENDOR
    • Stack Chair
    • Multiple product options available

    Rack Cover,HDPE,80 x 52 In.,Pk 50
    • GRAINGER APPROVED VENDOR
    • Rack Cover, HDPE, 80 x 52 In., Pk 50
    • Item # 3CUA5
    • Mfr. Model # 3CUA5
    • Pan Rack Cover, Material High-Density Polyethylene, Height 80 In., Thickness 0.5 mil, Width 52 In., Depth 52...More

    Chair Mat,Rectangular,36 x 48 In.
    • GRAINGER APPROVED VENDOR
    • Chair Mat, Rectangular, 36 x 48 In.
    • Item # 29PL75
    • Mfr. Model # 29PL75
    • Chair Mat, Shape Rectangular, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 36 In. x...More

    Chair Mat,Traditional Lip,45 x 53 In.
    • GRAINGER APPROVED VENDOR
    • Chair Mat, Traditional Lip, 45 x 53 In.
    • Item # 29PL66
    • Mfr. Model # 29PL66
    • Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 3/4 In. Thick, Clear, Overall Dimensions 45...More

    Adjustable Time Card Rack,30x13 5/8x2 In
    • GRAINGER APPROVED VENDOR
    • Adjustable Time Card Rack, 30x13 5/8x2 In
    • Item # 9HT80
    • Mfr. Model # 270 12JTRGY
    • Adjustable Time Card Rack, Construction Steel, Height (In.) 30, Width (In.) 13-5/8, Depth (In.) 2, Color...More

    Produce Bag,14 x 11 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Produce Bag, 14 x 11 In., Pk 2000
    • Item # 3CUC1
    • Mfr. Model # 3CUC1
    • Produce BagLength 14 In., Width 11 In.Thickness 0.5 mil, Material Polyethylene, ClearFDA StandardsPackage...More

    Mattress Topper,Twin,Memory Foam,2 In Th
    • GRAINGER APPROVED VENDOR
    • Mattress Topper, Twin, Memory Foam, 2 In Th
    • Item # 5GDT8
    • Mfr. Model # 5GDT8
    • Mattress Topper, Twin, Material Memory Foam, Thickness 2 In, Width 37 In, Length 72 In, Finish Smooth, Color...More

    • GRAINGER APPROVED VENDOR
    • Guest Chair
    • Multiple product options available

    Plate, Paper, 9 in., White, PK 600
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 9 in., White, PK 600
    • Item # 20VG85
    • Mfr. Model # 13677
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 9 In., Material Paper, Color White, Green...More

    Mounting Kit for Bench,Traditional,Brown
    Plate, Paper, 9 in., White, PK 250
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 9 in., White, PK 250
    • Item # 20VG83
    • Mfr. Model # 20825
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 9 In., Material Paper, Color White, Green...More

    Cantilever Shelf,W 48 In,D 12 In,SS
    Pan Liner,Nylon,23 In.W,14 In.L,PK 100
    • GRAINGER APPROVED VENDOR
    • Pan Liner, Nylon, 23 In.W, 14 In.L, PK 100
    • Item # 3CUH3
    • Mfr. Model # 3CUH3
    • Pan Liner, Pan Size 10-3/8 In.L x 12-13/16 In.W, Material Nylon, Color Clear, Width 23 In., Length 14 In.,...More

    Pan Cover,35 x 21 In.,Pk 200
    • GRAINGER APPROVED VENDOR
    • Pan Cover, 35 x 21 In., Pk 200
    • Item # 3CUA4
    • Mfr. Model # 3CUA4
    • Pan CoverLength 35 In., Width 21 In., Depth 6 In., Thickness 0.75 mil, Material Polyethylene, Low Denisty,...More

    Short Slv T-Shirt,XXL,Navy Blue,Microban
    Short Slv T-Shirt,S,Navy Blue,Microban
    Short Slv T-Shirt,M,Navy Blue,Microban
    Short Slv T-Shirt,L,Navy Blue,Microban
    Short Slv T-Shirt,XXXL,Nvy Blue,Microban
    Short Slv T-Shirt,XL,Navy Blue,Microban
    Cantilever Shelf,W 60 In,D 12 In,SS
    Results per page: 16 | 32 | 48