Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

9 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Disposable Cone Cup, 4.25 oz., White
    • GRAINGER APPROVED VENDOR
    • Folding Chair
    • Multiple product options available

    Chair Mat,Rectangular,46 x 60 In.
    • GRAINGER APPROVED VENDOR
    • Chair Mat, Rectangular, 46 x 60 In.
    • Item # 29PL74
    • Mfr. Model # 29PL74
    • Chair Mat, Shape Rectangular, For Laminate, Wood, Tile, Concrete and other Hard Surfaces, Clear, Overall...More

    Chair Mat,Rectangular,46 x 60 In.
    • GRAINGER APPROVED VENDOR
    • Chair Mat, Rectangular, 46 x 60 In.
    • Item # 29PL64
    • Mfr. Model # 29PL64
    • Chair Mat, Shape Rectangular, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 46 In. x...More

    Pan Cover,35 x 21 In.,Pk 200
    • GRAINGER APPROVED VENDOR
    • Pan Cover, 35 x 21 In., Pk 200
    • Item # 3CUA3
    • Mfr. Model # 3CUA3
    • Pan CoverLength 35 In., Width 21 In., Depth 6 In., Thickness 0.55 mil, Material Polyethylene, High Density,...More

    Bowl, 20 oz., Paper, White, PK 250
    • GRAINGER APPROVED VENDOR
    • Bowl, 20 oz., Paper, White, PK 250
    • Item # 20VG81
    • Mfr. Model # 20925
    • Bowl, Type Disposable, Capacity 20 oz., Shape Round, Size 20 oz., Material Paper, Color White, Package...More

    CPU Holder,10-1/4 x 16-1/2 In,Gray
    • GRAINGER APPROVED VENDOR
    • CPU Holder, 10-1/4 x 16-1/2 In, Gray
    • Item # 9PJ24
    • Mfr. Model # 89849
    • CPU Holder, Brawny Series, Color Gray, Overall Width 10-1/4 In., Overall Depth 16-1/2 In., Material Steel,...More

    Utility Bag,8 x 6-1/2 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Utility Bag, 8 x 6-1/2 In., Pk 2000
    • Item # 3CUA7
    • Mfr. Model # 3CUA7
    • Utility BagLength 8 In., Width 6-1/2 In.Thickness 0.75 mil, Material Polyethylene, ClearFDA Standards,...More

    Results per page: 16 | 32 | 48