Skip Content

Filter Results By

Price
Shop By

Furniture, Hospitality and Food Service

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Colander, 4 qt., Plastic, White
    • GRAINGER APPROVED VENDOR
    • Colander, 4 qt., Plastic, WhiteColander, 4 qt., Plastic, White
    • Item # 25TU10
    • Mfr. Model # KW0018
    • Colander, Capacity 4 qt., Hole Dia. 3/16 In., Overall Height 4-1/8 In., Overall Length 11-7/8 In., Overall...More

    Bowl, 21 oz., Plastic, Red/Blue,PK4
    Cutlery Tray, Plastic, 7 Compartment
    Basket,White,Plastic,1.25 Bushels
    • GRAINGER APPROVED VENDOR
    • Basket, White, Plastic, 1.25 BushelsBasket,White,Plastic,1.25 Bushels
    • Item # 25TT98
    • Mfr. Model # LN0274
    • Laundry Basket, Volume Capacity 1.25 bu., Color White, Material Plastic, Height 11 In., Width 17-3/8 In.,...More

    Bowl, 6 qt., Plastic, Red/Blue
    Dish Rack,White,Polypropylene
    • GRAINGER APPROVED VENDOR
    • Dish Rack, White, PolypropyleneDish Rack,White,Polypropylene
    • Item # 25TU12
    • Mfr. Model # SK0113
    • Dish Rack, Overall Length (In.) 12-5/8, Overall Width (In.) 12-1/2, Overall Height (In.) 4-1/4, Overall Depth...More

    Basket,White,Plastic,1 Bushel
    • GRAINGER APPROVED VENDOR
    • Basket, White, Plastic, 1 BushelBasket,White,Plastic,1 Bushel
    • Item # 25TT99
    • Mfr. Model # LN0275
    • Laundry Basket, Volume Capacity 1 bu., Color White, Material Plastic, Height 11-3/4 In., Diameter 12-7/8 In.,...More

    Beverage Pitcher,2 qt.,Clear
    Dish Rack,White,Polypropylene
    • GRAINGER APPROVED VENDOR
    • Dish Rack, White, PolypropyleneDish Rack,White,Polypropylene
    • Item # 25TU13
    • Mfr. Model # SK0114
    • Dish Rack, Overall Length (In.) 18-1/2, Overall Width (In.) 14-1/2, Overall Height (In.) 5-3/8, Overall Depth...More

    Basket,White,Plastic,2 Bushels
    • GRAINGER APPROVED VENDOR
    • Basket, White, Plastic, 2 BushelsBasket,White,Plastic,2 Bushels
    • Item # 25TU01
    • Mfr. Model # LN0276
    • Laundry Basket, Volume Capacity 2 bu., Color White, Material Plastic, Height 16-1/4 In., Diameter 16-1/4 In.,...More

    Bowl,44 oz.,Plastic,Assorted,PK3
    Refrigerator Bottle,32 oz,Clear
    Refrigerator Bottle,64 oz,Clear
    Tumbler, 22 oz.,PK4
    • GRAINGER APPROVED VENDOR
    • Tumbler, 22 oz., PK4Tumbler, 22 oz.,PK4
    • Item # 25TU08
    • Mfr. Model # TT0244
    • Tumbler, Capacity 22 oz., Overall Length 4 In., Overall Width 4 In., Overall Height 7-3/4 In., Overall Depth...More

    Tumbler, 32 oz.,PK2
    • GRAINGER APPROVED VENDOR
    • Tumbler, 32 oz., PK2Tumbler, 32 oz.,PK2
    • Item # 25TU09
    • Mfr. Model # TT0245
    • Tumbler, Capacity 32 oz., Overall Length 4 In., Overall Width 4 In., Overall Height 7-7/8 In., Overall Depth...More

    Refrigerator Bottle,8 oz,Clear
    Results per page: 16 | 32 | 48