Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Traditional Lip Chair Mat, Clear, For Carpet with Padding&#
Rubber Tip,7/8 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 7/8 In, Pk24 Rubber Tip,7/8 In,Pk24
  • Item # 6J571
  • Mfr. Model # 9761
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 7/8 In., Cap Type Round, Material Rubber, Color...More

Can Opener,Manual,19-1/2 In H
Coat Rack,Floor Stand, Tree
  • GRAINGER APPROVED
  • Coat Rack, Floor Stand, Tree Coat Rack,Floor Stand, Tree
  • Item # 5DYA5
  • Mfr. Model # 5DYA5
  • Coat Tree, Floor Stand, Height (In.) 72, Depth (In.) N/A, Width (In.) 26Shelf Length (In.) -, Base Dia. (In.)...More

Folding Table,60 inx30 inx30 in,Walnut
  • GRAINGER APPROVED
  • Folding Table, 60 inx30 inx30 in, Walnut Folding Table,60 inx30 inx30 in,Walnut
  • Item # 3W453
  • Mfr. Model # B093060
  • Folding Table, Rectangle, Width 60 In., Depth 30 In., Height 30 In., Tabletop Color Walnut, Frame Color...More

Pivot Mobile Stand,43 1/2 to 61 1/2 In H
  • GRAINGER APPROVED
  • Pivot Mobile Stand, 43 1/2 to 61 1/2 In H Pivot Mobile Stand,43 1/2 to 61 1/2 In H
  • Item # 5W268
  • Mfr. Model # 5W268
  • Mobile Stand, Data Binder, Height 43-1/2 to 61-1/2", Width 27", Depth 27-1/2 to 37-1/2", Sheet Capacity 1200,...More

Literature Organizer,42 In H,Black
  • GRAINGER APPROVED
  • Literature Organizer, 42 In H, Black Horizontal Literature Organizer
  • Item # 5CRY2
  • Mfr. Model # 5CRY2
  • Horizontal Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Height 42 In., Width...More

Mobile Roll File.24 Compartments
  • GRAINGER APPROVED
  • Mobile Roll File.24 Compartments Mobile Roll File.24 Compartments
  • Item # 4KH35
  • Mfr. Model # 4KH35
  • Roll File, Mobile, Number of Compartments 24, Height 31-3/8", Width 21", Depth 14", Tube Size 3-1/8 sq. in.,...More

Waffle Maker,900 Watts
  • OSTER
  • Waffle Maker, 900 Watts Waffle Maker,900 Watts
  • Item # 6CDL6
  • Mfr. Model # 003874-0NP-000
  • Waffle Maker, 900 Watts, Non Stick Element Type, Number of Elements 2, 0-1000, Length 10 1/4 In., Width 14...More

Footrest,Plastic,17-3/4x14x3,Gray
Laptop Stand,Black
  • BALT
  • Laptop Stand, Black Laptop Stand
  • Item # 15Y318
  • Mfr. Model # 89819
  • Laptop Stand, Width 18 In., Depth 22 In., Height Range 27 to 42 In., Belt Table Tilt Angle 45 Degrees,...More

Toaster Oven,Counter,17-13/32in.L
  • OSTER
  • Toaster Oven, Counter, 17-13/32in.L Toaster Oven,Counter,17-13/32in.L
  • Item # 38FA41
  • Mfr. Model # TSSTTVVGS1
  • Toaster Oven, Counter, Overall Length (In.) 17-13/32, Overall Width (In.) 11-7/64, Overall Height (In.)...More

Wood Suit Hanger,Cherry,PK24
  • HONEY-CAN-DO
  • Wood Suit Hanger, Cherry, PK24 Wood Suit Hanger,Cherry,PK24
  • Item # 5DMK4
  • Mfr. Model # HNG-01335
  • Wood Suit Hangers, Open Hook, Depth (In.) 13/64, Width (In.) 17, Material Wood, Rubber, Cherry Finish, For...More

Cabinet,13 x 26-1/2 x 19-1/2 In,Cherry
  • BALT
  • Cabinet, 13 x 26-1/2 x 19-1/2 In, Cherry File Cabinet
  • Item # 15Y361
  • Mfr. Model # 90005
  • File Cabinet, iFlex Series, File Size Letter, Number of Drawers 3, Overall Width 13 In., Overall Height...More

Long Reach Lighter,PK18
  • DIAMOND
  • Long Reach Lighter, PK18 Long Reach Lighter,PK18
  • Item # 6EXV5
  • Mfr. Model # 48789 55075
  • Lighter, Long Reach, 1 1/8, 5 3/4, Overall Height 15 1/2, For Use With Candles, Firelogs, Campfires, 9 Packs...More

Footrest,Climate Control,Plastic,Black
Outdoor Bench,72 in. L,16-3/8 in. H,Blue
Portable Garment Rack
  • HONEY-CAN-DO
  • Portable Garment Rack Portable Garment Rack
  • Item # 15V413
  • Mfr. Model # GAR-01121
  • Portable Garment Rack, Length 35 In, Width 16.75 In, Height 68 In, Material Epoxy Coat Metal, Without Locking...More

BURNER ELECTRIC GAS LIGHTER BEL-ART
Coffee Maker,8 Cup
  • MR. COFFEE
  • Coffee Maker, 8 Cup Coffee Maker,8 Cup
  • Item # 6DVG8
  • Mfr. Model # JWTX95
  • Coffee Maker, 8 Cup Capacity, 1 Warming Stations, Electrical 120V, 60Hz, Plastic/Stainless Steel Material,...More

Food Srvc Thrmomtr,Grill,100 to 700 F
  • TAYLOR
  • Food Srvc Thrmomtr, Grill, 100 to 700 F Mechanical Food Service Thermometer
  • Item # 14F311
  • Mfr. Model # 6021
  • Mechanical Food Service Thermometer, Grill, Temp. Range (F) 100 Degrees to 700 Degrees , Temp. Range (C) 50...More

Bath Towel,24x48 In.,White,PK12
Executive Chair,39-3/4 to 41-3/4 in. H
  • GRAINGER APPROVED
  • Executive Chair, 39-3/4 to 41-3/4 in. H Executive Chair
  • Item # 1FAR4
  • Mfr. Model # 1FAR4
  • Office Chair - Tilt, Office ChairSeat Height 17-1/2 to 21-1/2 In., Seat Width 21-1/2 In., Seat Depth 19 In.,...More

Pillow, King , 37x21 In., White
  • R & R TEXTILE
  • Pillow, King , 37x21 In., White Pillow, King , 37x21 In., White
  • Item # 5NXC1
  • Mfr. Model # X11302
  • Pillow, King Size, Width 37 In., Length 21 In., Color White, Fill Micro Denier Fiber, 33 oz. Fill Weight,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More