Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

36 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
Knife,Net
  • DEXTER RUSSELL
  • Knife, NetKnife,Net
  • Item # 3HU13
  • Mfr. Model # NTL24
  • Net/Twine/Line Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle,...More

Mini Blinds,L 48 In,W 46 In, White
  • BATTALION
  • Mini Blinds, L 48 In, W 46 In, WhiteMini Blinds,L 48 In,W 46 In, White
  • Item # 2ZGD4
  • Mfr. Model # 2ZGD4
  • Mini Blinds, Length (In.) 48, Width (In.) 46, Slat Material 1 In. PVC, Color White, Head Rail Material...More

Fork Dispenser Refill,Heavy Weight,PK960
Digital Pcking/Portioning Scale,SSPltfrm
  • TAYLOR
  • Digital Pcking/Portioning Scale, SSPltfrmDigital Pcking/Portioning Scale,SSPltfrm
  • Item # 3NZH1
  • Mfr. Model # TE10FT
  • Digital Packaging/Portioning Scale, Capacity 5/10 kg/Lb, Readability 0/1/64 kg/Lb, Overall Length 6 3/4 In,...More

Foil Roll,18 In x 500 ft. Heavy Duty
Wet Umbrella Bag Holder,Aluminum
Bar Blender,48 Oz,Black
  • WARING COMMERCIAL
  • Bar Blender, 48 Oz, BlackBar Blender,48 Oz,Black
  • Item # 6GUD1
  • Mfr. Model # BB150
  • Bar Blender, Commercial, Capacity 48 Oz, HP 1/2, Voltage 120, RPM High 16000, Hz 60, Amps 3, Watts 500, Depth...More

Security Hangers, White, Pk 72
Executive Mesh Chair,Black
  • BALT
  • Executive Mesh Chair, BlackExecutive Chair
  • Item # 15Y336
  • Mfr. Model # 34434
  • Executive Chair, Ergo Series, Overall Height 51 In., Overall Width 28 In., Overall Depth 24 In., Seat Height...More

Fire Safe File,Letter/Legal,2 Drwr,Putty
Cutting Board,12x18,White
  • SAN JAMAR
  • Cutting Board, 12x18, WhiteCutting Board,12x18,White
  • Item # 6ADP9
  • Mfr. Model # CB121812GVWHGR
  • Cutting Board, Color White, Material Co-Polymer, Length 12 In., Width 18 In., Thickness 1/2 In., Series...More

Folding Chair,Plastic,Gray,PK 4
  • NATIONAL PUBLIC SEATING
  • Folding Chair, Plastic, Gray, PK 4Folding Chair
  • Item # 3KYL1
  • Mfr. Model # 602
  • Folding Chair, 600 Series, Overall Height 32 In., Overall Width 18-3/4 In., Overall Depth 21-1/2 In., Seat...More

Stack Chair,Vinyl,Black
  • GRAINGER APPROVED
  • Stack Chair, Vinyl, BlackStacking Chair
  • Item # 8EEW2
  • Mfr. Model # 410CH-9202
  • Stacking Chair, Overall Height 48-1/2 In., Overall Width 19-1/2 In., Overall Depth 22-7/8 In., Seat Color...More

Folding Table,60"Dia,White
  • GRAINGER APPROVED
  • Folding Table, 60"Dia, WhiteFolding Table,60"Dia,White
  • Item # 4NHN3
  • Mfr. Model # BT-60B
  • Folding Table, Shape Round, Height 29-1/4 In., Diameter 60 In., Tabletop Color White, Edge Color White, Frame...More

Day Label,Monday,3 In. W,PK 500
  • DAYMARK
  • Day Label, Monday, 3 In. W, PK 500Removable Day Label, Square
  • Item # 6GUR1
  • Mfr. Model # 1122121
  • Day Label, Label Style Removable, Material Paper, Shape Square, Width 2 In., Height 2 In., Legend Monday,...More

Electric Knife Sharpener,120V
  • WARING COMMERCIAL
  • Electric Knife Sharpener, 120VElectric Knife Sharpener,120V
  • Item # 6DWG0
  • Mfr. Model # WKS800
  • Knife Sharpener, Electric, 1 Phase, Voltage 120, 60 Hz, Features 2 Grinding Wheels and 1 Stropping/Polishing...More

Fire Safe Storage Box
  • SENTRY SAFE
  • Fire Safe Storage BoxFire Safe Storage Box
  • Item # 40N236
  • Mfr. Model # GB20L
  • Fire Safe Storage Box, File Size Letter/Legal, Overall Height 12-5/8 In., Overall Width 15-7/8 In., Overall...More

Coffee Filter,White,PK 2400
  • ROCKLINE INDUSTRIES
  • Coffee Filter, White, PK 2400Coffee Filter
  • Item # 20Y342
  • Mfr. Model # 45-201
  • Coffee Filter, White, Basket Style, Size 2-1/4 x 3-1/4 In., For Use With 8 to 12 Cup Coffee Makers, Package...More

Bar Caddy,9 1/2x5 3/4x4
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Caddy, 9 1/2x5 3/4x4Bar Caddy,9 1/2x5 3/4x4
  • Item # 6EZT2
  • Mfr. Model # 101
  • Bar Caddy, Length (In.) 9.5, Width (In.) 5.75, Height (In.) 4, Color Black, Number of Compartments 1,...More

Coffee Maker,Black,2 Cup
SS Fry Pan, Non-Stick, Dia 10
  • VOLLRATH
  • SS Fry Pan, Non-Stick, Dia 10SS Fry Pan, Non-Stick, Dia 10
  • Item # 4NCG5
  • Mfr. Model # 69110
  • Stainless Steel Fry Pan, With Non-Stick Interior, Overall Height 2 1/8 In., Overall Depth 2 1/8 In., Top Dia....More

Pillow, Queen , 30x21 In., White
  • COMFOREL
  • Pillow, Queen , 30x21 In., WhitePillow, Queen , 30x21 In., White
  • Item # 5NXA7
  • Mfr. Model # X11701
  • Pillow, Hypoallergenic, Queen Size, Width 30 In., Length 21 In., Color White, Fill Cluster Fiber, 27 oz. Fill...More

Fork,Length 8 1/8 In,PK 24
OUI Guest Chair,Polypropylene,Black,PK4
  • BALT
  • OUI Guest Chair, Polypropylene, Black, PK4Guest Chair
  • Item # 39A040
  • Mfr. Model # 34718
  • Guest Chair, OUI Series, Overall Height 35 In., Overall Width 22-1/4 In., Overall Depth 22-1/2 In., Seat...More

Pole System, Steel, 3-1/2 In OD Pole
  • SPALDING, AAI
  • Pole System, Steel, 3-1/2 In OD PolePole System, Steel, 3-1/2 In OD Pole
  • Item # 12R310
  • Mfr. Model # 402799
  • Gooseneck Pole System, Backboard Height 39 In., Backboard Width 54 In., Backboard Material Steel, Rim Style...More

Office Chair,Beige
  • COMFORT PRODUCTS
  • Office Chair, BeigeDesk Chair
  • Item # 15X762
  • Mfr. Model # 60-0971
  • Office Chair, Overall Height 46 In., Overall Width 26 In., Overall Depth 30 In., Seat Height 22.25 In., Seat...More

Desk Riser,Black,42 In
Utility Cart,Stainless Steel,2 Shelves
  • LAKESIDE
  • Utility Cart, Stainless Steel, 2 ShelvesUtility Cart
  • Item # 2XJH8
  • Mfr. Model # 7120
  • Utility Cart, Load Capacity (Lb.) 1000, Construction Stainless Steel, Gauge Thickness 11 & 14, Color Gray,...More

Salt Packets,PK3000
X-Frame Cart,8 Bu,Blue Mesh
  • ROYAL
  • X-Frame Cart, 8 Bu, Blue MeshX-Frame Cart
  • Item # 22E948
  • Mfr. Model # G08-BBX-XMA-3ONN
  • X-Frame Cart, Number of Compartments 1, Blue, Volume Capacity 8.9 cu. ft., Load Capacity 150 lb., Material...More

Disposable Cold/Hot Cup,12oz,Brwn,PK1000
Results per page: 16 | 32 | 48