Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

219 Results Found that Include 273 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

Partition,20 Ft 5 In Wx6 Ft 8 In H,Beige
  • SCREENFLEX
  • Partition, 20 Ft 5 In Wx6 Ft 8 In H, BeigePartition,20 Ft 5 In Wx6 Ft 8 In H,Beige
  • Item # 8FA98
  • Mfr. Model # CFSL6811 BEIGE
  • Portable Room Divider, Number of Panels 11, Overall Height 6 ft. 8 in., Overall Width 20 ft. 5 in., Panel...More

Multi-Person Locker Desk,36x54x28In,Gray
  • STRONG HOLD
  • Multi-Person Locker Desk, 36x54x28In, GrayMulti-Person Locker Desk,36x54x28In,Gray
  • Item # 4CWH9
  • Mfr. Model # 34-SD-4D-TD-280
  • Multi-Person Locker Desk, Overall Width 36 In, Overall Height 54 In, Overall Depth 28 In, Color Gray, 1...More

Airpot Coffee Brewer,Dual Head
  • BUNN
  • Airpot Coffee Brewer, Dual HeadAirpot Coffee Brewer,Dual Head
  • Item # 6DHA2
  • Mfr. Model # Axiom Twin APS
  • Airpot Coffee Brewer, Dual Head, Dual Voltage, Yes Plumbing Required, Electrical 120/240V, 30 Amps, 6100...More

Conference Table,52 In x 12 ft,Mahogany
  • REGENCY
  • Conference Table, 52 In x 12 ft, MahoganyConference Table,52 In x 12 ft,Mahogany
  • Item # 12U536
  • Mfr. Model # LCTRT14452MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Conference Table,52 In x 12 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 12 ft, CherryConference Table,52 In x 12 ft,Cherry
  • Item # 12U535
  • Mfr. Model # LCTRT14452CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Cold Beverage Dispenser,5 Gal,2 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, 5 Gal, 2 BowlsCold Beverage Dispenser,5 Gal,2 Bowls
  • Item # 12D151
  • Mfr. Model # D25-3
  • Cold Beverage Dispenser, 2 Bowls, Capacity (2) gal., Max. Cup Height 9 In., Width 17-1/2 In., Depth 15 In.,...More

Partition,20 Ft 5 In W x 6 Ft H,Beige
  • SCREENFLEX
  • Partition, 20 Ft 5 In W x 6 Ft H, BeigePartition,20 Ft 5 In W x 6 Ft H,Beige
  • Item # 8F950
  • Mfr. Model # CFSL6011 BEIGE
  • Portable Room Divider, Number of Panels 11, Overall Height 6 ft., Overall Width 20 ft. 5 in., Panel Thickness...More

Food Slicer, 0.3 HP, Aluminum
  • VOLLRATH
  • Food Slicer, 0.3 HP, AluminumFood Slicer, 0.3 HP, Aluminum
  • Item # 19ZF77
  • Mfr. Model # 40902
  • Food Slicer, 0.3 HP, Overall Length 18 In., Overall Width 22 In., Overall Height 16 In., Blade Dia. 12 In.,...More

Vert Fire/WaterFile,Letter,53Hx16W,Putty
  • SENTRY SAFE
  • Vert Fire/WaterFile, Letter, 53Hx16W, PuttyVert Fire/WaterFile,Letter,53Hx16W,Putty
  • Item # 5ECG7
  • Mfr. Model # 4T2531P
  • Fire/Water-Resistant Filing Cabinet, Vertical, File Size Letter, Number of Drawers 4, Overall Height 53-5/8...More

Food Srvc Thrmomtr,Food Sfty,-40 to400 F
  • TAYLOR
  • Food Srvc Thrmomtr, Food Sfty, -40 to400 FDigital Food Service Thermometer
  • Item # 14F317
  • Mfr. Model # 9829
  • Digital Food Service Thermometer, HACCP Food Safety, Temp. Range (F) -40 Degrees to 400 Degrees , Temp. Range...More

Vertical File,4 Drawer,Letter
  • FIRE KING
  • Vertical File, 4 Drawer, LetterVertical File,4 Drawer,Letter
  • Item # 11X397
  • Mfr. Model # 4R1822-CPA
  • Vertical File, Fireproof Files, File Size Letter/Legal, Number of Drawers 4, Overall Height 52-3/4 In.,...More

Locking Laminator Cabinet
  • SWINGLINE
  • Locking Laminator CabinetLocking Laminator Cabinet
  • Item # 24Y149
  • Mfr. Model # 1154314
  • Laminator Cabinet, Locking, Material Steel, Color Gray, Adjustable 20 In. Pullout Workspace, Number of...More

Drop-In Roll-Top Chafer,SS
  • SPRING USA
  • Drop-In Roll-Top Chafer, SSDrop-In Roll-Top Chafer,SS
  • Item # 24X234
  • Mfr. Model # 2546-697A
  • Drop-In Roll-Top Chafer, Overall Dimensions 26 x 18-7/8 x 9 In., Material Mirror-Polished Stainless Steel,...More

Drop-In Roll-Top Chafer,Chrome Accents
Corner LAN Station,72-3/4 in. H x 49-3/8
  • GRAINGER APPROVED
  • Corner LAN Station, 72-3/4 in. H x 49-3/8Corner LAN Station,72-3/4 in. H x 49-3/8
  • Item # 33NR52
  • Mfr. Model # 33NR52
  • Corner LAN Station, Stationary, Material Particle Board, Number of Shelves 3, Color Grey, Construction Steel,...More

Sauna,Standard,Red Cedar Wood,1770W
  • RADIANT
  • Sauna, Standard, Red Cedar Wood, 1770WSauna,Standard,Red Cedar Wood,1770W
  • Item # 34CP80
  • Mfr. Model # BSA1309
  • Infrared Sauna, Sauna Style Standard, People Served 2, Heater Type Carbon, 1770 Watts, Number of Heaters 6,...More

Sauna,Standard,Hemlock Wood,1725W
  • RADIANT
  • Sauna, Standard, Hemlock Wood, 1725WSauna,Standard,Hemlock Wood,1725W
  • Item # 34CP82
  • Mfr. Model # BSA2409
  • Infrared Sauna, Sauna Style Standard, People Served 2, Heater Type Carbon, 1725 Watts, Number of Heaters 6,...More

Dual Coffee Brewer,Black,6000W
Computer Workstation,2 Shelf
  • HERGO
  • Computer Workstation, 2 ShelfComputer Workstation
  • Item # 15X701
  • Mfr. Model # 95-UNI84-360
  • Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray, Keyboard...More

Vert Fire File,Letter,53Hx16W,Black
  • SENTRY SAFE
  • Vert Fire File, Letter, 53Hx16W, BlackVert Fire File,Letter,53Hx16W,Black
  • Item # 5ECF8
  • Mfr. Model # 4T2500B
  • Fire-Resistant Filing Cabinet, Vertical, File Size Letter, Number of Drawers 4, Overall Height 53-5/8 In.,...More

Sauna,Standard,Hemlock Wood,1600W
  • RADIANT
  • Sauna, Standard, Hemlock Wood, 1600WSauna,Standard,Hemlock Wood,1600W
  • Item # 34CP83
  • Mfr. Model # BSA2406
  • Infrared Sauna, Sauna Style Standard, People Served 2, Heater Type Ceramic, 1600 Watts, Number of Heaters 5,...More

Natural Gas Griddle,36 x 23-9/16 In
  • WELLS MANUFACTURING
  • Natural Gas Griddle, 36 x 23-9/16 InNatural Gas Griddle,36 x 23-9/16 In
  • Item # 24T825
  • Mfr. Model # HDG3630
  • Natural Gas Griddle, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Single Drawer Warmer,450 Watt
  • WELLS MANUFACTURING
  • Single Drawer Warmer, 450 WattSingle Drawer Warmer,450 Watt
  • Item # 24T819
  • Mfr. Model # RW-1
  • Single Drawer Warmer, Voltage 120, Watts 450, Operating Temp. Range 90 To 210 Deg. F, Depth 21-1/2 In., Width...More

Dual Coffee Brewer,Stainless Steel,6000W
Hot Beverage Dispenser,2 Hoppers
  • BUNN
  • Hot Beverage Dispenser, 2 HoppersHot Beverage Dispenser,2 Hoppers
  • Item # 6DHE5
  • Mfr. Model # FMD 2
  • Hot Beverage Dispenser, Commercial, Capacity 4.2 gal./hr., Max. Cup Height 7 In., Width 8 In., Depth 21 In.,...More

Radiant CharBroiler,4 Burner,80000 BTU
  • WELLS MANUFACTURING
  • Radiant CharBroiler, 4 Burner, 80000 BTURadiant CharBroiler,4 Burner,80000 BTU
  • Item # 24T831
  • Mfr. Model # HDCB2430
  • Countertop Gas Charbroiler, Cooking Surface Material Cast Iron, Cooking Surface Dimensions 24 x 21-5/8 In., 4...More

Backstop,38 x 60 In,
  • SPALDING, AAI
  • Backstop, 38 x 60 In,Backstop,38 x 60 In,
  • Item # 30D964
  • Mfr. Model # 421-062
  • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 2 In., Backboard Material 3/8...More

Compressor
  • SCOTSMAN
  • CompressorCompressor
  • Item # 28ZT66
  • Mfr. Model # 18-8721-21
  • Compressor, For Use With Mfr. No. FME800, MDT5N40, NME654R, FME804R, CME500, NSE650, CME506 A-D, NSE654,...More

Service Motor
  • CLEVELAND
  • Service MotorService Motor
  • Item # 28ZJ35
  • Mfr. Model # SKE003242
  • Service Actuator Assy, For Use With Mfr. No. SEM-R, SEL-40-TR, SEM-40-TR, SEL-R, SEL-30-TR, SGM-30-TR,...More

Burner-Infra Red,Rb
  • VULCAN
  • Burner-Infra Red, RbBurner-Infra Red,Rb
  • Item # 29AC87
  • Mfr. Model # 712365
  • Burner-Infra Red,Rb, For Use With Mfr. No. VSB36, VSB34R, 36SB, 36SBI, ML-135139, VSB36R, VSB36IR, ML-135143,...More

Tested Board, Control
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More