Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

424 Results Found that Include 608 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Picnic Table,96" W x68" D,Brown
  • ULTRAPLAY
  • Picnic Table, 96" W x68" D, Brown Picnic Table,96" W x68" D,Brown
  • Item # 13R068
  • Mfr. Model # BT158-BRN8
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Recycled Plastic, Overall Width 96 In.,...More

  • Category : Picnic Tables
SortingTableCenter,60"Wx30"Dx76 to 84"H
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
Mobile Stool Unit,Round,,Gray Glace
  • MIDWEST FOLDING
  • Mobile Stool Unit, Round, , Gray Glace Mobile Stool Unit,Round,,Gray Glace
  • Item # 20C719
  • Mfr. Model # NSUR608-QBB-V
  • Mobile Stool Table, Shape Round, Height 29 In., Diameter 60 In., Seats 8, Bench Height 17 In., Caster Type...More

  • Category : Cafeteria Tables
Mobile Bench Unit,Rectangle,12 ft.,Gray
  • MIDWEST FOLDING
  • Mobile Bench Unit, Rectangle, 12 ft., Gray Mobile Bench Unit,Rectangle,12 ft.,Gray
  • Item # 20C698
  • Mfr. Model # MBU12-QBB-QB
  • Mobile Bench Table, Shape Rectangle, Width 30 In., Height 29 In., Seats 12, Bench Height 17 In., Caster Type...More

  • Category : Cafeteria Tables
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

  • Category : Flat File Cabinets
Outdoor Bench,74 in. L,33-1/4 in. H,Grn
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn Outdoor Bench,74 in. L,33-1/4 in. H,Grn
  • Item # 4HUT9
  • Mfr. Model # 4HUT9
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

  • Category : Outdoor Benches
Outdoor Bench,74 in. L,33-1/4 in. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Outdoor Bench, 74 in. L, 33-1/4 in. H Outdoor Bench,74 in. L,33-1/4 in. H
  • Item # 4HUT8
  • Mfr. Model # 4HUT8
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

  • Category : Outdoor Benches
Portable Induction Range,3500W/220V
Backstop, Portable, 60 x 38 In
  • SPALDING, AAI
  • Backstop, Portable, 60 x 38 In Backstop, Portable, 60 x 38 In
  • Item # 12R319
  • Mfr. Model # 421-232
  • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 1/4 In. Glass, Backboard...More

  • Category : Basketball Backboard Systems
High-Back Desk Chair,Alera EQ Series
  • ALERA
  • High-Back Desk Chair, Alera EQ Series High-Back Desk Chair
  • Item # 38EG75
  • Mfr. Model # ALEEQA41ME10A
  • High-Back Desk Chair, EQ Series, Overall Height 51-1/4 In., Overall Width 28 In., Overall Depth 31-1/8 In.,...More

  • Category : Office and Drafting Chairs
Hot Beverage Dispenser,1 Hopper
  • BUNN
  • Hot Beverage Dispenser, 1 Hopper Hot Beverage Dispenser,1 Hopper
  • Item # 6DHE6
  • Mfr. Model # FMD 1
  • Hot Beverage Dispenser, Commercial, Capacity 4.2 gal./hr., Max. Cup Height 7 In., Width 8 In., Depth 21 In.,...More

  • Category : Beverage Dispensers
Backstop, Glass, 60 x 38 In
  • SPALDING, AAI
  • Backstop, Glass, 60 x 38 In Backstop, Glass, 60 x 38 In
  • Item # 12R318
  • Mfr. Model # 421-120
  • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 3/8 In. Glass, Backboard...More

  • Category : Basketball Backboard Systems
  • BESTAR
  • L-Shape Workstation, Embassy L-Shape Workstation, Embassy
  • Multiple product options available

    L-Shape Workstation, Embassy, Pedestal Style Full Oversized, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Metal Pull, Assembly Required and...More

  • Category : Corner and L-Shape Desks
Charging Cart, Capacity 32, Locking Mechanism: Yes, Steel
Electric Flat Top Griddle, 36 x 20 x 11
Roller Grill,23 3/4x11 1/4 In
  • APW WYOTT
  • Roller Grill, 23 3/4x11 1/4 In Roller Grill,23 3/4x11 1/4 In
  • Item # 6FGU2
  • Mfr. Model # HRS-31S
  • Flat Surface Roller Grill, Cooking Surface Material Chrome, Cooking Surface Dimensions 34 In., Frame Material...More

  • Category : Hot Dog Rollers, Steamers and Broilers
Lectern,Clear Acrylic,47x27x16 In
Chair,ESD,Black,Lrg Back
  • CRAMER
  • Chair, ESD, Black, Lrg Back 24/7 Chair
  • Item # 4YCZ1
  • Mfr. Model # TMLD4-ESB-4BQ
  • Ergonomic Managerial Chair, Intensive-Use/ESD, Height 42", Width 31", Depth 30-1/2", Seat Height 16 1/2 to 21...More

  • Category : Office and Drafting Chairs
Turnabout, 48 cu ft, blue, wire shelves
  • ROYAL
  • Turnabout, 48 cu ft, blue, wire shelves Turnabout, 48 cu ft, blue, wire shelves
  • Item # 2HEG4
  • Mfr. Model # G48-BLX-TAC-6UNN
  • Turnabout Truck, Number of Compartments 2, Blue, Volume Capacity 48 cu. ft., Load Capacity 800 lb., Material...More

  • Category : Laundry Carts
Lectern,HR Maple,48-3/4x27x17-1/2 In
Mobile Bench Table,Gray Glace,16 Seats
  • PALMER HAMILTON
  • Mobile Bench Table, Gray Glace, 16 Seats Mobile Bench Table,Gray Glace,16 Seats
  • Item # 46FT43
  • Mfr. Model # 19F06293012
  • Mobile Bench Table, Shape Rectangle, Depth 30 In., Width 144 In., Height 29 In., Seats 16, Bench Height 17...More

  • Category : Cafeteria Tables
Bleacher,4 Rows,15 Seats,7-1/2 ft. L
Mobile Stool Table,Gray,Blue,8 Seats
  • PALMER HAMILTON
  • Mobile Stool Table, Gray, Blue, 8 Seats Mobile Stool Table,Gray,Blue,8 Seats
  • Item # 46FT55
  • Mfr. Model # 59T122960RD-S8
  • Mobile Stool Table, Shape Round, Depth 60 In., Width 60 In., Height 29 In., Diameter 60 In., Seats 8, Bench...More

  • Category : Cafeteria Tables
Reception Desk,71x42x82 In,Mahogany
  • REGENCY
  • Reception Desk, 71x42x82 In, Mahogany Reception Desk,71x42x82 In,Mahogany
  • Item # 12U512
  • Mfr. Model # LRDRT2BFMH
  • L-Shape Reception Desk,Legacy Series,Overall Width 71 In.,Overall Height 42 In.,Overall Depth 82 In.,Number...More

  • Category : Reception Desks
Lectern,Seattle Java,48-3/4x27x17-1/2 In
  • MBI
  • L-Shape Desk L-Shape Desk
  • Multiple product options available

    L-Shape Desk, Overall Width 42", Overall Height 29", Overall Depth 66", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

  • Category : Corner and L-Shape Desks
  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
  • REGENCY
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

  • Category : Office Desks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More