Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

1,601 Results Found that Include 1,605 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Scoop,Solid,4-3/4in.Bowl W.,38 oz.
Air Mattress,Twin,73inL x 38inW x 8inH
  • COLEMAN
  • Air Mattress, Twin, 73inL x 38inW x 8inHAir Mattress,Twin,73inL x 38inW x 8inH
  • Item # 35ME91
  • Mfr. Model # 2000018348
  • Air Mattress, Size Twin, Series Quickbed(r), Length 73 In., Width 38 In., Height 8 In., Material Heavy Duty...More

Blender,12 Speed,40 oz.,Black
  • OSTER
  • Blender, 12 Speed, 40 oz., BlackBlender,12 Speed,40 oz.,Black
  • Item # 39CR15
  • Mfr. Model # 006684-000-NP0
  • Blender, Push Button, Capacity 40 oz., Voltage 120, RPM High 14,000, Hz 60, Amps 3.75, Watts 450, Depth 7...More

Coffee Maker,Switch,12-Cup,Plastic,Black
Pillow Protector,Standard,Poly,PK6
  • PROTECT-A-BED
  • Pillow Protector, Standard, Poly, PK6Pillow Protector,Standard,Poly,PK6
  • Item # 40JF74
  • Mfr. Model # BAS0166
  • Pillow Protector, Standard Size, Length 27 In., Width 21 In., Color White, Protects From Bed Bug, Dust Mites,...More

Mobile Filing Cabinet,Plastic,Black
  • STOREX
  • Mobile Filing Cabinet, Plastic, BlackMobile Filing Cabinet,Plastic,Black
  • Item # 40LJ03
  • Mfr. Model # 61309B01C
  • Mobile Filing Cabinet, Locking, File Size Legal/Letter, Overall Width 14-3/4, Overall Depth 18-1/4 In.,...More

Original Roast, Coffee 10g, Single Serve Makes 1 Cup
Air Mattress,Twin,74inLx39inWx9-1/2inH
  • COLEMAN
  • Air Mattress, Twin, 74inLx39inWx9-1/2inHAir Mattress,Twin,74inLx39inWx9-1/2inH
  • Item # 35ME95
  • Mfr. Model # 2000020797
  • Air Mattress, Size Twin, Series Quickbed(r), Length 74 In., Width 39 In., Height 9-1/2 In., Material Heavy...More

Paper Plate,7in.,Coated,PK500
  • GRAINGER APPROVED
  • Paper Plate, 7in., Coated, PK500Paper Plate,7in.,Coated,PK500
  • Item # 39CR70
  • Mfr. Model # 23500
  • Paper Plate, Disposable, Style Coated, Shape Round, Size 7 In., Material Paper, Color White, Pack Count 250,...More

Executive Chair,27-3/4 in. W,Black
  • GRAINGER APPROVED
  • Executive Chair, 27-3/4 in. W, BlackExecutive Chair,27-3/4 in. W,Black
  • Item # 36FK01
  • Mfr. Model # 36FK01
  • Executive Chair, Overall Height 43-1/4 In. to 46-1/4 In., Overall Width 27-3/4 In., Overall Depth 31 In.,...More

Desk Chair,28 in. W,Black
  • GRAINGER APPROVED
  • Desk Chair, 28 in. W, BlackDesk Chair,28 in. W,Black
  • Item # 36FJ99
  • Mfr. Model # 36FJ99
  • Desk Chair, Overall Height 38-3/4 In. to 42-1/4 In., Overall Width 28 In., Overall Depth 25 In., Seat Height...More

Box Spring Encasement,Full,PK10
  • PROTECT-A-BED
  • Box Spring Encasement, Full, PK10Box Spring Encasement,Full,PK10
  • Item # 40JF73
  • Mfr. Model # BOB3003
  • Box Spring Encasement, Full Size, Pocket Size 9 In., Length 75 In., Width 53 In., Color White, Protects From...More

Category 5, Coffee 10g, Single Serve Makes 1 Cup
Soup Spoon,Heavy Weight,White,PK1000
Grill Cover
Gas Pressure Regulator 3/4 in.
  • IMPERIAL RANGE
  • Gas Pressure Regulator 3/4 in.Gas Pressure Regulator 3/4 in.
  • Item # 38RZ68
  • Mfr. Model # IMP38733
  • Gas Pressure Regulator 3/4 In., Fits Brand IMPERIAL RANGE, For Use With Mfr. Model Number EBA SERIES, GD...More

Beef Jerky Original,2.85 oz.
Beef Jerky Teriyaki,2.85 oz.
Digital Thermometer,Allegergen
  • TAYLOR
  • Digital Thermometer, AllegergenDigital Thermometer,Allegergen
  • Item # 35HV28
  • Mfr. Model # 9840PRN
  • Digital Thermometer, Allergy, Temp. Range (F) -40 Degrees to 302 Degrees , Temp. Range (C) -40 Degrees to 150...More

Turkey Jerky Original,2.85 oz.
Food Service Cart,Stainless Steel,450 lb
  • GRAINGER APPROVED
  • Food Service Cart, Stainless Steel, 450 lbFood Service Cart,Stainless Steel,450 lb
  • Item # 35ZW26
  • Mfr. Model # 35ZW26
  • Food Service Cart, Load Capacity (Lb.) 450, Construction Stainless Steel, Gauge Thickness .035 In., Finish...More

Desk Chair,31-1/4 in. W,Black Vinyl
  • GRAINGER APPROVED
  • Desk Chair, 31-1/4 in. W, Black VinylDesk Chair,31-1/4 in. W,Black Vinyl
  • Item # 36FK02
  • Mfr. Model # 36FK02
  • Desk Chair, Overall Height 44 In. to 47 In., Overall Width 31-1/4 In., Overall Depth 30-3/4 In., Seat Height...More

Drafting Chair,25-1/2 in. W,Black
  • GRAINGER APPROVED
  • Drafting Chair, 25-1/2 in. W, BlackDrafting Chair,25-1/2 in. W,Black
  • Item # 36FJ98
  • Mfr. Model # 36FJ98
  • Drafting Chair, Overall Height 41-1/2 In. to 45 In., Overall Width 25-1/2 In., Overall Depth 27-1/2 In., Seat...More

Toaster Oven,Convection,20in.L
  • OSTER
  • Toaster Oven, Convection, 20in.LToaster Oven,Convection,20in.L
  • Item # 38FA44
  • Mfr. Model # TSSTTVMNDG-001
  • Toaster Oven, Convection, Counter, Overall Length (In.) 20, Overall Width (In.) 17, Overall Height (In.) 15,...More

Toaster Oven,Counter,15-51/64in.L
  • OSTER
  • Toaster Oven, Counter, 15-51/64in.LToaster Oven,Counter,15-51/64in.L
  • Item # 38FA40
  • Mfr. Model # TSSTTVG01
  • Toaster Oven, Counter, Overall Length (In.) 15-51/64, Overall Width (In.) 8-13/64, Overall Height (In.)...More

Toaster Oven,Convection,22-1/5 in.L
  • OSTER
  • Toaster Oven, Convection, 22-1/5 in.LToaster Oven,Convection,22-1/5 in.L
  • Item # 38FA43
  • Mfr. Model # TSSTTVSK01
  • Toaster Oven, Convection, Counter, Overall Length (In.) 22-1/2, Overall Width (In.) 18-4/5, Overall Height...More

Monitor Riser,Black,Up to 7-1/2 in. L
Toaster Oven,Counter,17-13/32in.L
  • OSTER
  • Toaster Oven, Counter, 17-13/32in.LToaster Oven,Counter,17-13/32in.L
  • Item # 38FA41
  • Mfr. Model # TSSTTVVGS1
  • Toaster Oven, Counter, Overall Length (In.) 17-13/32, Overall Width (In.) 11-7/64, Overall Height (In.)...More

Food Bin,22-3/4in. L x 19-3/4in. W
  • CRESTWARE
  • Food Bin, 22-3/4in. L x 19-3/4in. WFood Bin,22-3/4in. L x 19-3/4in. W
  • Item # 38EW15
  • Mfr. Model # IN10
  • Bin, Food, Capacity (L) 37.85, Capacity (Qt.) 40, Overall Length (In.) 22-3/4, Overall Width (In.) 19-3/4,...More

Glass Rack,49-Compartments,For REC49
  • CRESTWARE
  • Glass Rack, 49-Compartments, For REC49Glass Rack,49-Compartments,For REC49
  • Item # 38EV93
  • Mfr. Model # RBC49
  • Dish Rack, Overall Length (In.) 19-1/2, Overall Width (In.) 19-1/2, Overall Height (In.) 3-7/8, Overall Depth...More

Literature Sorter,12 Sect,Plastic,Gray
Kit,Thermo,202f Tnd
  • BUNN
  • Kit, Thermo, 202f TndKit,Thermo,202f Tnd
  • Item # 35DV68
  • Mfr. Model # 28319.0000
  • Kit,Thermo,202f Tnd, Fits Brand Bunn, For Use With Grainger Item Number 6DHD4, 6DHD1, 6DHD2, For Use With...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More