Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

122 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mesh Strainer,Dia. 8 In
Mini Blinds,L 60 In,W 34 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 34 In, White Mini Blinds,L 60 In,W 34 In, White
  • Item # 2ZGZ2
  • Mfr. Model # 2ZGZ2
  • Mini Blinds, Length (In.) 60, Width (In.) 34, Slat Material 2 In. Faux Wood PVC Foam, Color White, Head Rail...More

  • Category : Window Treatments
32 oz. Disposable Cup, Plastic, Clear, PK 300
Cart with Cabinet,32-1/8Hx32 3/4W,Black
Popcorn Maker, 12 Cup Popped
White Replacement Slat, For Use With Vertical Blinds
Ladder, Pool, 4 Plastic Steps
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ladder, Pool, 4 Plastic Steps Ladder, Pool, 4 Plastic Steps
  • Item # 2ZTR7
  • Mfr. Model # 2ZTR7
  • Ladder, Pool, Number of Steps 4, Step Material Plastic, Step Width 18 47/64 In., Top to Bottom Rung 34 1/2...More

  • Category : Pool Ladders and Steps
Drafting Stool,24 1/2-35 In H,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drafting Stool, 24 1/2-35 In H, Black Drafting Chair
  • Item # 1FAV4
  • Mfr. Model # 1FAV4
  • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24-1/2 to 35 In., Color Black, Cushion 2-3/4 In.,...More

  • Category : Office and Drafting Chairs
Traditional Lip Chair Mat, Clear, For Carpet with Padding&#
Colander,3 Qt
  • TABLECRAFT PRODUCTS COMPANY
  • Colander, 3 Qt Colander,3 Qt
  • Item # 6EYU1
  • Mfr. Model # 703
  • Colander, Capacity (Oz.) 96, Capacity (Qt.) 3, Overall Length (In.) 12, Overall Width (In.) 9-7/8, Overall...More

  • Category : Colanders and Strainers
End Table,Square,21x21x23,Mocha Walnut
Plastic Tip,3/8in,Pk24
Table Top,White,Rectangular
  • GROSFILLEX
  • Table Top, White, Rectangular Table Top,White,Rectangular
  • Item # 23NR62
  • Mfr. Model # 99530004
  • Table Top, Rectangular, Color White, Finish Matte, Construction Molded Melamine, Features Trendy Solid Color...More

  • Category : Patio Furniture
Decorative Planter, Sahara, 36 In.
Bookcase Drawer Cabinet,5 Shelf,Blk
Gray Dish Bin,20 x 15 x 5
Mesh Strainer,Dia. 10 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 10 1/4 In Mesh Strainer,Dia. 10 1/4 In
  • Item # 6DVU7
  • Mfr. Model # 89
  • Mesh Strainer, Overall Length (In.) 10.25, Overall Width (In.) 10.25, Overall Height (In.) 22.75, Dia. (In.)...More

  • Category : Colanders and Strainers
Umbrella Base Ring, White Resin/Cement, 35 lb., Base D
Table Top,32x24,Tokyo Stone
  • GROSFILLEX
  • Table Top, 32x24, Tokyo Stone Table Top,32x24,Tokyo Stone
  • Item # 6DVL1
  • Mfr. Model # 99530002
  • Table Top, Rectangular, Color Tokyo Stone, Finish Satin, Construction Molded Melamine, Features Top Made of a...More

  • Category : Patio Furniture
Brown Dish Bin,20 x 15 x 5
Cold Cup Lid,22 oz.,Plastic,Clear,PK2500
Radius Edge Storage Cabinet,Clearview
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Clearview Radius Edge Storage Cabinet,Clearview
  • Item # 3CTA7
  • Mfr. Model # ER2V362442-07
  • Radius Edge Storage Cabinet, Door Type Clearview, Cabinet Color Putty, Assembled, Overall Height 42 In.,...More

  • Category : Storage Cabinets
Unisex Shirt, Tan/Chocolate, XL
Disher,Size 8,Thumb Press,NSF
Spot Brush
Slicing Knife,9 In
Beef Jerky Peppered,1.5 oz.
Digital Pckgng/Prtioning Scale,SS Pltfrm
  • TAYLOR
  • Digital Pckgng/Prtioning Scale, SS Pltfrm Digital Pckgng/Prtioning Scale,SS Pltfrm
  • Item # 3NZG8
  • Mfr. Model # TE22
  • Digital Packaging/Portioning Scale, Washdown, Capacity 10/22 kg/Lb, Readability 2 Gram, Readability 0/1/64...More

  • Category : Food Scales
Cart,42Hx32 3/4W,Black
  • RUBBERMAID
  • Cart, 42Hx32 3/4W, Black Cart,42Hx32 3/4W,Black
  • Item # 1CZC3
  • Mfr. Model # FG9T3000BLA
  • Cart, Plastic/Metal, Black, Number of Shelves 3, Height 42", Width 32-1/2", Depth 18-3/4", 200 lb. Load...More

  • Category : Media Carts and Cabinets
Cold Cup Lid,PK1020
  • PACTIV
  • Cold Cup Lid, PK1020 Cold Cup Lid,PK1020
  • Item # 6AJN3
  • Mfr. Model # YLP-20C
  • Cold Cup Lid, Flat, Straw Slot, Size Fits 12-14 oz. Cups, Material Polystyrene, Color Clear, For Use With...More

  • Category : Disposable Lids
Six-Piece Cutting Mat Set,12x18,PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More