Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

325 Results Found that Include 336 Products 

Results per page: 16 | 32 | 48
Pal-Portable Aquatic Lift
  • SR SMITH
  • Pal-Portable Aquatic LiftPal-Portable Aquatic Lift
  • Item # 11Z848
  • Mfr. Model # 200-0000
  • Pal-Portable Aquatic Lift, ADA Compliant ADA Compliant, 300 Lbs Weight Capacity, Construction Powder-Coated...More

Treadmill,4 HP,0.5 to 12 mph
  • PROMAXIMA
  • Treadmill, 4 HP, 0.5 to 12 mphTreadmill,4 HP,0.5 to 12 mph
  • Item # 38X947
  • Mfr. Model # 77140
  • Treadmill, 4 HP, Speed Range 0.5 to 12 mph, Length 84 In., Width 35 In., Height 57 In., Power Requirements...More

Gas Grill,LP,BtuH 79500
  • CROWN VERITY
  • Gas Grill, LP, BtuH 79500Gas Grill,LP,BtuH 79500
  • Item # 12H018
  • Mfr. Model # MCB-36 PKG
  • Gas Grill, Overall Length 52-1/2 In., Overall Depth 28 In.,Overall Height 52 In., Cooking Surface Dimensions...More

Gas Grill,2 30 Lb Tanks
  • CROWN VERITY
  • Gas Grill, 2 30 Lb TanksGas Grill,2 30 Lb Tanks
  • Item # 5YGH0
  • Mfr. Model # CCB-60
  • Gas Grill, Overall Length 69 In., Overall Depth 28 In., Overall Height 36 In., Cooking Surface Dimensions 58...More

Hi/Lo Pool Lift w/Armrests,Steel,300lb.
  • SR SMITH
  • Hi/Lo Pool Lift w/Armrests, Steel, 300lb.Hi/Lo Pool Lift w/Armrests,Steel,300lb.
  • Item # 40L110
  • Mfr. Model # 350-3005
  • Hi/Lo Pool Lift w/Armrests, ADA Compliant Yes, 300 lb. Weight Capacity, Construction Powder Coated Steel,...More

Pal-Portable Aquatic Lift W/ Armrests
  • SR SMITH
  • Pal-Portable Aquatic Lift W/ ArmrestsPal-Portable Aquatic Lift W/ Armrests
  • Item # 11Z849
  • Mfr. Model # 200-0005
  • Pal-Portable Aquatic Lift W/ Armrests, ADA Compliant ADA Compliant, 300 Lbs Weight Capacity, Construction...More

  • HERGO
  • Triple Frame Computer WorkstationTriple Frame Computer Workstation
  • Multiple product options available

    Triple Frame Computer Workstation, Material Metal/Laminated Pressboard, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Assembly Required and...More

Pal CA Package
  • SR SMITH
  • Pal CA PackagePal CA Package
  • Item # 11Z854
  • Mfr. Model # 290-0000
  • Pal CA Package, ADA Compliant ADA Compliant, 300 Lbs Weight Capacity, Construction Powder-Coated Stainless...More

Lateral File,4 Drawer,37-1/2 In. W
  • FIRE KING
  • Lateral File, 4 Drawer, 37-1/2 In. WLateral File,4 Drawer,37-1/2 In. W
  • Item # 11X401
  • Mfr. Model # 4-3822-CPA
  • Lateral File, Fireproof, Lockable Files, File Size Letter/Legal, Number of Drawers 4, Overall Height 52-3/4...More

Lateral File,4 Drawer,44-1/2 In. W
  • FIRE KING
  • Lateral File, 4 Drawer, 44-1/2 In. WLateral File,4 Drawer,44-1/2 In. W
  • Item # 11X402
  • Mfr. Model # 4-4422-CPA
  • Lateral File, Fireproof Files, File Size Letter/Legal, Number of Drawers 4, Overall Height 52-3/4 In.,...More

Lateral File,2 Drawer,44-1/2 In. W
  • FIRE KING
  • Lateral File, 2 Drawer, 44-1/2 In. WLateral File,2 Drawer,44-1/2 In. W
  • Item # 11X417
  • Mfr. Model # 2-4422-CBL
  • Lateral File, Fireproof Files, File Size Letter/Legal, Number of Drawers 2, Overall Height 27-3/4 In.,...More

Portable Sink, Single
  • CROWN VERITY
  • Portable Sink, SinglePortable Sink, Single
  • Item # 12H014
  • Mfr. Model # CVPHS-4
  • Portable Sink, Overall Depth 25-1/4 In., Overall Width 24 In., Overall Height 47-3/4 In., Material Stainless...More

Lateral File,4 Drawer,37-1/2 In. W
  • FIRE KING
  • Lateral File, 4 Drawer, 37-1/2 In. WLateral File,4 Drawer,37-1/2 In. W
  • Item # 11X404
  • Mfr. Model # 4-3822-CBL
  • Lateral File, Fireproof Files, File Size Letter/Legal, Number of Drawers 4, Overall Height 52-3/4 In.,...More

Countertop Char Broiler,8 Burner
  • BAKERS PRIDE
  • Countertop Char Broiler, 8 BurnerCountertop Char Broiler,8 Burner
  • Item # 6EKT0
  • Mfr. Model # HDCB-R-2448
  • Countertop Gas Charbroiler, Cooking Surface Material Stainless Steel, Cooking Surface Dimensions 33 In. W x...More

Display Case,73x42x12,Brushed Silver
Lateral File,3 Drawer,44-1/2 In. W
  • FIRE KING
  • Lateral File, 3 Drawer, 44-1/2 In. WLateral File,3 Drawer,44-1/2 In. W
  • Item # 11X411
  • Mfr. Model # 3-4422-CBL
  • Lateral File, Fireproof Files, File Size Letter/Legal, Number of Drawers 3, Overall Height 40-1/4 In.,...More

Food Cart, Low Temp Cook and Hold Oven
  • FWE
  • Food Cart, Low Temp Cook and Hold OvenFood Cart, Low Temp Cook and Hold Oven
  • Item # 16X964
  • Mfr. Model # LCH-18
  • Food Service Carts, Commercial Low Temp Cook and Hold Oven - Full Size, Load Capacity (Lb.) 1000,...More

Centurion Comp 9ft Billiards Table Black
Desk/Workstation Combo,60x48x37 In,Gray
  • STRONG HOLD
  • Desk/Workstation Combo, 60x48x37 In, GrayDesk/Workstation Combo,60x48x37 In,Gray
  • Item # 4CWJ2
  • Mfr. Model # 53.1-WS-360-4DB-MT
  • Desk/Workstation Combo, Overall Width 60 In, Overall Height 48 In, Overall Depth 37 In, Color Gray, 4 Drawer,...More

Pool Lift w/Armrests,Steel,400 lb.
  • SR SMITH
  • Pool Lift w/Armrests, Steel, 400 lb.Pool Lift w/Armrests,Steel,400 lb.
  • Item # 40L117
  • Mfr. Model # 202-0005
  • Pool Lift w/Armrests, ADA Compliant Yes, 400 lb. Weight Capacity, Construction Powder Coated Steel, Length 50...More

Gas Grill,69x28x36
  • CROWN VERITY
  • Gas Grill, 69x28x36Gas Grill,69x28x36
  • Item # 5YGG9
  • Mfr. Model # MCB-60
  • Gas Grill, Overall Length 69 In., Overall Depth 28 In., Overall Height 36 In., Cooking Surface Dimensions 58...More

Splash Aquatic Lift W/ Armrests
  • SR SMITH
  • Splash Aquatic Lift W/ ArmrestsSplash Aquatic Lift W/ Armrests
  • Item # 11Z856
  • Mfr. Model # 300-0005
  • Splash Aquatic Lift W/ Armrests, ADA Compliant ADA Compliant, 400 Lbs Weight Capacity, Construction...More

Pool Lift w/Armrests/Key,Steel,400 lb.
  • SR SMITH
  • Pool Lift w/Armrests/Key, Steel, 400 lb.Pool Lift w/Armrests/Key,Steel,400 lb.
  • Item # 40L118
  • Mfr. Model # 202-0005K
  • Pool Lift w/Armrests and Access Key, ADA Compliant Yes, 400 lb. Weight Capacity, Construction Powder Coated...More

Gas Grill,81x28x36
  • CROWN VERITY
  • Gas Grill, 81x28x36Gas Grill,81x28x36
  • Item # 5YGH1
  • Mfr. Model # MCB-72
  • Gas Grill, Overall Length 81 In., Overall Depth 28 In., Overall Height 36 In., Cooking Surface Dimensions 70...More

Spa Lift,Steel,300 lb.
  • SR SMITH
  • Spa Lift, Steel, 300 lb.Spa Lift,Steel,300 lb.
  • Item # 40L111
  • Mfr. Model # 375-3000
  • Spa Lift, ADA Compliant Yes, 300 lb. Weight Capacity, Construction Powder Coated Steel, Length 48 In., Width...More

Splash Hi/Lo
  • SR SMITH
  • Splash Hi/LoSplash Hi/Lo
  • Item # 11Z858
  • Mfr. Model # 350-0000
  • Splash Hi/Lo, ADA Compliant ADA Compliant, 400 Lbs Weight Capacity, Construction Powder-Coated Stainless...More

Gas Grill,2 30 Lb Tanks
  • CROWN VERITY
  • Gas Grill, 2 30 Lb TanksGas Grill,2 30 Lb Tanks
  • Item # 5YGH2
  • Mfr. Model # CCB-72
  • Gas Grill, Overall Length 81 In., Overall Depth 28 In., Overall Height 36 In., Cooking Surface Dimensions 70...More

Spa Lift w/Armrests,Steel,300 lb.
  • SR SMITH
  • Spa Lift w/Armrests, Steel, 300 lb.Spa Lift w/Armrests,Steel,300 lb.
  • Item # 40L112
  • Mfr. Model # 375-3005
  • Spa Lift w/Armrests, ADA Compliant Yes, 300 lb. Weight Capacity, Construction Powder Coated Steel, Length 48...More

Splash Hi/Lo W/ Armrests
  • SR SMITH
  • Splash Hi/Lo W/ ArmrestsSplash Hi/Lo W/ Armrests
  • Item # 11Z859
  • Mfr. Model # 350-0005
  • Splash Hi/Lo W/ Armrests, ADA Compliant ADA Compliant, 400 Lbs Weight Capacity, Construction Powder-Coated...More

Pal Hi/Lo
  • SR SMITH
  • Pal Hi/LoPal Hi/Lo
  • Item # 11Z850
  • Mfr. Model # 250-0000
  • Pal Hi/Lo, ADA Compliant ADA Compliant, 300 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel...More

Splash ER CA Package
  • SR SMITH
  • Splash ER CA PackageSplash ER CA Package
  • Item # 11Z869
  • Mfr. Model # 390-2000
  • Splash ER CA Package, ADA Compliant ADA Compliant, 300 Lbs Weight Capacity, Construction Powder-Coated...More

AXS Lift w/Armrests
  • SR SMITH
  • AXS Lift w/ArmrestsAXS Lift w/Armrests
  • Item # 16V957
  • Mfr. Model # AXS1005L
  • AXS Lift, ADA Compliant Yes, 300 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

Results per page: 16 | 32 | 48