Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

80 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Portable Hand Wash Sink
  • CROWN VERITY
  • Portable Hand Wash SinkPortable Hand Wash Sink
  • Item # 5YGH9
  • Mfr. Model # PHS-1
  • Portable Sink, Stainless Steel, 16 Gauge, Single Bowl, Back Splash 8 In., Mounting Type Threaded Nut, Number...More

AXS Lift
  • SR SMITH
  • AXS LiftAXS Lift
  • Item # 16V956
  • Mfr. Model # AXS1000L
  • AXS Lift, ADA Compliant Yes, 300 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

MultiLift w/Key,Folding Seat,Armrests
  • SR SMITH
  • MultiLift w/Key, Folding Seat, ArmrestsMultiLift w/Key,Folding Seat,Armrests
  • Item # 16V950
  • Mfr. Model # 575-1105
  • MultiLift Lift, ADA Compliant Yes, 350 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

MultiLift w/Armrests
  • SR SMITH
  • MultiLift w/ArmrestsMultiLift w/Armrests
  • Item # 16V944
  • Mfr. Model # 575-0005
  • MultiLift Lift, ADA Compliant Yes, 350 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

Dual Coffee Brewer,34.3 gal/hr
  • BUNN
  • Dual Coffee Brewer, 34.3 gal/hrDual Coffee Brewer,34.3 gal/hr
  • Item # 6DHA7
  • Mfr. Model # Titan Dual
  • Coffee Brewer, Dual High-Volume, Yes Plumbing Required, Electrical 120/208V, 40 Amps, 12000 Watts, Stainless...More

MultiLift w/Access Key and Armrests
  • SR SMITH
  • MultiLift w/Access Key and ArmrestsMultiLift w/Access Key and Armrests
  • Item # 16V948
  • Mfr. Model # 575-1005
  • MultiLift Lift, ADA Compliant Yes, 350 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

AXS Lift
  • SR SMITH
  • AXS LiftAXS Lift
  • Item # 11Z872
  • Mfr. Model # AXS1000L
  • AXS Lift, ADA Compliant ADA Compliant, 300 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel...More

MultiLift w/Folding Seat and Armrests
  • SR SMITH
  • MultiLift w/Folding Seat and ArmrestsMultiLift w/Folding Seat and Armrests
  • Item # 16V946
  • Mfr. Model # 575-0105
  • MultiLift Lift, ADA Compliant Yes, 350 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

Countertop Holding Drawer,3 Drawers
  • APW WYOTT
  • Countertop Holding Drawer, 3 DrawersCountertop Holding Drawer,3 Drawers
  • Item # 6FGT0
  • Mfr. Model # HDDS-3 120V
  • Countertop Holding Drawer, Slimline, Voltage 120, Watts 1350, Amps 11.3, Depth 29 5/16, Width 20 1/4, Height...More

Digital Holding Drawers,3 Drawers
  • APW WYOTT
  • Digital Holding Drawers, 3 DrawersDigital Holding Drawers,3 Drawers
  • Item # 6FGR3
  • Mfr. Model # HDX-3 120V
  • Digital Holding Drawer, Voltage 120, Watts 1350, Amps 11.3, Depth 21, Width 25 1/2, Height 38, Number of...More

Countertop Holding Drawer,3 Drawers
  • APW WYOTT
  • Countertop Holding Drawer, 3 DrawersCountertop Holding Drawer,3 Drawers
  • Item # 6FGR7
  • Mfr. Model # HDD-3 120V
  • Countertop Holding Drawer, Standard, Voltage 120, Watts 1350, Amps 11.3, Depth 21, Width 27-3/4, Height...More

Vertical File,4 Drawer,Legal
  • FIRE KING
  • Vertical File, 4 Drawer, LegalVertical File,4 Drawer,Legal
  • Item # 11U570
  • Mfr. Model # 4-2131-CPA
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 4, Overall Height 52-3/4 In., Overall...More

Portable Bar,63-1/2x45x27-1/2 In
  • LAKESIDE
  • Portable Bar, 63-1/2x45x27-1/2 InPortable Bar,63-1/2x45x27-1/2 In
  • Item # 39T779
  • Mfr. Model # 886
  • Portable Bar, Length 63-1/2 In., Depth 27-1/2 In., Height 45 In., Holds 2 Ea 7 Bottle Speed Rail & 2 Ea 40 Lb...More

Vending Cart, 31-3/4 x 74-1/2 x 94
  • CAMBRO
  • Vending Cart, 31-3/4 x 74-1/2 x 94Vending Cart, 31-3/4 x 74-1/2 x 94
  • Item # 4UJP6
  • Mfr. Model # EACVC724110
  • Vending Cart, Color Black, Material Polyethylene, Height 94 In., Depth 31-3/4 In., Width 74-1/2 In., Caster...More

Conference Table,22 ft L,22 Seats,Cherry
  • REGENCY
  • Conference Table, 22 ft L, 22 Seats, CherryConference Table,22 ft L,22 Seats,Cherry
  • Item # 31XK20
  • Mfr. Model # LCTRT26452CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 22 ft., Seats...More

Vertical File,4 Drawer,Legal
  • FIRE KING
  • Vertical File, 4 Drawer, LegalVertical File,4 Drawer,Legal
  • Item # 11U574
  • Mfr. Model # 4-2131-CBL
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 4, Overall Height 52-3/4 In., Overall...More

Frozen Beverage Dispenser,Mini,1 Bowl
  • GRINDMASTER-CECILWARE CORP.
  • Frozen Beverage Dispenser, Mini, 1 BowlFrozen Beverage Dispenser,Mini,1 Bowl
  • Item # 12D164
  • Mfr. Model # MT1MINI
  • Frozen Beverage Dispenser, 1 Bowl, Capacity 1-1/2 gal., Max. Cup Height 8 In., Width 7 In., Depth 18-1/2 In.,...More

Conference Table,22 ft,22 Seats,Mahogany
  • REGENCY
  • Conference Table, 22 ft, 22 Seats, MahoganyConference Table,22 ft,22 Seats,Mahogany
  • Item # 31XK21
  • Mfr. Model # LCTRT26452MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 22 ft., Seats...More

Conference Table,52 In x 24 ft,Mahogany
  • REGENCY
  • Conference Table, 52 In x 24 ft, MahoganyConference Table,52 In x 24 ft,Mahogany
  • Item # 12U545
  • Mfr. Model # LCTRT28852MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 24 ft., Seats...More

Conference Table,52 In x 24 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 24 ft, CherryConference Table,52 In x 24 ft,Cherry
  • Item # 12U544
  • Mfr. Model # LCTRT28852CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 24 ft., Seats...More

Gas Grill,BtuH 99000
  • CROWN VERITY
  • Gas Grill, BtuH 99000Gas Grill,BtuH 99000
  • Item # 12H033
  • Mfr. Model # RCB-48-SI
  • Gas Grill, Overall Length 56 In., Overall Depth 28 In.,Overall Height 36 In., Cooking Surface Dimensions 46 x...More

Gas Grill,NG,BtuH 64500
  • CROWN VERITY
  • Gas Grill, NG, BtuH 64500Gas Grill,NG,BtuH 64500
  • Item # 12H017
  • Mfr. Model # MCB-30 PKG NG
  • Gas Grill, Natural Gas, Overall Length 46-1/2 In., Overall Depth 28 In.,Overall Height 52 In., Cooking...More

Portable Gas Griddle,5 Burners
  • CROWN VERITY
  • Portable Gas Griddle, 5 BurnersPortable Gas Griddle,5 Burners
  • Item # 12H023
  • Mfr. Model # MG-36
  • Portable Gas Griddle, 5 Burners, Cooking Chamber Size H x W x D 36 x 34 x 21, Material Stainless Steel,...More

Countertop Char Broiler,6 Burner
  • BAKERS PRIDE
  • Countertop Char Broiler, 6 BurnerCountertop Char Broiler,6 Burner
  • Item # 6EKR9
  • Mfr. Model # HDCB-R-2436
  • Countertop Gas Charbroiler, Cooking Surface Material Stainless Steel, Cooking Surface Dimensions 27 In. W x...More

Hand Washing Cart,Stainless,35x33x45
  • LAKESIDE
  • Hand Washing Cart, Stainless, 35x33x45Hand Washing Cart,Stainless,35x33x45
  • Item # 2XJN6
  • Mfr. Model # 9600
  • Hand Washing Cart, Mobil, Stainless Steel Construction, 20 & 16 Gauge Thickness, Overall Length 35 In.,...More

Gas Convection Oven,Single,H 63-3/8 In
  • BAKERS PRIDE
  • Gas Convection Oven, Single, H 63-3/8 InGas Convection Oven,Single,H 63-3/8 In
  • Item # 6EKR2
  • Mfr. Model # BCO-G1
  • Gas Convection Oven, Single Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

Electric Convection Oven,Single,L 34 In
  • BAKERS PRIDE
  • Electric Convection Oven, Single, L 34 InElectric Convection Oven,Single,L 34 In
  • Item # 6EKR0
  • Mfr. Model # BCO-E1
  • Electric Convection Oven, Single Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In.,...More

Tray Delivery Cart,Stainless,31x22x70
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 31x22x70Tray Delivery Cart,Stainless,31x22x70
  • Item # 2NKG2
  • Mfr. Model # 5620
  • Tray Delivery Cart, Stainless Steel Construction, 20 & 16 Gauge Thickness, Overall Length 36 3/4 In., Overall...More

Gas Countertop Griddle,8 Burners
  • BAKERS PRIDE
  • Gas Countertop Griddle, 8 BurnersGas Countertop Griddle,8 Burners
  • Item # 6EKT3
  • Mfr. Model # HDMG-2448
  • Gas Countertop Griddle, 8 Burner, Material Stainless Steel, Includes Front Grease Trough, Slide-Out Grease...More

Tray Delivery Cart,Stainless,27x33x63
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 27x33x63Tray Delivery Cart,Stainless,27x33x63
  • Item # 2NKH9
  • Mfr. Model # 5510
  • Tray Delivery Cart, Stainless Steel Construction, 20 & 12 Gauge Thickness, Overall Length 36 3/4 In., Overall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More