Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

84 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gas Grill,56x28x36
  • CROWN VERITY
  • Gas Grill, 56x28x36 Gas Grill,56x28x36
  • Item # 5YGH3
  • Mfr. Model # MCB-48
  • Gas Grill, Overall Length 56 In., Overall Depth 28 In., Overall Height 36 In., Cooking Surface Dimensions 46...More

20 qt. Floor/Bench Food Mixer, 3 Speeds
  • 20 qt. Floor/Bench Food Mixer, 3 Speeds Food Mixers
  • Item # 4NCV5
  • Mfr. Model # 40757
  • Floor/Bench Food Mixer, 20 qt., 3 Speeds, Overall Length 16 In., Overall Width 17 In., Overall Height 33 In.,...More

Standard Infrared Sauna, Canadian Red Cedar Wood, Number of
Conference Table,52 In x 20 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 20 ft, Cherry Conference Table,52 In x 20 ft,Cherry
  • Item # 12U541
  • Mfr. Model # LCTRT24052CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 20 ft., Seats...More

Vertical File,w/ Safe,2 Drawer,Legal
  • FIRE KING
  • Vertical File, w/ Safe, 2 Drawer, Legal Vertical File,w/ Safe,2 Drawer,Legal
  • Item # 11X420
  • Mfr. Model # 2-2131-CPA SF
  • Vertical File and Safe, Fireproof Files, File Size Legal, Number of Drawers 2, Overall Height 27-3/4 In.,...More

Leg Extension/Curl Machine,Optima,Selctr
  • LIFE FITNESS
  • Leg Extension/Curl Machine, Optima, Selctr Leg Extension/Curl Machine,Optima,Selctr
  • Item # 46N427
  • Mfr. Model # OSLEC
  • Leg Extension/Curl Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Legs, Length...More

Hip Abductor/Adductor Machine,Optima
  • LIFE FITNESS
  • Hip Abductor/Adductor Machine, Optima Hip Abductor/Adductor Machine,Optima
  • Item # 46N426
  • Mfr. Model # OSHAA
  • Hip Abductor/Adductor Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area...More

Black Laminate Shuffleboard Table, Laminated Wood, 12 ft. P
  • BRUNSWICK
  • Black Laminate Shuffleboard Table, Laminated Wood, 12 ft. Playfield Length Shuffleboard Tables
  • Item # 38H453
  • Mfr. Model # 26068200000
  • Shuffleboard Table, Frame Material Laminated Wood, Finish Black Laminate, Playfield Material Yellow Poplar,...More

Lat Pulldown Machine,Optima,Selctr Stack
  • LIFE FITNESS
  • Lat Pulldown Machine, Optima, Selctr Stack Lat Pulldown Machine,Optima,Selctr Stack
  • Item # 46N419
  • Mfr. Model # OSPD
  • Lat Pulldown Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Back, Length 63...More

Shoulder Press Machine,Optima,Selctr Stk
  • LIFE FITNESS
  • Shoulder Press Machine, Optima, Selctr Stk Shoulder Press Machine,Optima,Selctr Stk
  • Item # 46N418
  • Mfr. Model # OSSP
  • Shoulder Press Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Shoulder, Length...More

Handwashing Station,L 29-3/4xW 23-1/2
  • LAKESIDE
  • Handwashing Station, L 29-3/4xW 23-1/2 Handwashing Station,L 29-3/4xW 23-1/2
  • Item # 6JET8
  • Mfr. Model # 9620
  • Handwashing Station, Construction Stainless Steel, Gauge Thickness 20, Overall Length (In.) 29-3/4, Overall...More

Pool Table,Pocket,Chestnut,98-1/2 In L
  • BRUNSWICK CONTENDER SERIES
  • Pool Table, Pocket, Chestnut, 98-1/2 In L Pool Table,Pocket,Chestnut,98-1/2 In L
  • Item # 38H463
  • Mfr. Model # 28566802350
  • Pool Table, Pocket, Table Size 8 ft., Table Finish Chestnut, Table Material Wood, Height 32 In., 1 In. Slate,...More

Neck Machine,Performance Plus,Slctr Stk
Outdoor Portable Fryer,35-40 Lb
  • CROWN VERITY
  • Outdoor Portable Fryer, 35-40 Lb Outdoor Portable Fryer,35-40 Lb
  • Item # 5YGJ0
  • Mfr. Model # PF-1
  • Portable Fryer, Outdoor, Capacity 40 lb., Overall Depth 30 1/2 In., Overall Width 38 In., Overall Height 48...More

MultiLift
  • SR SMITH
  • MultiLift MultiLift
  • Item # 16V943
  • Mfr. Model # 575-0000
  • MultiLift Lift, ADA Compliant Yes, 350 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

MultiLift w/Access Key
  • SR SMITH
  • MultiLift w/Access Key MultiLift w/Access Key
  • Item # 16V947
  • Mfr. Model # 575-1000
  • MultiLift Lift, ADA Compliant Yes, 350 Lbs Weight Capacity, Construction Powder-Coated Stainless Steel and...More

Countertop Holding Drawer,3 Drawers
  • APW WYOTT
  • Countertop Holding Drawer, 3 Drawers Countertop Holding Drawer,3 Drawers
  • Item # 6FGR7
  • Mfr. Model # HDDI-3 120V
  • Countertop Holding Drawer, Standard, Voltage 120, Watts 1350, Amps 11.3, Depth 21, Width 27-3/4, Height...More

Digital Holding Drawers,3 Drawers
  • APW WYOTT
  • Digital Holding Drawers, 3 Drawers Digital Holding Drawers,3 Drawers
  • Item # 6FGR3
  • Mfr. Model # HDXi-3 120V
  • Digital Holding Drawer, Voltage 120, Watts 1350, Amps 11.3, Depth 21, Width 25 1/2, Height 38, Number of...More

Countertop Holding Drawer,3 Drawers
  • APW WYOTT
  • Countertop Holding Drawer, 3 Drawers Countertop Holding Drawer,3 Drawers
  • Item # 6FGT0
  • Mfr. Model # HDDIS-3 120V
  • Countertop Holding Drawer, Slimline, Voltage 120, Watts 1350, Amps 11.3, Depth 29 5/16, Width 20 1/4, Height...More

Vertical File,4 Drawer,Letter
  • FIRE KING
  • Vertical File, 4 Drawer, Letter Vertical File,4 Drawer,Letter
  • Item # 11U573
  • Mfr. Model # 4-1831-CBL
  • Vertical File, Fireproof Files, File Size Letter, Number of Drawers 4, Overall Height 52-3/4 In., Overall...More

Portable Gas Griddle,4 Burners
  • CROWN VERITY
  • Portable Gas Griddle, 4 Burners Portable Gas Griddle,4 Burners
  • Item # 12H022
  • Mfr. Model # MG-30
  • Portable Gas Griddle, 4 Burners, Cooking Chamber Size H x W x D 36 x 28 x 21, Material Stainless Steel,...More

Juice Extractor,16000 RPM High
  • WARING COMMERCIAL
  • Juice Extractor, 16000 RPM High Juice Extractor,16000 RPM High
  • Item # 6DWD4
  • Mfr. Model # JE2000
  • Juice Extractor, Heavy-Duty, High-Volume, HP 1.3, Voltage 120, RPM High 16000, Hz 60, Amps 9, Watts 1200,...More

Frozen Beverage Dispenser,Mini,1 Bowl
  • GRINDMASTER-CECILWARE CORP.
  • Frozen Beverage Dispenser, Mini, 1 Bowl Frozen Beverage Dispenser,Mini,1 Bowl
  • Item # 12D164
  • Mfr. Model # MT1MINI
  • Frozen Beverage Dispenser, 1 Bowl, Capacity 1-1/2 gal., Max. Cup Height 8 In., Width 7 In., Depth 18-1/2 In.,...More

Hot Beverage Dispenser,Powdered,3 Flavor
  • GRINDMASTER-CECILWARE CORP.
  • Hot Beverage Dispenser, Powdered, 3 Flavor Hot Beverage Dispenser,Powdered,3 Flavor
  • Item # 12D147
  • Mfr. Model # GB3MD10-LD
  • Hot Beverage Dispenser, 3 Flavor, Capacity 3-1/5 gal., Max. Cup Height 8 In., Width 11-1/2 In., Depth 22 In.,...More

Portable Bar,63-1/2x45x27-1/2 In
  • LAKESIDE
  • Portable Bar, 63-1/2x45x27-1/2 In Portable Bar,63-1/2x45x27-1/2 In
  • Item # 39T779
  • Mfr. Model # 886
  • Portable Bar, Length 63-1/2 In., Depth 27-1/2 In., Height 45 In., Holds 2 Ea 7 Bottle Speed Rail & 2 Ea 40 Lb...More

Vertical File,4 Drawer,Letter
  • FIRE KING
  • Vertical File, 4 Drawer, Letter Vertical File,4 Drawer,Letter
  • Item # 11U569
  • Mfr. Model # 4-1831-CPA
  • Vertical File, Fireproof Files, File Size Letter, Number of Drawers 4, Overall Height 52-3/4 In., Overall...More

Syncing and Charging Cart, Capacity 48, Locking Mechanism Y
Portable Room Dvdr,13 Panls,88inHx289inW
  • SCREENFLEX
  • Portable Room Dvdr, 13 Panls, 88inHx289inW Portable Room Dvdr,13 Panls,88inHx289inW
  • Item # 38RX65
  • Mfr. Model # CFSL7413-WX
  • Portable Room Divider, Number of Panels 13, Overall Height 88 In., Overall Width 289 In., Panel Thickness 3/4...More

Banquet Cart,3000 lb.,Polyethylene
  • CORTECH
  • Banquet Cart, 3000 lb., Polyethylene Banquet Cart,3000 lb.,Polyethylene
  • Item # 31XM58
  • Mfr. Model # C1716
  • Banquet Cart, Insulated, Load Capacity (Lb.) 3000, Construction Polyethylene, Finish Smooth, Color Brown,...More

Tray Delivery Cart,Stainless,27x33x63
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 27x33x63 Tray Delivery Cart,Stainless,27x33x63
  • Item # 2NKH9
  • Mfr. Model # 5510
  • Tray Delivery Cart, Stainless Steel Construction, 20 & 12 Gauge Thickness, Overall Length 36 3/4 In., Overall...More

Tray Delivery Cart,Stainless,31x22x70
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 31x22x70 Tray Delivery Cart,Stainless,31x22x70
  • Item # 2NKG2
  • Mfr. Model # 5620
  • Tray Delivery Cart, Stainless Steel Construction, 20 & 16 Gauge Thickness, Overall Length 36 3/4 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More