Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

114 Results Found that Include 115 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Frame Computer Workstation
  • HERGO
  • Double Frame Computer Workstation Double Frame Computer Workstation
  • Item # 15X702
  • Mfr. Model # 95-DUO84-600
  • Double Frame Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 3, Color...More

Radiant CharBroiler,8 Burner,160000 BTU
Plate Dispenser Cart,Adj,Heated,35x20x39
  • LAKESIDE
  • Plate Dispenser Cart, Adj, Heated, 35x20x39 Plate Dispenser Cart,Adj,Heated,35x20x39
  • Item # 2NKC1
  • Mfr. Model # 937
  • Plate Dispenser Cart, Adjustable, Heated, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge...More

Portable Bar,63-1/2x45x27-1/2 In
  • LAKESIDE
  • Portable Bar, 63-1/2x45x27-1/2 In Portable Bar,63-1/2x45x27-1/2 In
  • Item # 39T780
  • Mfr. Model # 887
  • Portable Bar, Length 63-1/2 In., Depth 27-1/2 In., Height 45 In., Holds 2 Ea 7 Bottle Speed Rail & 1 Ea 40 Lb...More

Plate Dispenser Cart,Adj,Heated,31x17x39
  • LAKESIDE
  • Plate Dispenser Cart, Adj, Heated, 31x17x39 Plate Dispenser Cart,Adj,Heated,31x17x39
  • Item # 2NKA9
  • Mfr. Model # 927
  • Plate Dispenser Cart, Adjustable, Heated, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge...More

Tray Delivery Cart,Stainless,25x17x47
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 25x17x47 Tray Delivery Cart,Stainless,25x17x47
  • Item # 2NKH1
  • Mfr. Model # 845
  • Tray Delivery Cart, Stainless Steel Construction, 20 & 12 Gauge Thickness, Overall Length 31 1/4 In., Overall...More

FR Filing Cabinet,2 Drawrs,Lttr,Parchmnt
Display Case,77x25x18,Cherry
  • WADDELL DISPLAY
  • Display Case, 77x25x18, Cherry Display Case,77x25x18,Cherry
  • Item # 39T413
  • Mfr. Model # 792K-PB-CHK
  • Floor Display Case, Height (In.) 77, Length (In.) 25, Depth (In.) 18, Shelf Capacity (Lbs.) 25, Color Cherry,...More

Multi-Press Machine,Optima,Selectr Stack
  • LIFE FITNESS
  • Multi-Press Machine, Optima, Selectr Stack Multi-Press Machine,Optima,Selectr Stack
  • Item # 46N429
  • Mfr. Model # OSMP
  • Multi-Press Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Chest, Length 55...More

Chest Press Machine,Optima,Slctr Stck
  • LIFE FITNESS
  • Chest Press Machine, Optima, Slctr Stck Chest Press Machine,Optima,Slctr Stck
  • Item # 46N416
  • Mfr. Model # OSCP
  • Chest Press Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Chest, Length 38...More

Smith/Rack Machine,Optima,Plates,Fll Bdy
  • LIFE FITNESS
  • Smith/Rack Machine, Optima, Plates, Fll Bdy Smith/Rack Machine,Optima,Plates,Fll Bdy
  • Item # 46N435
  • Mfr. Model # OSSM
  • Smith/Rack Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Total Body, Length 51...More

Pool Table,Pocket,8 ft.,Chestnut
  • BRUNSWICK CONTENDER SERIES
  • Pool Table, Pocket, 8 ft., Chestnut Pool Table,Pocket,8 ft.,Chestnut
  • Item # 38H462
  • Mfr. Model # 28485812350
  • Pool Table, Pocket, Table Size 8 ft., Table Finish Chestnut, Table Material Wood, Height 32 In., 1 In. Slate,...More

Pool Table,Gully,8 ft.,Black Laminate
  • BRUNSWICK CONTENDER SERIES
  • Pool Table, Gully, 8 ft., Black Laminate Pool Table,Gully,8 ft.,Black Laminate
  • Item # 38H460
  • Mfr. Model # 28596820350
  • Pool Table, Gully, Table Size 8 ft., Table Finish Black Laminate, Table Material Wood, Metal, Laminate,...More

Air Filtration System
  • SPRING USA
  • Air Filtration System Air Filtration System
  • Item # 24X435
  • Mfr. Model # AF350
  • Air Filtration System, Dimensions 12-3/8 x 12-3/8 x 36-5/7 In., Material Stainless Steel, Color Stainless...More

Adult Surge Bed, Width 25", Length 75", 1 EA
Single Coffee Brewer,22.9 gal/hr
Twin Automatic Coffee Urn
  • BUNN
  • Twin Automatic Coffee Urn Twin Automatic Coffee Urn
  • Item # 6DHC2
  • Mfr. Model # U3
  • Coffee Urn, Automatic Twin, Yes Plumbing Required, Electrical 120/208V, 28 Amps, 5825 Watts, Stainless Steel...More

Gas Grill,44x28x36
  • CROWN VERITY
  • Gas Grill, 44x28x36 Gas Grill,44x28x36
  • Item # 5YGH4
  • Mfr. Model # MCB-36
  • Gas Grill, Overall Length 44 In., Overall Depth 28 In., Overall Height 36 In., Cooking Surface Dimensions 34...More

Hot Beverage Dispenser,5 Hoppers
  • BUNN
  • Hot Beverage Dispenser, 5 Hoppers Hot Beverage Dispenser,5 Hoppers
  • Item # 6DHE4
  • Mfr. Model # iMIX 5 Silver
  • Hot Beverage Dispenser, Commercial, Capacity 4.5 gal./hr., Max. Cup Height 7 1/4 In., Width 19-1/2 In., Depth...More

Lateral Fire File,53Hx36W,Black
  • SENTRY SAFE
  • Lateral Fire File, 53Hx36W, Black Lateral Fire File,53Hx36W,Black
  • Item # 5ECK4
  • Mfr. Model # 4L3600B
  • Fire-Resistant Filing Cabinet, Lateral, File Size Letter/Legal, Number of Drawers 4, Overall Height 53-5/8...More

Recreational Volleyball System, Includes 2 Uprights, Net, Antenn
Lateral File,2 Drawer,31-3/16 In. W
  • FIRE KING
  • Lateral File, 2 Drawer, 31-3/16 In. W Lateral File,2 Drawer,31-3/16 In. W
  • Item # 11X415
  • Mfr. Model # 2-3122-CBL
  • Lateral File, Fireproof Files, File Size Letter/Legal, Number of Drawers 2, Overall Height 27-3/4 In.,...More

Lateral File,2 Drawer,31-3/16 In. W
  • FIRE KING
  • Lateral File, 2 Drawer, 31-3/16 In. W Lateral File,2 Drawer,31-3/16 In. W
  • Item # 11X412
  • Mfr. Model # 2-3122-CPA
  • Lateral File, Fireproof Files, File Size Letter/Legal, Number of Drawers 2, Overall Height 27-3/4 In.,...More

Portable Hot Food Station, 60 x 24
  • VOLLRATH
  • Portable Hot Food Station, 60 x 24 Portable Hot Food Station, 60 x 24
  • Item # 4NDV5
  • Mfr. Model # 38710
  • Portable Hot Food Station, Solid Base, Number of Compartments 4 Well, External Dimensions W x D x H 60 x 24 x...More

Plate Dispenser Cart,Heated,37x21x40
  • LAKESIDE
  • Plate Dispenser Cart, Heated, 37x21x40 Plate Dispenser Cart,Heated,37x21x40
  • Item # 2NKC7
  • Mfr. Model # 6212
  • Plate Dispenser Cart, Heated, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge Thickness 20 & 18,...More

Built-In Grill,Natural Gas,4 Burners
  • CROWN VERITY
  • Built-In Grill, Natural Gas, 4 Burners Built-In Grill,Natural Gas,4 Burners
  • Item # 12H001
  • Mfr. Model # BI-30 NG
  • Built-In Grill, Natural Gas, Overall Length 33-1/2 In., Overall Depth 27 In.,Overall Height 17-3/4 In.,...More

Vertical File,4 Drawer,Legal
  • FIRE KING
  • Vertical File, 4 Drawer, Legal Vertical File,4 Drawer,Legal
  • Item # 11X394
  • Mfr. Model # 4-2125-CBL
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 4, Overall Height 52-3/4 In., Overall...More

Charging Cart, Capacity 48, Locking Mechanism Yes, Steel
  • BALT
  • Charging Cart, Capacity 48, Locking Mechanism Yes, Steel Charging Cart, Capacity 48, Locking Mechanism Yes, Steel
  • Item # 20ZA20
  • Mfr. Model # 27695-6
  • Charging Cart, Capacity 48, Locking Mechanism Yes, Compatible With iPad, iPad Mini, Kindle Fire, Barnes and...More

Vertical File,4 Drawer,Legal
  • FIRE KING
  • Vertical File, 4 Drawer, Legal Vertical File,4 Drawer,Legal
  • Item # 11X390
  • Mfr. Model # 4-2125-CPA
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 4, Overall Height 52-3/4 In., Overall...More

Syncing and Charging Cart, Capacity 32, Locking Mechanism Y
Portable Gas Grill,BtuH 79500
  • CROWN VERITY
  • Portable Gas Grill, BtuH 79500 Portable Gas Grill,BtuH 79500
  • Item # 12H028
  • Mfr. Model # PCB-36
  • Portable Gas Grill, Overall Length 42-1/4 In., Overall Depth 26-1/2 In.,Overall Height 15-3/4 In., Cooking...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More