Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

161 Results Found that Include 173 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Backstop, Arena View, Acrylic, 72x42 In
  • SPALDING, AAI
  • Backstop, Arena View, Acrylic, 72x42 In Backstop, Arena View, Acrylic, 72x42 In
  • Item # 12R317
  • Mfr. Model # 421-001
  • Backstop, Backboard Height 42, Backboard Width 72 In., Backboard Thickness 1/2 In. Acrylic, Backboard...More

TV/Monitor Stand,36in.Wx24in.D,Mobile
  • MARVEL VIZION
  • TV/Monitor Stand, 36in.Wx24in.D, Mobile TV/Monitor Stand,36in.Wx24in.D,Mobile
  • Item # 46CD51
  • Mfr. Model # MVPFS6065DT-2E
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 55 In., Display Type Flat Panel, Number...More

Standard Infrared Sauna, Canadian Red Cedar Wood, Number of
Cold Beverage Dispenser,2.4 Gal,4 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, 2.4 Gal, 4 Bowls Cold Beverage Dispenser,2.4 Gal,4 Bowls
  • Item # 12D154
  • Mfr. Model # E49-3
  • Cold Beverage Dispenser, 4 Bowls, Capacity (4) 2-2/5 gal., Max. Cup Height 9 In., Width 20-1/2 In., Depth 15...More

Vertical File,4 Drawer,Letter
  • FIRE KING
  • Vertical File, 4 Drawer, Letter Vertical File,4 Drawer,Letter
  • Item # 11X393
  • Mfr. Model # 4-1825-CBL
  • Vertical File, Fireproof Files, File Size Letter, Number of Drawers 4, Overall Height 52-3/4 In., Overall...More

Syncing and Charging Cart, Capacity 32, Locking Mechanism Y
Display Case,72x48x16,Orange
  • WADDELL DISPLAY
  • Display Case, 72x48x16, Orange Display Case,72x48x16,Orange
  • Item # 39T658
  • Mfr. Model # 374PB-BZ-OR
  • Floor Display Case, Height (In.) 72, Length (In.) 48, Depth (In.) 16, Shelf Capacity (Lbs.) 25, Color Orange,...More

Reception Desk,72x42x83 In,Mahogany
  • REGENCY
  • Reception Desk, 72x42x83 In, Mahogany Reception Desk,72x42x83 In,Mahogany
  • Item # 12T350
  • Mfr. Model # TVRD7236
  • L-Shape Reception Desk,Prestige Series,Overall Width 72 In.,Overall Height 42 In.,Overall Depth 83 In.,Number...More

Triceps Extension Machine,Optima,Selectr
  • LIFE FITNESS
  • Triceps Extension Machine, Optima, Selectr Triceps Extension Machine,Optima,Selectr
  • Item # 46N421
  • Mfr. Model # OSTE
  • Triceps Extension Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Triceps,...More

Display Case,72x48x16,Red
  • WADDELL DISPLAY
  • Display Case, 72x48x16, Red Display Case,72x48x16,Red
  • Item # 39T666
  • Mfr. Model # 374PB-SN-RD
  • Floor Display Case, Height (In.) 72, Length (In.) 48, Depth (In.) 16, Shelf Capacity (Lbs.) 25, Color Red,...More

Biceps Curl Machine,Optima,Selctr Stack
  • LIFE FITNESS
  • Biceps Curl Machine, Optima, Selctr Stack Biceps Curl Machine,Optima,Selctr Stack
  • Item # 46N420
  • Mfr. Model # OSBC
  • Biceps Curl Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Biceps, Length 42...More

Conference Table,14 ft,14 Seats,Mahogany
  • REGENCY
  • Conference Table, 14 ft, 14 Seats, Mahogany Conference Table,14 ft,14 Seats,Mahogany
  • Item # 31XK17
  • Mfr. Model # LCTRT16851MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 14 ft., Seats...More

Cold Beverage Dispenser,15-1/2 gal.
  • TRUE
  • Cold Beverage Dispenser, 15-1/2 gal. Cold Beverage Dispenser,15-1/2 gal.
  • Item # 49T940
  • Mfr. Model # TDD-1
  • Cold Beverage Dispenser, Direct Draw Beer Dispenser, Capacity 15-1/2 gal., Max. Cup Height 9 In., Width...More

  • BASYX BY HON
  • Office Desk Suite Office Desk Suite
  • Multiple product options available

    Office Desk Suite, BL, Overall Width 72", Overall Height 66-1/8", Pedestal Location Left and Right, Pedestal Style Full, Keyboard Shelf No, Base Material Laminate, Top...More

Recumbent Bike,40 Levels
  • PROMAXIMA
  • Recumbent Bike, 40 Levels Recumbent Bike,40 Levels
  • Item # 38X949
  • Mfr. Model # 77120
  • Recumbent Bike, Drive System Poly V Belt w/Self Tensioner, Resistance 40 Levels, Length 57 In., Width 30 In.,...More

Tray Delivery Cart,Enclosed,12 Trays
  • CARLISLE DINEX
  • Tray Delivery Cart, Enclosed, 12 Trays Tray Delivery Cart,Enclosed,12 Trays
  • Item # 6CRJ6
  • Mfr. Model # DXICT12
  • Tray Delivery Cart, Enclosed, External Dimensions W x D x H 23 3/4 x 34 1/4 x 42 3/4, Internal Cabinet...More

Frozen Beverage Dispenser,SS and Black
  • BUNN
  • Frozen Beverage Dispenser, SS and Black Frozen Beverage Dispenser,SS and Black
  • Item # 6DHE8
  • Mfr. Model # ULTRA 2 SST/BLK
  • Frozen Beverage Dispenser, Commercial, Capacity 6 Gallons, Max. Cup Height 10-3/5 In., Width 16 In., Depth 24...More

Frozen Beverage Dispenser,Black
  • BUNN
  • Frozen Beverage Dispenser, Black Frozen Beverage Dispenser,Black
  • Item # 6DHE9
  • Mfr. Model # ULTRA 2 BLK
  • Frozen Beverage Dispenser, Commercial, Capacity 6 Gallons, Max. Cup Height 10-3/5 In., Width 16 In., Depth 24...More

Low Profile Computer Workstation
  • HERGO
  • Low Profile Computer Workstation Low Profile Computer Workstation
  • Item # 15X704
  • Mfr. Model # 95-MIDIW-048
  • Low Profile Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray,...More

Gas Grill,38x28x36
  • CROWN VERITY
  • Gas Grill, 38x28x36 Gas Grill,38x28x36
  • Item # 5YGH5
  • Mfr. Model # MCB-30
  • Gas Grill, Overall Length 38 In., Overall Depth 28 In., Overall Height 36 In., Cooking Surface Dimensions 28...More

Gas Griddle w/Thermostat,36 x 23-9/16 In
  • WELLS MANUFACTURING
  • Gas Griddle w/Thermostat, 36 x 23-9/16 In Gas Griddle w/Thermostat,36 x 23-9/16 In
  • Item # 24T828
  • Mfr. Model # HDTG3630
  • Gas Griddle w/Thermostat, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Frozen Beverage Dispenser,White
  • BUNN
  • Frozen Beverage Dispenser, White Frozen Beverage Dispenser,White
  • Item # 6DHE7
  • Mfr. Model # ULTRA 2 WHT
  • Frozen Beverage Dispenser, Commercial, Capacity 6 Gallons, Max. Cup Height 10-3/5 In., Width 16 In., Depth 24...More

Automatic Electric Coffee Urn
  • BUNN
  • Automatic Electric Coffee Urn Automatic Electric Coffee Urn
  • Item # 6DHC3
  • Mfr. Model # SRU
  • Coffee Urn, Automatic Electric, Yes Plumbing Required, Electrical 120/208V,19.4 Amps,4025 Watts, Stainless...More

Dual Coffee Brewer,Black
  • BUNN
  • Dual Coffee Brewer, Black Dual Coffee Brewer,Black
  • Item # 6DGZ4
  • Mfr. Model # Dual TF Blk
  • Coffee Brewer, Dual, Yes Plumbing Required, Electrical 120/208V, 27.4 Amps, 5700 Watts, Stainless Steel...More

Digital Holding Drawers,2 Drawers
  • APW WYOTT
  • Digital Holding Drawers, 2 Drawers Digital Holding Drawers,2 Drawers
  • Item # 6FGR2
  • Mfr. Model # HDXi-2 120V
  • Digital Holding Drawer, Voltage 120, Watts 900, Amps 7.5, Depth 21, Width 25 1/2, Height 28, Number of...More

Auto Fill Kit, Width 11", Height 21", Depth 23&qu
TV/Monitor Stand,36inWx24inD,Steel
  • MARVEL VIZION
  • TV/Monitor Stand, 36inWx24inD, Steel TV/Monitor Stand,36inWx24inD,Steel
  • Item # 46CD52
  • Mfr. Model # MVPFS6065DT-2H
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 55 In., Display Type Flat Panel, Number...More

Frozen Beverage Dispenser,(2) 3-13/64gal
  • VOLLRATH
  • Frozen Beverage Dispenser, (2) 3-13/64gal Frozen Beverage Dispenser,(2) 3-13/64gal
  • Item # 45RJ98
  • Mfr. Model # CBE127-37
  • Frozen Beverage Dispenser, Capacity (2) 3-13/64 gal., Color Black, Voltage 115, Amps 12, Plug Type NEMA...More

Vertical File,2 Drawer,Legal
  • FIRE KING
  • Vertical File, 2 Drawer, Legal Vertical File,2 Drawer,Legal
  • Item # 11U572
  • Mfr. Model # 2-2131-CPA
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 2, Overall Height 27-3/4 In., Overall...More

Plate Dispenser Cart,Heated,32x19x40
  • LAKESIDE
  • Plate Dispenser Cart, Heated, 32x19x40 Plate Dispenser Cart,Heated,32x19x40
  • Item # 2NKC5
  • Mfr. Model # 6209
  • Plate Dispenser Cart, Heated, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge Thickness 20 & 18,...More

Plate Dispenser Cart,Heated,32x19x40
  • LAKESIDE
  • Plate Dispenser Cart, Heated, 32x19x40 Plate Dispenser Cart,Heated,32x19x40
  • Item # 2NKC6
  • Mfr. Model # 6210
  • Plate Dispenser Cart, Heated, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge Thickness 20 & 18,...More

Vertical File,2 Drawer,Legal
  • FIRE KING
  • Vertical File, 2 Drawer, Legal Vertical File,2 Drawer,Legal
  • Item # 11U576
  • Mfr. Model # 2-2131-CBL
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 2, Overall Height 27-3/4 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More