Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

217 Results Found that Include 239 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Partition,20 Ft 5 In W x7 Ft 4 In H,Gray
  • SCREENFLEX
  • Partition, 20 Ft 5 In W x7 Ft 4 In H, GrayPartition,20 Ft 5 In W x7 Ft 4 In H,Gray
  • Item # 9KAM1
  • Mfr. Model # CFSL7411 GREY
  • Portable Room Divider, Number of Panels 11, Overall Height 7 ft. 4 in., Overall Width 20 ft. 5 in., Panel...More

Fire-Resistant Vertical File,Putty
  • HON
  • Fire-Resistant Vertical File, PuttyFire-Resistant Vertical File,Putty
  • Item # 14H551
  • Mfr. Model # HON54PL
  • Fire-Resistant Vertical File Cabinet, File Size Letter, Number of Drawers 4, Overall Height 52-3/4 In.,...More

Partition,24 Ft 1 In W x6 Ft 8 In H,Gray
  • SCREENFLEX
  • Partition, 24 Ft 1 In W x6 Ft 8 In H, GrayPartition,24 Ft 1 In W x6 Ft 8 In H,Gray
  • Item # 8UV07
  • Mfr. Model # CFSL6813 GREY
  • Portable Room Divider, Number of Panels 13, Overall Height 6 ft. 8 in., Overall Width 24 ft. 1 in., Panel...More

Carving Station,Polished,Dual Heat Lamp
  • SPRING USA
  • Carving Station, Polished, Dual Heat LampCarving Station,Polished,Dual Heat Lamp
  • Item # 24X254
  • Mfr. Model # 2793-6
  • Carving Station, Number of Lamps 2, Overall Height 27 In., Overall Width 24 In., Overall Depth 18 In.,...More

Carving Station,Brushed,Dual Heat Lamp
  • SPRING USA
  • Carving Station, Brushed, Dual Heat LampCarving Station,Brushed,Dual Heat Lamp
  • Item # 24X253
  • Mfr. Model # 2793-5
  • Carving Station, Number of Lamps 2, Overall Height 27 In., Overall Width 24 In., Overall Depth 18 In.,...More

Vert Fire File,Legal,53 In H,Black
  • SENTRY SAFE
  • Vert Fire File, Legal, 53 In H, BlackVert Fire File,Legal,53 In H,Black
  • Item # 5ECF3
  • Mfr. Model # 4G3100B
  • Fire-Resistant Filing Cabinet, Vertical, File Size Legal, Number of Drawers 4, Overall Height 53-5/8 In.,...More

Tray Delivery Cart,Stainless,34x51x46
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 34x51x46Tray Delivery Cart,Stainless,34x51x46
  • Item # 2NKJ7
  • Mfr. Model # 552
  • Tray Delivery Cart, Aluminum Construction, Overall Length 34 3/4 In., Overall Width 26 3/4 In., Overall...More

Low Profile Computer Workstation
  • HERGO
  • Low Profile Computer WorkstationLow Profile Computer Workstation
  • Item # 15X704
  • Mfr. Model # 95-MIDIW-048
  • Low Profile Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray,...More

Vert Fire File,Legal,53Hx19W In,Putty
  • SENTRY SAFE
  • Vert Fire File, Legal, 53Hx19W In, PuttyVert Fire File,Legal,53Hx19W In,Putty
  • Item # 5ECF4
  • Mfr. Model # 4G3100P
  • Fire-Resistant Filing Cabinet, Vertical, File Size Legal, Number of Drawers 4, Overall Height 53-5/8",...More

Tray Delivery Cart,Stainless,27x36x56
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 27x36x56Tray Delivery Cart,Stainless,27x36x56
  • Item # 2NKJ4
  • Mfr. Model # 541
  • Tray Delivery Cart, Aluminum Construction, Overall Length 32 3/4 In., Overall Width 24 3/4 In., Overall...More

Sauna,Std,4 ppl,Carbon Heater,Hemlock
  • RADIANT
  • Sauna, Std, 4 ppl, Carbon Heater, HemlockSauna,Std,4 ppl,Carbon Heater,Hemlock
  • Item # 34CP76
  • Mfr. Model # BSA2418
  • Infrared Sauna, Sauna Style Standard, People Served 4, Heater Type Carbon, 2220 Watts, Number of Heaters 9,...More

Hot Beverage Dispenser,3 Hoppers
  • BUNN
  • Hot Beverage Dispenser, 3 HoppersHot Beverage Dispenser,3 Hoppers
  • Item # 6DHE3
  • Mfr. Model # iMIX 3 Silver
  • Hot Beverage Dispenser, Commercial, Capacity 4.5 gal./hr., Max. Cup Height 7 1/4 In., Width 12-5/8 In., Depth...More

Radiant CharBroiler,6 Burner,120000 BTU
  • WELLS MANUFACTURING
  • Radiant CharBroiler, 6 Burner, 120000 BTURadiant CharBroiler,6 Burner,120000 BTU
  • Item # 24T832
  • Mfr. Model # HDCB3630
  • Countertop Gas Charbroiler, Cooking Surface Material Cast Iron, Cooking Surface Dimensions 36 x 21-5/8 In., 6...More

Built-in Food Warmer,Triple Well
  • WELLS MANUFACTURING
  • Built-in Food Warmer, Triple WellBuilt-in Food Warmer,Triple Well
  • Item # 24T823
  • Mfr. Model # MOD300TDM
  • Built-in Food Warmer, Triple Well, Voltage 208/240, Watts 3720/4950, Operating Temp. Range Up To 212 Deg. F...More

Tray Delivery Cart,Stainless,34x51x41
  • LAKESIDE
  • Tray Delivery Cart, Stainless, 34x51x41Tray Delivery Cart,Stainless,34x51x41
  • Item # 2NKJ6
  • Mfr. Model # 551
  • Tray Delivery Cart, Aluminum Construction, Overall Length 34 3/4 In., Overall Width 26 3/4 In., Overall...More

Dual Coffee Brewer,Stainless Steel
Sauna,Corner,3 ppl,Carbon Heater,Cedar
  • RADIANT
  • Sauna, Corner, 3 ppl, Carbon Heater, CedarSauna,Corner,3 ppl,Carbon Heater,Cedar
  • Item # 34CP78
  • Mfr. Model # BSA1312
  • Infrared Sauna, Sauna Style Corner, People Served 3, Heater Type Carbon, 1805 Watts, Number of Heaters 7,...More

Gas Griddle w/Thermostat,24 x 23-9/16 In
  • WELLS MANUFACTURING
  • Gas Griddle w/Thermostat, 24 x 23-9/16 InGas Griddle w/Thermostat,24 x 23-9/16 In
  • Item # 24T827
  • Mfr. Model # HDTG2430
  • Gas Griddle w/Thermostat, Overall Length (In.) 24-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Sauna,Corner,3 ppl,Carbon Heater,Hemlock
  • RADIANT
  • Sauna, Corner, 3 ppl, Carbon Heater, HemlockSauna,Corner,3 ppl,Carbon Heater,Hemlock
  • Item # 34CP77
  • Mfr. Model # BSA2412
  • Infrared Sauna, Sauna Style Corner, People Served 3, Heater Type Carbon, 1805 Watts, Number of Heaters 7,...More

Natural Gas Griddle,48 x 23-9/16 In
  • WELLS MANUFACTURING
  • Natural Gas Griddle, 48 x 23-9/16 InNatural Gas Griddle,48 x 23-9/16 In
  • Item # 24T826
  • Mfr. Model # HDG4830
  • Natural Gas Griddle, Overall Length (In.) 48-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Ice Caddie Cart,200 Lb Cap
  • LAKESIDE
  • Ice Caddie Cart, 200 Lb CapIce Caddie Cart,200 Lb Cap
  • Item # 6JET7
  • Mfr. Model # 250
  • Ice Caddie Cart, Load Capacity (Lb.) 200, Construction Stainless Steel, Gauge Thickness 20, Overall Length...More

Food Processor,Cont.and Batch Combo
  • WARING COMMERCIAL
  • Food Processor, Cont.and Batch ComboFood Processor,Cont.and Batch Combo
  • Item # 6FTJ5
  • Mfr. Model # FP2200
  • Food Processor, Continuous Feed/Batch Bowl Combination, Capacity 6 Qt, Voltage 120, Hz 60, Amps 5.6, Depth 12...More

Charging Cart,40-1/4inHx20-1/4inWx27inD
  • BALT
  • Charging Cart, 40-1/4inHx20-1/4inWx27inDCharging Cart,40-1/4inHx20-1/4inWx27inD
  • Item # 20ZA19
  • Mfr. Model # 27695-4
  • Charging Cart, Capacity 32, Locking Mechanism Yes, Compatible With iPad, iPad Mini, Kindle Fire, Barnes and...More

Executive Kit,29-1/2 x 70 x 59-1/2 In
  • BESTAR
  • Executive Kit, 29-1/2 x 70 x 59-1/2 InExecutive Desk Complete Kit
  • Item # 15X451
  • Mfr. Model # 110856-98
  • Executive KitPro-Concept Series, Overall Width 29-1/2 In., Overall Height 70 In., Overall Depth 59-1/2 In.,...More

Cold Beverage Dispenser,5 Gal,3 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, 5 Gal, 3 BowlsCold Beverage Dispenser,5 Gal,3 Bowls
  • Item # 12D152
  • Mfr. Model # D35-3
  • Cold Beverage Dispenser, 3 Bowls, Capacity (5) gal. Each Bowl, Max. Cup Height 9 In., Width 25-3/4 In., Depth...More

Food Table, Hot,  4 Full Pans, H 61 1/4
  • VOLLRATH
  • Food Table, Hot, 4 Full Pans, H 61 1/4Food Table, Hot, 4 Full Pans, H 61 1/4
  • Item # 4NDU8
  • Mfr. Model # 38118
  • Food Table, Hot, Number of Compartments 4 Well, External Dimensions W x D x H 61 1/4 x 32 x 34, Holding...More

Hot Chocolate Dispenser,Powdered,Double
  • GRINDMASTER-CECILWARE CORP.
  • Hot Chocolate Dispenser, Powdered, DoubleHot Chocolate Dispenser,Powdered,Double
  • Item # 12D145
  • Mfr. Model # GB1SKI-HC
  • Hot Chocolate Dispenser, Double, Capacity 3-1/2 gal., Max. Cup Height 8 In., Width 8-1/2 In., Depth 22 In.,...More

Cold Beverage Dispenser,Premix,3 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, Premix, 3 BowlsCold Beverage Dispenser,Premix,3 Bowls
  • Item # 12D157
  • Mfr. Model # C-3D-16
  • Cold Beverage Dispenser, 3 Bowls, Capacity (1) 5 gal., (2) 2-2/5 gal., Max. Cup Height 9-1/2 In., Width 22...More

Syncing and Charging Cart,Steel,Gray
  • BALT
  • Syncing and Charging Cart, Steel, GraySyncing and Charging Cart,Steel,Gray
  • Item # 20ZA21
  • Mfr. Model # 27705-4
  • Syncing and Charging Cart, Capacity 32, Locking Mechanism Yes, Compatible With iPad, iPad Mini, Kindle Fire,...More

Blender,1 gal.,3-3/4 HP
  • WARING COMMERCIAL
  • Blender, 1 gal., 3-3/4 HPBlender,1 gal.,3-3/4 HP
  • Item # 16W645
  • Mfr. Model # CB15V
  • Blender, Capacity 1 Gallon, HP 3-3/4, Voltage 120, RPM High 1800, Hz 60, Amps 15, Watts 1800, Depth 15 In.,...More

Sorting Table Center,60x30x76"H,w/doors
  • MARVEL
  • Sorting Table Center, 60x30x76"H, w/doorsSorting Table Center,60x30x76"H,w/doors
  • Item # 11U530
  • Mfr. Model # UTIL0021
  • Sorting Table, Corner, Construction Steel and Laminate, Height 76 In. to 84 In., Width 60 In., Depth 30 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More