Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

289 Results Found that Include 373 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • SANDUSKY LEE
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Width 36", Depth 19-1/4", Steel, Powder Coat and Includes File, Lock, Key; Varies by Number of Drawers or Bins, Color, Type and Height

Pedestal Grill,Bi-Level,1008 Sq. Inch
Picnic Table,72" W x30" D,Red
  • GRAINGER APPROVED
  • Picnic Table, 72" W x30" D, Red Picnic Table,72" W x30" D,Red
  • Item # 4HUX2
  • Mfr. Model # 4HUX2
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

Picnic Table,72" W x62" D,Black
  • GRAINGER APPROVED
  • Picnic Table, 72" W x62" D, Black Picnic Table,72" W x62" D,Black
  • Item # 4HUW9
  • Mfr. Model # 4HUW9
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

Picnic Table,72" W x62" D,Green
  • GRAINGER APPROVED
  • Picnic Table, 72" W x62" D, Green Picnic Table,72" W x62" D,Green
  • Item # 4HUR6
  • Mfr. Model # 4HUR6
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

Picnic Table,72" W x62" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 72" W x62" D, Blue Picnic Table,72" W x62" D,Blue
  • Item # 4HUR5
  • Mfr. Model # 4HUR5
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

  • MBI
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

Coffee Brewer,Airpot
  • BLOOMFIELD
  • Coffee Brewer, Airpot Coffee Brewer,Airpot
  • Item # 5AE49
  • Mfr. Model # 4A-1082AF-120V
  • Coffee Brewer, Commercial Electronic Airpot, Yes Plumbing Required, Electrical 1800W, 120V, 15A, Stainless...More

Poly Bulk Truck,36 cu ft,Blue
  • ROYAL
  • Poly Bulk Truck, 36 cu ft, Blue Poly Bulk Truck
  • Item # 19D631
  • Mfr. Model # G36-BLX-BFA-6UNN
  • Poly Bulk Truck, Number of Compartments 1, Blue, Volume Capacity 36 cu. ft., Load Capacity 800 lb., Material...More

  • GRAINGER APPROVED
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

Tablet Chair,29 in. W,Black,Polyurethane
  • OFM INC
  • Tablet Chair, 29 in. W, Black, Polyurethane Tablet Chair,29 in. W,Black,Polyurethane
  • Item # 46KL63
  • Mfr. Model # 822-PU606-NT
  • Tablet Chair, InterPlay Series, Overall Height 33 In., Overall Width 62 In., Overall Depth 29 In., Seat...More

Desk Riser,5-1/2in.Hx41in.W,Medium Wood
Tablet Chair,29 in. W,Gray,Fabric
  • OFM INC
  • Tablet Chair, 29 in. W, Gray, Fabric Tablet Chair,29 in. W,Gray,Fabric
  • Item # 46KL61
  • Mfr. Model # 822-NCKL-PU606NT
  • Tablet Chair, InterPlay Series, Overall Height 33 In., Overall Width 62 In., Overall Depth 29 In., Seat...More

Desk Riser,5-1/2 in. Hx41in. W,Dark Wood
Desk Riser,41 in. Wx26-7/32 in. D
Breakroom Base Cabinet-2 Door,Cherry
  • ALERA
  • Breakroom Base Cabinet-2 Door, Cherry Breakroom Base Cabinet-2 Door,Cherry
  • Item # 33HE64
  • Mfr. Model # BR102CY
  • Breakroom Base Cabinet, Color Cherry/Granite Nebula, Overall Height 34 In., Overall Width 36 In., Overall...More

Breakroom Base Cabinet-2 Door,Espresso
  • ALERA
  • Breakroom Base Cabinet-2 Door, Espresso Breakroom Base Cabinet-2 Door,Espresso
  • Item # 33HE65
  • Mfr. Model # BR102ES
  • Breakroom Base Cabinet, Color Espresso/White, Overall Height 34 In., Overall Width 36 In., Overall Depth 24...More

Ice Caddie,Cap 100 Lbs,2 Fixed, 2 Swivel
  • CAMBRO
  • Ice Caddie, Cap 100 Lbs, 2 Fixed, 2 Swivel Ice Caddie,Cap 100 Lbs,2 Fixed, 2 Swivel
  • Item # 2MGF5
  • Mfr. Model # EAICS100L131
  • Ice Caddie, Load Capacity 100 Lb., Polyethylene Construction, Color Brown, Overall Length 30 1/4 In., Overall...More

Utility Cart,700 lb.,Stainless Steel
  • LAKESIDE
  • Utility Cart, 700 lb., Stainless Steel Utility Cart,700 lb.,Stainless Steel
  • Item # 20VF47
  • Mfr. Model # 521
  • Utility Cart, Two Shelves, Load Capacity (Lb.) 700, Construction Stainless steel, Gauge Thickness 18, Finish...More

Motor, 1 Speed, 1725 rpm
Impromptu Flat Panel TV Cart,Black
  • SAFCO
  • Rotating DisplayConstruction Wood/Hardboard Rotating DisplayConstruction Wood/Hardboard
  • Multiple product options available

    Rotating Display, Construction Wood/Hardboard, Height 49-1/2", Width 17-3/4", Depth 17-3/4", Number of Compartments 48 and Load Capacity 3/4" Printed Material; Varies by...More

Hi Cable Kit, 210 ft.
L-Shape Workstation,Tuscany Brown,59in D
  • BESTAR
  • L-Shape Workstation, Tuscany Brown, 59in D L-Shape Workstation,Tuscany Brown,59in D
  • Item # 38XP77
  • Mfr. Model # 45850-18
  • L-Shape Workstation, Somerville Series, Overall Width 53-1/2 In., Overall Height 46-29/32 In., Overall Depth...More

Grill Side Burner,LP
  • CROWN VERITY
  • Grill Side Burner, LP Grill Side Burner,LP
  • Item # 12H084
  • Mfr. Model # SB-MCB
  • Grill Side Burner, Overall Depth 25-1/2 In., Overall Width 12 In., Overall Height 10-1/4 In., Material...More

  • OFFICE STAR
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Space, Unassembled, Arm Style Adjustable and Weight Capacity 250 lb.; Varies by Seat Color, Seat Height Min. and Seat Height Max.

10-1/4" Bed Riser, Slate Blue Polyethylene, Height 10-
  • CRAMER
  • 24/7 Chair 24/7 Chair
  • Multiple product options available

    24/7 Chair and Overall Depth 30-1/2"; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Food Cart,22-1/2 Inch H,Black
  • CAMBRO
  • Food Cart, 22-1/2 Inch H, Black Food Cart,22-1/2 Inch H,Black
  • Item # 11N737
  • Mfr. Model # EA1826MTC110
  • Food Cart, Load Capacity (Lb.) 50, Construction Polyethylene, Color Black, Overall Length (In.) 29-3/8,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More