Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

303 Results Found that Include 413 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bellman Cart,Steel,48inL x 27inW
  • HOSPITALITY 1 SOURCE
  • Bellman Cart, Steel, 48inL x 27inW Bellman Cart,Steel,48inL x 27inW
  • Item # 33NW71
  • Mfr. Model # ESSSBB-8
  • Bellman Cart, Steel, Stainless Steel Frame, Carpet Color Black, Bumper Color Black, Deck Length (In.) 48,...More

Conveyor Toaster
Coffee Brewer
  • BLOOMFIELD
  • Coffee Brewer Coffee Brewer
  • Item # 5AE47
  • Mfr. Model # 4A-8540D2F-120V
  • Coffee Brewer, Commercial, 2 Warming Stations, Yes Plumbing Required, Electrical 1700W, 120V, 14.2A,...More

Fire Safe File,Letter/Legal,2 Drwr,Putty
Storage Cabinet,HDPE,Charcoal,72 In
  • SANDUSKY LEE
  • Computer Worktable Computer Worktable
  • Multiple product options available

    Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

  • EDSAL
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, 5 Drawers, Overall Height 16-1/8", Finish Steel and Includes Hinged Paper Weights; Varies by Color, Overall Depth and Overall Width

Hot Water Dispenser,Lever Hndle,Chrm
Mobile Flat Panel TV Cart,1 Shelf,Silver
Sofa,30 in. D,500 lb.
  • OFM INC
  • Sofa, 30 in. D, 500 lb. Sofa,30 in. D,500 lb.
  • Item # 46KL66
  • Mfr. Model # 832-PU606
  • Sofa, Distinct Series, Overall Height 31 In., Overall Width 59 In., Overall Depth 30 In., Seat Height 17 In.,...More

Bellman Cart, Chrome, Blue Carpet
  • CSL FOODSERVICE AND HOSPITALITY
  • Bellman Cart, Chrome, Blue Carpet Bellman Cart, Chrome, Blue Carpet
  • Item # 13X608
  • Mfr. Model # 2000GY-040-BLU
  • Bellman Cart, Metal, Chrome Frame, Carpet Color Blue, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width...More

Countertop Warmer,1650 Watt,23-1/2 In D
  • WELLS MANUFACTURING
  • Countertop Warmer, 1650 Watt, 23-1/2 In D Countertop Warmer,1650 Watt,23-1/2 In D
  • Item # 24T813
  • Mfr. Model # SMPT
  • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

Big/Tall High-Back Chair,Alera Ravino
  • ALERA
  • Big/Tall High-Back Chair, Alera Ravino High-Back Desk Chair
  • Item # 38EG83
  • Mfr. Model # ALERV44LS10C
  • High-Back Desk Chair, Ravino Series, Overall Height 45-5/8 In., Overall Width 22-7/8 In., Overall Depth...More

Splash Caddie
Computer Cart,Steel,Platinum
  • BUDDY PRODUCTS
  • Computer Cart, Steel, Platinum Computer Cart,Steel,Platinum
  • Item # 49J498
  • Mfr. Model # 6385-32
  • Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

Pool Lift Control Assembly w/Key
Executive Mobile Lectern,Mahogany
  • TENNSCO
  • Lateral File, Fixed Lateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

Pocket Sorter with Riser,48in.W,Black
  • MARVEL
  • Pocket Sorter with Riser, 48in.W, Black Pocket Sorter with Riser,48in.W,Black
  • Item # 46CC24
  • Mfr. Model # UTBRF4848/BK
  • Pocket Sorter with Riser, Number of Compartments 40, Height 48 In., Width 48 In., Depth 14 In., Load Capacity...More

Electric Adj. Table,47-39/64 inW,Cholate
  • Electric Adj. Table, 47-39/64 inW, Cholate Electric Adj. Table,47-39/64 inW,Cholate
  • Item # 44ZG65
  • Mfr. Model # 65857-69
  • Electric Adjustable Table, Work Table Series, Overall Width 47-39/64 In., Height Range 28 In. to 45 In.,...More

Cue Wall Rack,6x11x56 In.,Mahogany
Electric Adj. Table,47-39/64in Wx 24in D
  • Electric Adj. Table, 47-39/64in Wx 24in D Electric Adj. Table,47-39/64in Wx 24in D
  • Item # 44ZH73
  • Mfr. Model # 65857-38
  • Electric Adjustable Table, Work Table Series, Overall Width 47-39/64 In., Height Range 28 In. to 45 In.,...More

Double Juice Dispenser,Silver
Blender,48 Oz,Electonic Controls
  • WARING COMMERCIAL
  • Blender, 48 Oz, Electonic Controls Blender,48 Oz,Electonic Controls
  • Item # 6GUG8
  • Mfr. Model # MX1050XTP
  • Blender, High Power, Capacity 48 Oz, HP 3.5, Voltage 120, RPM High 45000, Hz 60, Amps 13, Watts 1500, Depth 8...More

Immersion Blender,100 Qt
  • WARING COMMERCIAL
  • Immersion Blender, 100 Qt Immersion Blender,100 Qt
  • Item # 6FVD2
  • Mfr. Model # WSB60
  • Immersion Blender, Heavy-Duty, Capacity 100Qt, HP 1, Voltage 120, RPM High 18000, Hz 60, Amps 6, Watts 750,...More

Safety Fence Gate, In-Ground Pool Type, Black Mesh/Stainles
Double Belgian Waffle Maker,120V
  • WARING COMMERCIAL
  • Double Belgian Waffle Maker, 120V Double Belgian Waffle Maker,120V
  • Item # 6DWE6
  • Mfr. Model # WW250
  • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 120, 10...More

Mattress, Foam, Urethane/Vinyl, Length 84", Width 36",
Outdoor Bench,49 in. L,25-1/4 in. H,Blck
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More