Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Furniture, Hospitality and Food Service

368 Results Found that Include 462 Products

Results per page: 16 | 32 | 48
  • EAGLE GROUP
  • WorktableWorktable
  • Multiple product options available

    Multiple product options available

  • MBI
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

Shop Desk,34 x 55-1/2 x 30-1/4 In,Beige
  • GRAINGER APPROVED
  • Shop Desk, 34 x 55-1/2 x 30-1/4 In, BeigeShop Desk,34 x 55-1/2 x 30-1/4 In,Beige
  • Item # 4TX92
  • Mfr. Model # PSD7813
  • Closed Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

LynRus Aut-O-Loc Safety Belt
  • SPALDING, AAI
  • LynRus Aut-O-Loc Safety BeltLynRus Aut-O-Loc Safety Belt
  • Item # 12R304
  • Mfr. Model # 402865
  • LynRus Aut-O-Loc Safety Belt, Max. Weight 1000 Lbs, Features Designed Specifically For Moving And Folding...More

Utility Cart,500 lb.,Stainless Steel
  • LAKESIDE
  • Utility Cart, 500 lb., Stainless SteelUtility Cart,500 lb.,Stainless Steel
  • Item # 20VF46
  • Mfr. Model # 444
  • Utility Cart, Three Shelves, Load Capacity (Lb.) 500, Construction Stainless steel, Gauge Thickness 18,...More

Bellmans Cart,SS,42 x 24 x 71 In
  • HOSPITALITY 1 SOURCE
  • Bellmans Cart, SS, 42 x 24 x 71 InBellmans Cart,SS,42 x 24 x 71 In
  • Item # 41H545
  • Mfr. Model # XDBCSS-8
  • Bellmans Cart, Stainless Steel, Stainless Steel Frame, Carpet Color Gray, Bumper Color Gray, Deck Length...More

Shop Desk,36inWx24inD,Incld Leg Levelrs
  • LITTLE GIANT
  • Shop Desk, 36inWx24inD, Incld Leg LevelrsShop Desk,36inWx24inD,Incld Leg Levelrs
  • Item # 34AV07
  • Mfr. Model # PSR-2436-LLDR
  • Shop Desk, Overall Width 36 In., Overall Height 49 In. to 52 In., Overall Depth 24 In., Number of Pedestals...More

Mobile Flat Panel TV Cart,2 Shelf,Black
Folding Table,Gray,29"H x 60"L x  60"W
  • CORTECH
  • Folding Table, Gray, 29"H x 60"L x 60"WFolding Table,Gray,29"H x 60"L x 60"W
  • Item # 35T128
  • Mfr. Model # CRX60R
  • Folding Table, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 60 In., Length 60...More

  • HON
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

  • GRAINGER APPROVED
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Depth 18", Powder Coat Paint and Includes Antitip Drawer Interlock System; Varies by Number of Drawers or Bins, Color, Height and Width

Storage Cabinet,Light Gray
  • HON
  • Storage Cabinet, Light GrayStorage Cabinet,Light Gray
  • Item # 14H610
  • Mfr. Model # HONSC1842Q
  • Storage Cabinet, Brigade Series, Height 41-3/4 In., Width 36 In., Depth 18-1/4 In., Color Light Gray,...More

Storage Cabinet,HDPE,Platinum,72 In
L-Shape Office Desk,59 x 65-3/5 x 59 In
  • BESTAR
  • L-Shape Office Desk, 59 x 65-3/5 x 59 InL-Shape Office Desk,59 x 65-3/5 x 59 In
  • Item # 23MG06
  • Mfr. Model # 90427-63
  • L-Shape Desk, Flare Series, Overall Width 59 In., Overall Height 65-3/5 In., Overall Depth 59 In., Number of...More

Managerial Chair,Eco Leather,Black
  • OFFICE STAR
  • Managerial Chair, Eco Leather, BlackManagerial Chair
  • Item # 15Z284
  • Mfr. Model # 2400E
  • Managers Chair, Space Series, Overall Height 46-1/4 In., Overall Width 27-1/4 In., Overall Depth 25-3/4 In.,...More

Locker Room Bench,3 Pedestals,10 Ft
Truck,Pan And Tray
  • DURHAM
  • Truck, Pan And TrayTruck,Pan And Tray
  • Item # 4EY13
  • Mfr. Model # PAT-36-4-14-95
  • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

Ind Cooking Range,Drop-In,650W/110V
  • SPRING USA
  • Ind Cooking Range, Drop-In, 650W/110VInd Cooking Range,Drop-In,650W/110V
  • Item # 24X523
  • Mfr. Model # SM-651R
  • Induction Cooking Range, Drop-in, Length 12-5/8 In., Depth 13-3/8 In., Height 4-3/8 In., Material Glass, 650...More

Wardrobe Cabinet,Legacy Series,Maple
  • REGENCY
  • Wardrobe Cabinet, Legacy Series, MapleWardrobe Cabinet,Legacy Series,Maple
  • Item # 12T576
  • Mfr. Model # LWD6524PL
  • Wardrobe Cabinet, Legacy Series, Height 65 In., Width 14 In., Depth 24 In., Color Maple, Material Commercial...More

Convection Oven,1/4 Sheet
  • WISCO
  • Convection Oven, 1/4 SheetConvection Oven,1/4 Sheet
  • Item # 14L708
  • Mfr. Model # 00620-001
  • Convection Oven, Cooking Chamber Size H x W x D 8-5/8 x 14 x 11 In., Holding Capacity 1/4 In. Sheet, Heat...More

  • GRAINGER APPROVED
  • Standard Filing CabinetStandard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

Roll File,36 Compartments,Steel
Roll File.16 Compartments.Steel
Storage Cabinet,HDPE,Charcoal,72 In
Roll-a-ways,Capacity 275 lbs.,48 In.
Food Processor,3.5 Qt
  • WARING COMMERCIAL
  • Food Processor, 3.5 QtFood Processor,3.5 Qt
  • Item # 6FTH8
  • Mfr. Model # WFP14SGR
  • Food Processor, Batch Bowl, Capacity 3.5 Qt, Voltage 120, Hz 60, Amps 6, Depth 9 1/2 In., Width 7 1/4 In.,...More

Backstop, Portable, Acrylic, 54 x 32 In
  • SPALDING, AAI
  • Backstop, Portable, Acrylic, 54 x 32 InBackstop, Portable, Acrylic, 54 x 32 In
  • Item # 12R320
  • Mfr. Model # 421-197
  • Backstop, Backboard Height 32 In., Backboard Width 54 In., Backboard Thickness 1/4 In. Acrylic, Backboard...More

Office Desk,60 x 29-1/2 x 30 In,Black
  • SANDUSKY LEE
  • Office Desk, 60 x 29-1/2 x 30 In, BlackOffice Desk,60 x 29-1/2 x 30 In,Black
  • Item # 49J347
  • Mfr. Model # DQ6030BM
  • Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

Fitted Sheet,King,Bone,PK24
  • GRAND PATRICIAN
  • Fitted Sheet, King, Bone, PK24Fitted Sheet,King,Bone,PK24
  • Item # 15V614
  • Mfr. Model # T300
  • Fitted Sheet, King Size, Width 78 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T300 Thread...More

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND66
  • Mfr. Model # ER4V361872-09
  • Storage Cabinet, See Thru, Radius Series, Height 72 In., Width 36 In., Depth 18 In., Color Black, Material...More

Charging Cart,10-Unit,Gray
  • BALT
  • Charging Cart, 10-Unit, GrayCharging Cart,10-Unit,Gray
  • Item # 15Y291
  • Mfr. Model # 27540
  • Charging Cart, Capacity 10, Locking Mechanism Yes, Compatible With iPad, Kindle Fire, Barnes and Noble Nook,...More

Results per page: 16 | 32 | 48