Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

642 Results Found that Include 915 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Picnic Table,72 in W,58 in D,Woodtone
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Picnic Table, 72 in W, 58 in D, Woodtone Picnic Table,72 in W,58 in D,Woodtone
  • Item # 4HUW8
  • Mfr. Model # 4HUW8
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Width 72 In., Overall Depth 58...More

  • Category : Picnic Tables
7ft Wooden Market Umbrella, Forest Green
  • GROSFILLEX
  • 7ft Wooden Market Umbrella, Forest Green 7ft Wooden Market Umbrella, Forest Green
  • Item # 6DVL7
  • Mfr. Model # 98942031
  • Market Umbrella, Size 7 ft., Color Forest Green, Pole Diameter 1-1/2 In., Height 76-1/2 In., Fabric Material...More

  • Category : Patio Umbrellas
Outdoor Bench,72 in. L,Gray,PLSTC
Rollaway Bed, Weight Capacity 275 lb., Length 72-1/2",
Lectern,Steel,Black,49-3/4x28-3/4x22
4-Slice  Heavy Duty Toaster
Pivot Mobile Stand,43 1/2 to 61 1/2 In H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pivot Mobile Stand, 43 1/2 to 61 1/2 In H Pivot Mobile Stand,43 1/2 to 61 1/2 In H
  • Item # 5W268
  • Mfr. Model # 5W268
  • Mobile Stand, Data Binder, Height 43-1/2 to 61-1/2", Width 27", Depth 27-1/2 to 37-1/2", Sheet Capacity 1200,...More

  • Category : Vertical Filing Systems
Executive Mesh Chair,Black
  • BALT
  • Executive Mesh Chair, Black Executive Chair
  • Item # 15Y336
  • Mfr. Model # 34434
  • Executive Chair, Ergo Series, Overall Height 51 In., Overall Width 28 In., Overall Depth 24 In., Seat Height...More

  • Category : Office and Drafting Chairs
Serenity  Big and Tall Leather Highback
  • SAFCO
  • Serenity Big and Tall Leather Highback Serenity Big and Tall Leather Highback
  • Item # 49H949
  • Mfr. Model # 3500BL
  • Big and Tall Highback Chair, Serenity Series, Overall Height 26 In., Overall Width 48-1/2 In., Overall Depth...More

  • Category : Office and Drafting Chairs
Outdoor Bench,72 in. L x 24 in. x 31 in.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Outdoor Bench, 72 in. L x 24 in. x 31 in. Outdoor Bench,72 in. L x 24 in. x 31 in.
  • Item # 4HUT3
  • Mfr. Model # 4HUT3
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

  • Category : Outdoor Benches
Laundry Hamper Cart,Black,500 lb.
  • ROYAL
  • Laundry Hamper Cart, Black, 500 lb. Laundry Hamper Cart
  • Item # 20JK31
  • Mfr. Model # G33-BKX-W2A-5UNN
  • Laundry Hamper Cart, Number of Compartments 1, Black, Volume Capacity 6.6 cu. ft., Load Capacity 500 lb.,...More

  • Category : Laundry Carts
Electric Deep Fryer,120V,10 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 120V, 10 Lb Electric Deep Fryer,120V,10 Lb
  • Item # 6DVZ4
  • Mfr. Model # WDF1000
  • Electric Deep Fryer, Heavy Duty, Capacity 10-lbs, Overall Depth 17 In., Overall Width 13 In., Overall Height...More

  • Category : Fryers
Storage Cabinet,HDPE,Black,66 In
  • SANDUSKY LEE
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

  • Category : Standard File Cabinets
Lateral File Drawer Cabinet,3 Shelf,Gray
End-Load Rack,23 3/4x28 3/4x67 7/8,White
Double-Sided Garment Rack
  • QUARTET
  • Double-Sided Garment Rack Double-Sided Garment Rack
  • Item # 30P082
  • Mfr. Model # 20314
  • Double-Sided Garment Rack, Height (In.) 61-1/2, Depth (In.) 23-1/2, Width (In.) 48, Holds 64 Hangers,...More

  • Category : Coat Racks
Portable Room Divider,5Ft 9In W,Stone
  • BALT
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • Category : Office Desks
Cabinet,Lateral File,26 5/8Hx30W,Black
Single Airpot Coffee Brewer,Pourover
Radius Edge Storage Cabinet,Dove Gray
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Dove Gray Radius Edge Storage Cabinet,Dove Gray
  • Item # 3CRZ6
  • Mfr. Model # ER4P361872-05
  • Radius Edge Storage Cabinet, Door Type Solid, Cabinet Color Dove Gray, Assembled, Overall Height 72 In.,...More

  • Category : Storage Cabinets
Mobile Workstation,Silver
Radius Edge Storage Cabinet,Solid,Black
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Solid, Black Radius Edge Storage Cabinet,Solid,Black
  • Item # 3CRZ5
  • Mfr. Model # ER4P361872-09
  • Radius Edge Storage Cabinet, Door Type Solid, Cabinet Color Black, Assembled, Overall Height 72 In., Overall...More

  • Category : Storage Cabinets
Laptop Cart w/Locking Shelf,Steel
Induction Buffet Sauteuse,SS/Chrome
Executive Chair,48-29/32 in. H,Black
  • COMFORT PRODUCTS
  • Executive Chair, 48-29/32 in. H, Black Executive Chair,48-29/32 in. H,Black
  • Item # 45WZ76
  • Mfr. Model # 60-5600T
  • Executive Chair, Overall Height 48-29/32 In., Overall Width 27 In., Overall Depth 33 In., Seat Height Min. 20...More

  • Category : Office and Drafting Chairs
Lateral File Drawer Cabinet,1 Shelf,Blk
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More