Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

699 Results Found that Include 998 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Locker Room Bench,2 Pedestals,6 Ft
Picnic Table,96" W x62" D,
  • ULTRAPLAY
  • Picnic Table, 96" W x62" D, Picnic Table,96" W x62" D,
  • Item # 9MAL0
  • Mfr. Model # 158H-PT8
  • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Width 96 In., Overall Depth...More

  • Category : Picnic Tables
Big and Tall Executive Chair
  • COMFORT PRODUCTS
  • Big and Tall Executive Chair Big and Tall Executive Chair
  • Item # 15X767
  • Mfr. Model # 60-5800T
  • Big and Tall Executive Chair, Overall Height 49 In., Overall Width 29.25, Overall Depth 28.47 In., Seat...More

  • Category : Office and Drafting Chairs
Single Airpot Coffee Brewer,Pourover
4-Slice  Heavy Duty Toaster
  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
Picnic Table,96" W x61-1/4" D,Woodtone
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Picnic Table, 96" W x61-1/4" D, Woodtone Picnic Table,96" W x61-1/4" D,Woodtone
  • Item # 8UR21
  • Mfr. Model # 8BGW
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material L3 Treated Wood, Overall Width 96 In., Overall...More

  • Category : Picnic Tables
  • ICEBERG
  • Mobile Desk Pedestal Mobile Desk Pedestal
  • Multiple product options available

    Mobile Desk Pedestal, Aspira, Overall Width 16-1/2", Overall Height 28", Overall Depth 22", Material HDPE, Handle Yes, Assembly Fully Assembled and Includes Casters;...More

  • Category : Standard File Cabinets
Executive Chair,41-1/2 In,Leather,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Executive Chair, 41-1/2 In, Leather, Black Executive Chair
  • Item # 6GNN7
  • Mfr. Model # 6GNN7
  • Executive Chair, Overall Height 38-1/2 In. to 41-1/2 In., Overall Width 27 In., Overall Depth 30 In., Seat...More

  • Category : Office and Drafting Chairs
Big and Tall Executive Chair,31-7/8in. D
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Big and Tall Executive Chair, 31-7/8in. D Big and Tall Executive Chair,31-7/8in. D
  • Item # 44ZC30
  • Mfr. Model # 44ZC30
  • Big and Tall Exective Chair, Executive chair Series, Overall Height 43-1/8 In. to 46-7/8 In., Overall Width...More

  • Category : Office and Drafting Chairs
Mobile Roll File.21 Compartments
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Roll File.21 Compartments Mobile Roll File.21 Compartments
  • Item # 1RK42
  • Mfr. Model # 1RK42
  • Roll File, Mobile, Number of Compartments 21, Woodcore Construction, Color Putty, Textured Vinyl Laminate...More

  • Category : Roll Filing Systems
Mobile Roll File,50 Compartments
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Roll File, 50 Compartments Mobile Roll File,50 Compartments
  • Item # 4KH34
  • Mfr. Model # 4KH34
  • Roll File, Mobile, Number of Compartments 50, Height 29-1/4", Width 30-1/8", Depth 15-3/4", Tube Size 2-3/4...More

  • Category : Roll Filing Systems
Machine/Refreshment Cabinet,34 In H
Laundry Hamper Cart,Black,500 lb.
  • ROYAL
  • Laundry Hamper Cart, Black, 500 lb. Laundry Hamper Cart
  • Item # 20JK30
  • Mfr. Model # G33-BKX-W0A-5UNN
  • Laundry Hamper Cart, Number of Compartments 1, Black, Volume Capacity 6.5 cu. ft., Load Capacity 500 lb.,...More

  • Category : Laundry Carts
  • SANDUSKY LEE
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

  • Category : Standard File Cabinets
Office Desk,48 x 29-1/2 x 30 In,Black
  • SANDUSKY LEE
  • Office Desk, 48 x 29-1/2 x 30 In, Black Office Desk,48 x 29-1/2 x 30 In,Black
  • Item # 49J344
  • Mfr. Model # SQ4830BGN
  • Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Category : Classroom Desks
Griddle,Electric,Countertop
  • TENNSCO
  • Horizontal Literature Organizer Horizontal Literature Organizer
  • Multiple product options available

    Horizontal Literature Organizer, Width 30-7/8", Height 33", Welded Steel and Fully Assembled, Powder Coat and Number of Drawers or Bins 30; Varies by Color, Type and...More

  • Category : Filing Cabinets
Cafe Table,Square,30InH,Graphite Granite
  • ICEBERG
  • Cafe Table, Square, 30InH, Graphite Granite Cafe Table,Square,30InH,Graphite Granite
  • Item # 22YK03
  • Mfr. Model # 65618
  • Cafe Table, Shape Square, Height 30 In., Length 36 In., Width 36 In., Tabletop Color Graphite Granite, Frame...More

  • Category : Break Room Tables
  • MBI
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
Rollaway Bed, Weight Capacity 275 lb., Length 72-1/2",
Book Cart,Single-Sided,Steel,Powder Coat
Mobile Beverage Cart,Black
  • SAFCO
  • Mobile Beverage Cart, Black Mobile Beverage Cart,Black
  • Item # 20C480
  • Mfr. Model # 8964BL
  • Mobile Beverage Cart, Load Capacity (Lb.) 50, Construction Steel/Melamine, Color Black, Overall Length (In.)...More

  • Category : Food Service Carts
Sorting Cart,12 Bu,3 Compartment
  • ROYAL
  • Sorting Cart, 12 Bu, 3 Compartment Sorting Cart,12 Bu,3 Compartment
  • Item # 2HEJ8
  • Mfr. Model # G12-BEY-S3A-4UNN
  • Sorting Cart, Number of Compartments 3, Blue,Green,Yellow, Volume Capacity 15.7 cu. ft., Load Capacity 600...More

  • Category : Laundry Carts
Computer Desk,36 x 33-1/2 x 30 In,Black
  • BALT/BEST-RITE
  • Computer Desk, 36 x 33-1/2 x 30 In, Black Computer Desk,36 x 33-1/2 x 30 In,Black
  • Item # 9C707
  • Mfr. Model # 89847
  • Computer Desk, Mobile, Overall Width 36 In., Overall Height 25-1/2 to 33-1/2 In., Overall Depth 30 In., Color...More

  • Category : Office Desks
Mobile Drop Lift Rack,52 In H,Putty
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Drop Lift Rack, 52 In H, Putty Mobile Drop Lift Rack,52 In H,Putty
  • Item # 4KH75
  • Mfr. Model # 4KH75
  • Drop/Lift Mobile Plan CenterSheet Capacity 1800, Steel, Powder Coat Finish, Tan, Required No. of Clamps 18,...More

  • Category : Vertical Filing Systems
Exterior Sun Shade, PVC Coated Polyester Yarn, Tropic, 118-
Lift Cover,Polyester,Blue,18 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More