Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

850 Results Found that Include 1,153 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Picnic Table,72" W x60" D,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Picnic Table, 72" W x60" D, Picnic Table,72" W x60" D,
  • Item # 12F621
  • Mfr. Model # 12F621
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

  • Category : Picnic Tables
Picnic Table,72" W x60" D,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Picnic Table, 72" W x60" D, White Picnic Table,72" W x60" D,White
  • Item # 1MDU4
  • Mfr. Model # PT-14KD
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

  • Category : Picnic Tables
High-Back Desk Chair,Alera EX Series
  • ALERA
  • High-Back Desk Chair, Alera EX Series High-Back Desk Chair
  • Item # 38EG78
  • Mfr. Model # ALEEX4114
  • High-Back Desk Chair, EX Series, Overall Height 44-1/2 In., Overall Width 27-1/4 In., Overall Depth 26-3/8...More

  • Category : Office and Drafting Chairs
  • HON
  • Task Stool Task Stool
  • Multiple product options available

    Task Stool, Seat Width 19", Seat Depth 20", Frame Color Black, Unassembled, Weight Capacity 250 lb. and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

  • Category : Office and Drafting Chairs
Coffee Brewer,2 Warmers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Desk Chair Desk Chair
  • Multiple product options available

    Multiple product options available

  • Category : Office and Drafting Chairs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Executive Chair Executive Chair
  • Multiple product options available

    Multiple product options available

  • Category : Office and Drafting Chairs
Folding Table,96 inx36 inx30 in,Walnut
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Table, 96 inx36 inx30 in, Walnut Folding Table,96 inx36 inx30 in,Walnut
  • Item # 3W113
  • Mfr. Model # B093696
  • Folding Table, Rectangle, Width 96 In., Depth 36 In., Height 30 In., Tabletop Color Walnut, Frame Color...More

  • Category : Folding Tables
Coffee Brewer,3 Warmers
  • BALT
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • Category : Office Desks
Big and Tall Task Chair,27-1/2in. D,Mesh
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Big and Tall Task Chair, 27-1/2in. D, Mesh Big and Tall Task Chair,27-1/2in. D,Mesh
  • Item # 44ZC26
  • Mfr. Model # 44ZC26
  • Big and Tall Task Chair, Task chair Series, Overall Height 39-3/8 In. to 43-1/8 In., Overall Width 25-5/16...More

  • Category : Office and Drafting Chairs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drafting Chair Drafting Chair
  • Multiple product options available

    Drafting Chair, Overall Width 27-1/2", Overall Depth 27-1/2", Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Unassembled, Weight...More

  • Category : Office and Drafting Chairs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Depth 18", Powder Coat Paint and Includes Antitip Drawer Interlock System; Varies by Number of Drawers or Bins, Color, Height and Width

  • Category : Filing Cabinets
Round Pedestal Table, Gray Nebula Laminate Top, Dia. 42&quo
Free Standing Hamper,Blue
  • ROYAL
  • Free Standing Hamper, Blue Free Standing Hamper,Blue
  • Item # 20JK33
  • Mfr. Model # G35-BBX-H1F-3ULN
  • Free Standing Hamper, Volume Capacity 9 cu. ft./35 gal., Color Blue, Material PVC/Mesh/Rubber/Steel, Height...More

  • Category : Laundry Hampers
Electric Deep Fryer,120V,8.5 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 120V, 8.5 Lb Electric Deep Fryer,120V,8.5 Lb
  • Item # 6DWA0
  • Mfr. Model # WDF75RC
  • Electric Deep Fryer, Commercial, Capacity 8-1/2-lbs., Overall Depth 12 1/4 In., Overall Width 16 1/2 In.,...More

  • Category : Fryers
Umbrella Stand,24 Umbrellas
Lectern,Mahogany,43-1/2x24x18 in.
Single Sided Mobile Coat Rck,48 In,Satin
Executive Chair w/Arms and Headrest
  • BALT
  • Executive Chair w/Arms and Headrest Executive Chair
  • Item # 15Y332
  • Mfr. Model # 34422
  • Executive Chair, Seatflex Series, Overall Height 46 In., Overall Width 20 In., Overall Depth 18-1/2 In., Seat...More

  • Category : Office and Drafting Chairs
  • SAFCO
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, Overall Height 30", Overall Depth 28", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Reversible...More

  • Category : Office Desks
Storage Cabinet,22 ga.,29 In. H,36 In. W
Shop Desk,29 x 34-1/2 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 29 x 34-1/2 x 29In, Medium Gray Shop Desk,29 x 34-1/2 x 29In,Medium Gray
  • Item # 8CFK7
  • Mfr. Model # SR-59 MED GRAY
  • Wall Hanging Foreman's Desk, Overall Width 29 In., Overall Height 34-1/2 In., Overall Depth 29 In., Number of...More

  • Category : Wall Mount Desks
Volleyball Net, 36 In
  • SPALDING, AAI
  • Volleyball Net, 36 In Volleyball Net, 36 In
  • Item # 12R323
  • Mfr. Model # 434203
  • Volleyball Net,Width 3',Length 32',Construction 4 In. Square Twine Mesh, 2 In. Binding On Top And Bottom And...More

  • Category : Volleyball and Tennis Nets
Podium,Silver/Gray,44-3/4 In. H
Rotating Magazine Stand,30-Pocket,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More