Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

1,111 Results Found that Include 1,476 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rectangular Table Base,Chrome,PR
  • ICEBERG
  • Rectangular Table Base, Chrome, PR Rectangular Table Base,Chrome,PR
  • Item # 16W928
  • Mfr. Model # 65140
  • Conference Table Base, OfficeWorks Series, Shape Rectangular, Width 26 In., Height 29 In., Length 12 In.,...More

Folding Table,96 in.x30 in.x29 in.,Oak
  • ICEBERG
  • Folding Table, 96 in.x30 in.x29 in., Oak Folding Table,96 in.x30 in.x29 in.,Oak
  • Item # 16W913
  • Mfr. Model # 55235
  • Folding Table, Rectangle, Width 96 In., Depth 30 In., Height 29 In., Tabletop Color Oak, Frame Color Brown,...More

  • OFFICE STAR
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • BASYX BY HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

  • GRAINGER APPROVED
  • Desk Chair Desk Chair
  • Multiple product options available

    Multiple product options available

Outdoor Bench,72 in. L,16-3/8 in. H,Grn
  • COMFORT PRODUCTS
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Seat Material Foam, Weight Capacity 225 lb. and Standards BIFMA, CA117 Foam; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Sonic Grill Thermostat
Pivot Wall Rack,9 3/4 In H,Putty
  • GRAINGER APPROVED
  • Pivot Wall Rack, 9 3/4 In H, Putty Pivot Wall Rack,9 3/4 In H,Putty
  • Item # 5W269
  • Mfr. Model # 5W269
  • Pivot Wall Rack, Height 9-3/4", Width 24", Sheet Capacity 1200, Material Steel, Powder Coat Finish, Color...More

Outdoor Umbrella,Round,Green
  • GRAINGER APPROVED
  • Outdoor Umbrella, Round, Green Outdoor Umbrella,Round,Green
  • Item # 4HUW5
  • Mfr. Model # 4HUW5
  • Umbrella, Size 8-1/2 ft., Color Green, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

Heat Lamp, Free Standing,Incl. 2 Bulbs
Coffee Brewer,1 Warmer
  • BUNN
  • Coffee Brewer, 1 Warmer Coffee Brewer,1 Warmer
  • Item # 6DHD3
  • Mfr. Model # A10
  • Coffee Brewer, Pourover, 1 Warming Stations, No Plumbing Required, Electrical 120V, 10 Amps, 1140 Watts, 64...More

All Purpose Printer Stand, Gray
  • BALT
  • All Purpose Printer Stand, Gray All Purpose Printer Stand, Gray
  • Item # 15Y282
  • Mfr. Model # 22601
  • All Purpose Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

Dual Purpose Printer Stand, Gray
  • BALT
  • Dual Purpose Printer Stand, Gray Dual Purpose Printer Stand, Gray
  • Item # 15Y285
  • Mfr. Model # 25983
  • Dual Purpose Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

Stand-Up Lectern,Cherry,Mobile
Serenity High Back Executive Chair
  • SAFCO
  • Serenity High Back Executive Chair Serenity High Back Executive Chair
  • Item # 49H946
  • Mfr. Model # 3470BL
  • Serenity High Back Executive Chair,Executive Seating,Overall Height 48 In.,Overall Width 26 In.,Overall Depth...More

Holder Valve No. 40
  • SILVER KING
  • Holder Valve No. 40 Holder Valve No. 40
  • Item # 38RZ76
  • Mfr. Model # SVK10327-16
  • Holder Valve No. 40, Fits Brand SILVER KING, For Use With Mfr. Model Number N5MNS, N10MNS, N15MNS, SK1IMP,...More

Spark Box Assembly
  • TENNSCO
  • Stationary Bookcase Stationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Assembled, Width 34-1/2", Depth 13-1/2", All Welded Steel, Powder Coat and Shelf Capacity (Lbs.) 130 lb.; Varies by Color and Height

Refreshment Utility Cart,30 In H
  • SANDUSKY LEE
  • Refreshment Utility Cart, 30 In H Refreshment Utility Cart,30 In H
  • Item # 1AGA3
  • Mfr. Model # RF1F301826-05D
  • Refreshment Utility Cart, Welded, Overall Height 30 In, Overall Width 30 In, Overall Depth 18 In, Number of...More

Drafting Chair,Gray,Arm Style Adj.
  • GRAINGER APPROVED
  • Drafting Chair, Gray, Arm Style Adj. Drafting Chair,Gray,Arm Style Adj.
  • Item # 45LD99
  • Mfr. Model # 45LD99
  • Drafting Chair, Overall Height 45-7/8 In., Overall Width 25-1/2 In., Overall Depth 27-1/2 In., Seat Height...More

Shop Desk,34-1/2 x 37-1/2 x 30 In,Gray
  • GRAINGER APPROVED
  • Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray Shop Desk,34-1/2 x 37-1/2 x 30 In,Gray
  • Item # 1W952
  • Mfr. Model # 650
  • Wall-Mounted Shop Desk, Overall Width 34-1/2 In., Overall Height 37-1/2 In., Overall Depth 30 In., Number of...More

  • GRAINGER APPROVED
  • Horizontal Literature Organizer Horizontal Literature Organizer
  • Multiple product options available

    Horizontal Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Width 34-1/2", Depth 13" and Includes Labels; Varies by Color, Number of...More

  • GRAINGER APPROVED
  • Drafting Chair Drafting Chair
  • Multiple product options available

    Drafting Chair, Overall Width 27-1/2", Overall Depth 27-1/2", Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Unassembled, Weight...More

Outdoor Umbrella,Round,Blue
  • GRAINGER APPROVED
  • Outdoor Umbrella, Round, Blue Outdoor Umbrella,Round,Blue
  • Item # 4HUW4
  • Mfr. Model # 4HUW4
  • Umbrella, Size 8-1/2 ft., Color Blue, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

Clamp,Holds 42 Sheets,PK6
  • GRAINGER APPROVED
  • Clamp, Holds 42 Sheets, PK6 Clamp,Holds 42 Sheets,PK6
  • Item # 5W273
  • Mfr. Model # 5W273
  • Hanging Clamp, Holds Sheets up to 42", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 43-3/4",...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More