Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

563 Results Found that Include 591 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Table,60 in.x30 in.x30 in.,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Table, 60 in.x30 in.x30 in., White Folding Table,60 in.x30 in.x30 in.,White
  • Item # 4GE25
  • Mfr. Model # BT-05BK
  • Folding Table, Rectangle, Width 60 In., Depth 30 In., Height 30 In., Tabletop Color White, Frame Color Gray,...More

  • Category : Folding Tables
12 oz. Disposable Cold/Hot Cup, Polystyrene Foam, White,&#x
Luncheon Napkin,White,Full Fold,PK6000
Packaging/Portioning Scale,5kg/10lb,LCD
  • SAFCO
  • Vertical Desktop Sorter Vertical Desktop Sorter
  • Multiple product options available

    Vertical Desktop Sorter, Construction Corrugated FiberboardHardboardParticleboard, Height 16", Width 10-3/4", Depth 12", Number of Compartments 11 and Load Capacity 15...More

  • Category : Mail and Literature Organizers
Chafing Fuel,6 Hour,PK24
Disposable Plate,8-1/2 In,PK300
  • DIXIE
  • Disposable Plate, 8-1/2 In, PK300 Disposable Plate
  • Item # 15J136
  • Mfr. Model # UX9PATHPB
  • Disposable Plate, Medium Weight, Shape Round, Size 8-1/2 In., Material Paper, Color Pathways, Green...More

  • Category : Disposable Plates
Fork,Heavy Weight,White,PK1000
Bath Towel,White,24x50,PK12
Worktable Caster Kit,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Worktable Caster Kit, PK4 Worktable Caster Kit,PK4
  • Item # 2KRE5
  • Mfr. Model # 2KRE5
  • Worktable Caster Kit, Load Rating 200 Lb, Material Metal and Plastic, Color Gray, Caster Size 4 In, Standards...More

  • Category : Table Accessories
Teaspoon, Individually Wrapped,PK1000
Fork, Individually Wrapped,Black,PK1000
Toaster,4-Slot,120/127V,Stainless Steel
Paper Bowls,Biodegrade,12 oz.,PK500
Locker Bench,36 in W x 9-1/2 in D
Slow Cooker,Manual,6 qt.,120V
  • CROCK POT
  • Slow Cooker, Manual, 6 qt., 120V Slow Cooker,Manual,6 qt.,120V
  • Item # 38FA46
  • Mfr. Model # SCCPVL600-S
  • Slow Cooker, Manual, Capacity 6 qt., Voltage 120, Watts 240, Amps 2, Operating Temp. Range Up to 212 Degrees...More

  • Category : Countertop Warmers
Dinner Fork,Regular,Manhattan,PK12
Evaporator Motor
  • WHIRLPOOL
  • Evaporator Motor Evaporator Motor
  • Item # 42FD53
  • Mfr. Model # 63001057
  • Motor, Fits Brand Whirlpool, Admiral, Estate, Inglis, Kenmore, KitchenAid, Roper, Maytag, Crosley, Jenn-Air,...More

  • Category : Parts
Mini Blinds,L 60 In,W 34 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 34 In, White Mini Blinds,L 60 In,W 34 In, White
  • Item # 2ZGZ2
  • Mfr. Model # 2ZGZ2
  • Mini Blinds, Length (In.) 60, Width (In.) 34, Slat Material 2 In. Faux Wood PVC Foam, Color White, Head Rail...More

  • Category : Window Treatments
Produce Bag,14 x 11 In.,PK2000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Produce Bag, 14 x 11 In., PK2000 Produce Bag,14 x 11 In.,PK2000
  • Item # 3CUC1
  • Mfr. Model # 3CUC1
  • Produce Bag, Length 14 In., Width 11 In., Thickness 0.5 mil, Material Polyethylene, Clear, FDA Standards,...More

  • Category : Food Service Bags
Produce Bag,19 x 11 In.,PK1500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Produce Bag, 19 x 11 In., PK1500 Produce Bag,19 x 11 In.,PK1500
  • Item # 3CUC2
  • Mfr. Model # 3CUC2
  • Produce Bag, Length 19 In., Width 11 In., Thickness 0.5 mil, Material Polyethylene, Clear, FDA Standards,...More

  • Category : Food Service Bags
Coat Rack Hanger,Open Hook,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coat Rack Hanger, Open Hook, PK12 Coat Rack Hanger,Open Hook,PK12
  • Item # 5DYC1
  • Mfr. Model # 5DYC1
  • Hangers, Open-Hook, Depth (In.) 0.178, Width (In.) 17, Material Steel, Chrome Finish, For Use With 5DXZ6-Z9,...More

  • Category : Coat Rack Hangers
Rectangular Chair Mat, Clear, For Carpet with Padding Up&#x
Pharma Scoop,16 oz,316 Stainless Steel
Footrest,Memory Form,Black/Grey
Literature Rack,Compartment 5,Blk
Water Pressure Gauge
Coffee Maker,Programmable,12-Cup,Silver
Film and Foil Dispenser, Width 22-1/4", Height 6-3
Temperature Control,True Tssu Series
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More