Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

698 Results Found that Include 746 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Sugar Canister,20 Oz,PK24
Coat Rack Hanger,Closed Hook,PK12
Foam Plate,10 Inch,White,PK500
Pail Cover
  • VOLLRATH
  • Pail CoverPail Cover
  • Item # 4NEA5
  • Mfr. Model # 58030
  • Hook-On Pail Cover, Stainless Steel Material, For Use With 4NDZ9, 4NEA4, 4NEA5, Round Shape

Blanket,King,White,PK2
  • GRAND PATRICIAN
  • Blanket, King, White, PK2Blanket,King,White,PK2
  • Item # 15V633
  • Mfr. Model # Grand Patrician
  • Blanket, King Size, Width 108 In., Length 90 In., 100 Percent Cotton, Color White, Hem Self, Package Quantity...More

Cream Canister,12 Oz,PK24
Chair Mat,Rectangular,36 x 48 In.
  • GRAINGER APPROVED
  • Chair Mat, Rectangular, 36 x 48 In.Chair Mat,Rectangular,36 x 48 In.
  • Item # 29PL76
  • Mfr. Model # 29PL76
  • Chair Mat, Shape Rectangular, For Laminate, Wood, Tile, Concrete and other Hard Surfaces, Clear, Overall...More

Stock Pot w/Cover,12 qt,12-1/2 In.,SS
  • CRESTWARE
  • Stock Pot w/Cover, 12 qt, 12-1/2 In., SSStock Pot w/Cover,12 qt,12-1/2 In.,SS
  • Item # 21D994
  • Mfr. Model # SSPOT12
  • Stock Pot w/Cover, Capacity (Qt.) 12, Overall Length (In.) 11-1/2, Overall Width (In.) 12-1/2, Overall Height...More

Packaging/Portioning Scale,2kg/4.4lb,LCD
Souffle Cup,2 oz.,Translucent,PK2400
Mini Blinds,L 48 In,W 46 In, White
  • BATTALION
  • Mini Blinds, L 48 In, W 46 In, WhiteMini Blinds,L 48 In,W 46 In, White
  • Item # 2ZGN4
  • Mfr. Model # 2ZGN4
  • Mini Blinds, Length (In.) 48, Width (In.) 46, Slat Material 1 In. Aluminum, Color White, Head Rail Material...More

  • SOLO CUP
  • ForkFork
  • Multiple product options available

    Multiple product options available

Short Slv T-Shirt,XL,Navy Blue,Microban
Pan,Full-Size,14 Qt
Worktable Caster Kit,PK4
  • GRAINGER APPROVED
  • Worktable Caster Kit, PK4Worktable Caster Kit,PK4
  • Item # 2KRE5
  • Mfr. Model # 2KRE5
  • Worktable Caster Kit, Load Rating 200 Lb, Material Metal and Plastic, Color Gray, Caster Size 4 In, Standards...More

Fork,Bio Blend SmartStock,Beige,PK960
Pillow Protector,Stand,21 x 27 In,PK12
  • R & R TEXTILE
  • Pillow Protector, Stand, 21 x 27 In, PK12Pillow Protector,Stand,21 x 27 In,PK12
  • Item # 36N048
  • Mfr. Model # X10100
  • Pillow Protector, Pre-Shrunk, Standard Size, Width 20 In., Length 26 In., 50 Percent Polyester; 50 Percent...More

Spoon,Bio Blend SmartStock,Beige,PK960
Bowl,Disposable,12oz.,White,PK1000
Knife,Bio Blend SmartStock,Beige,PK960
Mini Blinds,L 48 In,W 47 In, White
  • BATTALION
  • Mini Blinds, L 48 In, W 47 In, WhiteMini Blinds,L 48 In,W 47 In, White
  • Item # 2ZGN5
  • Mfr. Model # 2ZGN5
  • Mini Blinds, Length (In.) 48, Width (In.) 47, Slat Material 1 In. Aluminum, Color White, Head Rail Material...More

Mobile Desk-Side File Cart
  • SAFCO
  • Mobile Desk-Side File CartMobile Desk-Side File Cart
  • Item # 20C496
  • Mfr. Model # 5224BL
  • Mobile Desk-Side File Cart, Overall Width 17-1/4 In., Overall Depth 13 In., Overall Height 21-1/4 In.,...More

Texliner Roll,24 In. x 40 ft.,Clear
Roast and Bake Pan, 8 1/8 Qt
  • VOLLRATH
  • Roast and Bake Pan, 8 1/8 QtRoast and Bake Pan, 8 1/8 Qt
  • Item # 4RZD4
  • Mfr. Model # 68369
  • Roast and Bake Pan, Capacity 7.7 L, Capacity 8 1/8 Qt., Overall Length 18 9/16 In., Overall Width 12 9/16...More

Vinyl Plank Flooring,18sqft,Walnut
  • VESDURA
  • Vinyl Plank Flooring, 18sqft, WalnutVinyl Plank Flooring,18sqft,Walnut
  • Item # 21AL57
  • Mfr. Model # 10078891
  • Vinyl Plank Flooring, Color English Walnut, Finish Smooth, Length 36 In., Width 6 In., Collection Vesdura,...More

Saccharin,PK1600
Produce Bag,14 x 11 In.,PK2000
Produce Bag,19 x 11 In.,PK1500
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More