Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

735 Results Found that Include 743 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Umbrella Bags,PK100
Steel Folding Chair,Beige
  • GRAINGER APPROVED
  • Steel Folding Chair, Beige Folding Chair
  • Item # 1W985
  • Mfr. Model # SC-01
  • Folding Chair, Overall Height 29-1/4 In., Overall Width 18-1/2 In., Overall Depth 20 In., Seat Height 29-1/4...More

Expandable Garment Rack
  • HONEY-CAN-DO
  • Expandable Garment Rack Expandable Garment Rack
  • Item # 15V415
  • Mfr. Model # GAR-01124
  • Expandable Garment Rack, Length 33 to 52-3/4 In, Width 16-45/64 In, Height 40 to 65 In, Material Steel,...More

Knockdown Drying Rack
Food Service Film,1000 Ft Roll
Individual Sugar Packets,PK2000
Slicer,11 In,Granton Edge
  • MERCER CUTLERY
  • Slicer, 11 In, Granton Edge Slicer,11 In,Granton Edge
  • Item # 6AKG0
  • Mfr. Model # M23720
  • Slicer, Length (In.) 11, Blade Type Granton Edge, Blade Material Stamped High Carbon Stainless Steel, Glass...More

Mini Blinds,L 72 In,W 27 In, White
  • BATTALION
  • Mini Blinds, L 72 In, W 27 In, White Mini Blinds,L 72 In,W 27 In, White
  • Item # 2ZGF9
  • Mfr. Model # 2ZGF9
  • Mini Blinds, Length (In.) 72, Width (In.) 27, Slat Material 1 In. PVC, Color White, Head Rail Material...More

Mini Blinds,L 60 In,W 36 In, White
  • BATTALION
  • Mini Blinds, L 60 In, W 36 In, White Mini Blinds,L 60 In,W 36 In, White
  • Item # 2ZGE4
  • Mfr. Model # 2ZGE4
  • Mini Blinds, Length (In.) 60, Width (In.) 36, Slat Material 1 In. PVC, Color White, Head Rail Material...More

Rubber Tip,1.25in,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 1.25in, Pk24 Rubber Tip,1.25in,Pk24
  • Item # 6J574
  • Mfr. Model # 9746
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

Sandwich Bag,6-3/4 x 6-3/4 In.,PK2000
Slider,Oval,9-1/2 x 5-3/4 In.,PK4
  • GRAINGER APPROVED
  • Slider, Oval, 9-1/2 x 5-3/4 In., PK4 Slider,Oval,9-1/2 x 5-3/4 In.,PK4
  • Item # 10G209
  • Mfr. Model # GGS_16594
  • Sliders, Foam Cushion, Height 9/16 In., Length 9-1/2 In., Width 5-3/4 In.Shape Oval, Material Plastic and...More

Fleece Blanket,Full,80 x 90 In.
  • R & R TEXTILE
  • Fleece Blanket, Full, 80 x 90 In. Fleece Blanket,Full,80 x 90 In.
  • Item # 5TAD2
  • Mfr. Model # X52001
  • Fleece Blanket, Anti-Pill, Full Size, Width 80 In., Length 90 In., 100 Percent Polyester, Color Beige, All 4...More

Spork,White,PK1000
Lid,Food/Tote,Clear,26 x 18 In.
  • RUBBERMAID
  • Lid, Food/Tote, Clear, 26 x 18 In. Food/Tote Lid
  • Item # 5M659
  • Mfr. Model # FG330200CLR
  • Food/Tote Lid, Outside Length 26 In., Outside Width 18 In., Outside Height 26 In., Material Co-Polyester,...More

Spatula,Plastic,16-1/2 In,PK12
  • CRESTWARE
  • Spatula, Plastic, 16-1/2 In, PK12 Spatula,Plastic,16-1/2 In,PK12
  • Item # 44F716
  • Mfr. Model # PS165
  • Spatula, Material Plastic, Overall Length 16-1/2 In., Handle Length 11-1/2 In., Handle Material Plastic,...More

Shelf Liner,Black,2x10 Ft
  • Irons Irons
  • Multiple product options available

    Multiple product options available

Table Cover,Paper,40inx300ft.,White
Disposable Plate,White,6 In,PK1000
Box, Food/Tote
  • RUBBERMAID
  • Box, Food/Tote Food/Tote Box
  • Item # 5M681
  • Mfr. Model # FG350800WHT
  • Food/Tote Box, Capacity 8 1/2 Gal, Outside Height 6 In, Outside Length 26 In, Outside Width 18 In, White...More

Pan,Half-Size,6.7 Qt
Hair Dryer,Wall Mounted,White,1600 Watts
10 GALLON BRUTE CONTAINER ICE ONLY
Adjustable Computer Stand,Platinum
  • FELLOWES
  • Adjustable Computer Stand, Platinum Adjustable Computer Stand,Platinum
  • Item # 22W807
  • Mfr. Model # 91781
  • Adjustable Computer Stand, Material Metal, Color Platinum, Construction Solid Steel, Finish Polished...More

Waterproof Digital Thermometer,Auto-Off
  • TAYLOR
  • Waterproof Digital Thermometer, Auto-Off Waterproof Digital Thermometer,Auto-Off
  • Item # 35HV29
  • Mfr. Model # 9878EPR
  • Waterproof Thermometer, Allergy, Temp. Range (F) -40 Degrees to 500 Degrees , Temp. Range (C) -40 Degrees to...More

Hair Dryer,Wall Mounted,White,1600 Watts
Luggage Rack,Wood,20 In H,Holds 300 lb
Butcher Knife,6 In,Poly,White
Glide,7/8 In,Pk24
  • SHEPHERD HARDWARE
  • Glide, 7/8 In, Pk24 Glide,7/8 In,Pk24
  • Item # 6J610
  • Mfr. Model # 9449
  • Leveling Glide, Adjustable, Length 1/2 In., Size 7/8 In., Material Nickel, Base Non-rusting Nickel, Kind to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More