Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

682 Results Found that Include 701 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sheet Pan,Aluminum,18 Gauge,18x26
Fork,Medium Weight,White,PK1000
Food Srvc Thrmomtr,Frdg/Frzr,-22 to122 F
  • Food Srvc Thrmomtr, Frdg/Frzr, -22 to122 F Thermometer
  • Item # 24Y992
  • Mfr. Model # 2560
  • Digital Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -22 Degrees to 122 Degrees , Temp....More

Chefs Knife,10 In.,Green Handle
  • MERCER CUTLERY
  • Chefs Knife, 10 In., Green Handle Chefs Knife,10 In.,Green Handle
  • Item # 13V444
  • Mfr. Model # M22610GR
  • Chef's Knife, Length 10 In., Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Knife,Medium Weight,White,PK1000
Teaspoon,Medium Weight,Wht,PK1000
Protective Leg Tip,7/8in.,Black,PK25
  • GRAINGER APPROVED
  • Protective Leg Tip, 7/8in., Black, PK25 Protective Leg Tip,7/8in.,Black,PK25
  • Item # 16ZE22
  • Mfr. Model # CTB 19B/W
  • Protective Leg Tip, Standard, Height 1-11/32 In., Dia. 55/64 In., Leg Outside Dia. 7/8 In., Cap Type Round,...More

Aluminum Scoop, 55 Oz Cap
Mini Blinds,L 48 In,W 35 In, White
  • BATTALION
  • Mini Blinds, L 48 In, W 35 In, White Mini Blinds,L 48 In,W 35 In, White
  • Item # 2ZGD3
  • Mfr. Model # 2ZGD3
  • Mini Blinds, Length (In.) 48, Width (In.) 35, Slat Material 1 In. PVC, Color White, Head Rail Material...More

Mini Blinds,L 48 In,W 35 In, Alabaster
Mini Blinds,L 72 In,W 24 In, White
  • BATTALION
  • Mini Blinds, L 72 In, W 24 In, White Mini Blinds,L 72 In,W 24 In, White
  • Item # 2ZGF7
  • Mfr. Model # 2ZGF7
  • Mini Blinds, Length (In.) 72, Width (In.) 24, Slat Material 1 In. PVC, Color White, Head Rail Material...More

Flour Sack Towel,Cotton,PK12
  • R & R TEXTILE
  • Flour Sack Towel, Cotton, PK12 Flour Sack Towel,Cotton,PK12
  • Item # 20YM87
  • Mfr. Model # 22861
  • Flour Sack Towel, Lint Free, Width 28 In., Length 29 In., Weight 1-7/8 lb/doz., 100 Percent Cotton Material,...More

Felt Pack,Tan
  • SHEPHERD HARDWARE
  • Felt Pack, Tan Felt Pack,Tan
  • Item # 5VR38
  • Mfr. Model # 79947
  • Floor Protectors, Material Polyester, Color Tan, Pad Self-stick, Polyester Felt Guard, Protect all Types of...More

Cutting Board,12x18,White
Mini Blinds,L 72 In,W 25 In, Alabaster
Pan,Sixth-Size,2.7 Qt
9-1/2" Ambidextrous Poultry Shear, Bent Handle Style,
23" Wood Rolling Pin, 3" Barrel Dia.
  • CRESTWARE
  • 23" Wood Rolling Pin, 3" Barrel Dia. Rolling Pins
  • Item # 41G570
  • Mfr. Model # RPW15
  • Rolling Pin, Barrel Material Wood, Barrel Length 15 In., Barrel Dia. 3 In., Overall Length 23 In., Handle...More

Sugar Free Lemonade Lemonade, 0.18 oz. Packet, Makes 500&#x
Fuseholder, 10A, Class Cc
Ice Bucket,4 qt
Drain Box, Perforated,White
  • VOLLRATH
  • Drain Box, Perforated, White Drain Box, Perforated,White
  • Item # 4NCU7
  • Mfr. Model # 52616
  • Drain Box Only, Perforated, Overall Length (In.) 20 In., Overall Width (In.) 15 In., Overall Height (In.) 5...More

Mini Blinds,L 60 In,W 30 In, White
  • BATTALION
  • Mini Blinds, L 60 In, W 30 In, White Mini Blinds,L 60 In,W 30 In, White
  • Item # 2ZGD9
  • Mfr. Model # 2ZGD9
  • Mini Blinds, Length (In.) 60, Width (In.) 30, Slat Material 1 In. PVC, Color White, Head Rail Material...More

Rubber Tip,Black,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, Black, Pk24 Rubber Tip,Black,Pk24
  • Item # 6J573
  • Mfr. Model # 9763
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/8 In., Cap Type Round, Material Rubber, Color...More

Rubber Tip,White,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, White, Pk24 Rubber Tip,White,Pk24
  • Item # 6J565
  • Mfr. Model # 9756
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/8 In., Cap Type Round, Material Rubber, Color...More

Cutlery Keeper with Cutlery,PK180
Paper Towel Holder, Stainless Steel
  • HONEY-CAN-DO
  • Paper Towel Holder, Stainless Steel Paper Towel Holder, Stainless Steel
  • Item # 30XM84
  • Mfr. Model # KCH-01077
  • Paper Towel Holder,Counter Top,Stainless Steel Material,Depth (In.) 6-1/8,Height (In.) 13-63/64,Width (In.)...More

Adjustable Garment Rack
Hair Dryer,Handheld,Black,1600 Watts
Dgtl Food Scale,Plstic Pltfrm,11 lb. Cap
  • TAYLOR
  • Dgtl Food Scale, Plstic Pltfrm, 11 lb. Cap Dgtl Food Scale,Plstic Pltfrm,11 lb. Cap
  • Item # 14F315
  • Mfr. Model # 3847BL9
  • Digital Food Scale, Capacity 11 lb., Readability Digital Readout, Overall Length 8-5/8 In., Overall Width...More

Knife Sharpener,7 in L,Butterfly Open
  • GERBER
  • Knife Sharpener, 7 in L, Butterfly Open Knife Sharpener,7 in L,Butterfly Open
  • Item # 45J113
  • Mfr. Model # 31-001526
  • Field Knife Sharpener, Length 7 in. Open, 4 in. Closed, Sharpening Material (1) Large and (1) Small Diamond...More

Table Cover,Plastic,54inx108in,Wht,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More