Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

842 Results Found that Include 882 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thermometer,Refrigerator,-20 to 60F
  • TAYLOR
  • Thermometer, Refrigerator, -20 to 60F Liquid Filled Food Service Thermometer
  • Item # 6DKD5
  • Mfr. Model # 6DKD5
  • Liquid Filled Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -20 Degrees to 60 Degrees ,...More

5 oz. Disposable Cup, Waxed Paper, White, PK 100
4.25 oz. Disposable Cup, Paper, White, PK 200
Mesh Strainer,Dia. 10 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 10 1/4 In Mesh Strainer,Dia. 10 1/4 In
  • Item # 6DVU7
  • Mfr. Model # 89
  • Mesh Strainer, Overall Length (In.) 10.25, Overall Width (In.) 10.25, Overall Height (In.) 22.75, Dia. (In.)...More

Spatula,10 In
  • MERCER CUTLERY
  • Spatula, 10 In Spatula,10 In
  • Item # 6AKU9
  • Mfr. Model # M18800P
  • Spatula, Straight, Overall Length (In.) 15 1/4, Overall Width (In.) 1 1/2, Overall Height (In.) 3/4, Blade...More

Poultry and Kitchen Shears,7-1/2 In
  • DEXTER RUSSELL
  • Poultry and Kitchen Shears, 7-1/2 In Poultry and Kitchen Shears,7-1/2 In
  • Item # 38X902
  • Mfr. Model # 25353
  • Poultry and Kitchen Shears, Length 7-1/2 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Chef Knife,10 In
  • MERCER CUTLERY
  • Chef Knife, 10 In Chef Knife,10 In
  • Item # 6AKP1
  • Mfr. Model # M18120
  • Chef's Knife, Length (In.) 10, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

Regular Tea Bag, 1 oz. Single Serve, Makes 1 Cup
Wash Cloth, 12x12 In, White,PK12
  • R & R TEXTILE
  • Wash Cloth, 12x12 In, White, PK12 Wash Cloth, 12x12 In, White,PK12
  • Item # 5NWP3
  • Mfr. Model # X03100
  • Wash Cloth, Ring Spun, Width 12 In., Length 12 In., Weight 1 lb. per Dozen, Cam Border, 86 Percent Cotton; 14...More

Protective Leg Tip,1in.,Black,PK10
  • GRAINGER APPROVED
  • Protective Leg Tip, 1in., Black, PK10 Protective Leg Tip,1in.,Black,PK10
  • Item # 16ZE30
  • Mfr. Model # CTB 20B/W
  • Protective Leg Tip, Standard, Height 1-15/32 In., Dia. 63/64 In., Leg Outside Dia. 1 In., Cap Type Round,...More

Furniture Glide,Std,5/16-18,PK4
  • S & W
  • Furniture Glide, Std, 5/16-18, PK4 Furniture Glide,Std,5/16-18,PK4
  • Item # 14H441
  • Mfr. Model # SW-5T21
  • Furniture Glide, Standard Type, Thread Size 5/16-18, Base Dia. (In.) 1-1/8, Load Capacity (Lb.) 150, Height...More

Bib Apron,Full Length,Side Pocket,Black
Pourover Decanter,Black,64 oz
Lamp-60w,120V,Incandescent,ctd
Polycarbonate Measuring Cup,1 Quart
Plastic Tip,1 In,Pk24
  • GRAINGER APPROVED
  • Plastic Tip, 1 In, Pk24 Plastic Tip,1 In,Pk24
  • Item # 6J584
  • Mfr. Model # 9237
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Straight, Shape Straight and Angle, Material Plastic,...More

Bus Tub,Polypropylene,Gray
Perma Gum Package Assembly
Squeeze Bottle,Clear,8 oz.,PK12
Bus Tub,Polypropylene,Gray
64 Oz Scoop, Clear
  • RUBBERMAID
  • 64 Oz Scoop, Clear 64 Oz Scoop, Clear
  • Item # 4UEE5
  • Mfr. Model # FG288600CLR
  • Scoop, Capacity 64 Oz., Temp. Resistance 185 Deg. F, Handle One Piece Construction, Handle Color Clear,...More

Bread Knife,Serrated,9 in. L,White
Glass Carousel Micro Tray Drive Coupling
  • GENERAL ELECTRIC
  • Glass Carousel Micro Tray Drive Coupling Glass Carousel Micro Tray Drive Coupling
  • Item # 41JR08
  • Mfr. Model # WB06X10144
  • Glass Carousel Microwave Tray Drive Coupling, Fits Brand GE, For Use With Mfr. Model Number DVM1850DM2BB,...More

Tower Napkin Dispenser,Red,Wall,Cap. 800
Mustard Packet,PK200
Rubber Tip,5/8 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 5/8 In, Pk24 Rubber Tip,5/8 In,Pk24
  • Item # 6J569
  • Mfr. Model # 9759
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 5/8 In., Cap Type Round, Material Rubber, Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More