Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

811 Results Found that Include 853 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paring Knife,3-1/4 In L,Straight
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, Straight Paring Knife,3-1/4 In L,Straight
  • Item # 44F665
  • Mfr. Model # 40600
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Straight, Blade Material High Carbon Stainless Steel,...More

Glide,TableShox Self Adjusting,1/4 In
Glide,TableShox Self Adjusting,10mm
  • JACOB HOLTZ
  • Glide, TableShox Self Adjusting, 10mm Glide,TableShox Self Adjusting,10mm
  • Item # 22E927
  • Mfr. Model # 01-M10
  • TableShox Self Adjusting Glide, Screw, Size 1.5 In, Cap Type Impact Plastic, Shape Round, Material Impact...More

Fork,Heavy Weight,White,PK100
Felt Pads,Round,Multi-Size
  • GRAINGER APPROVED
  • Felt Pads, Round, Multi-Size Felt Pads,Round,Multi-Size
  • Item # 10K001
  • Mfr. Model # GGS_16608
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 3/4 In., 1 In., 1-1/2 In., Shape Round, Material Polyester, Color...More

Call Bell,3-3/8L x 3-3/8W x 2-3/8H,Metal
Coffee Tray,Rectangle,Black,Plastic
Polycarbonate Measuring Cup,1 Cup,Clear
Fridge/Freezer Thermometer,-20 to 80F
  • TRUTEMP
  • Fridge/Freezer Thermometer, -20 to 80F Fridge/Freezer Thermometer,-20 to 80F
  • Item # 35HV42
  • Mfr. Model # 3507
  • Refrigerator Freezer Thermometer, Cold Storage, Temp. Range (F) -20 Degrees to 80 Degrees , Temp. Range (C)...More

64 Oz Scoop, White
  • RUBBERMAID
  • 64 Oz Scoop, White 64 Oz Scoop, White
  • Item # 4UEE4
  • Mfr. Model # FG288500WHT
  • Scoop, Capacity 64 Oz., Temp. Resistance 185 Deg. F, Handle One Piece Construction, Handle Color White,...More

Wall Base Molding,  Black, 48 In. L
Mesh Strainer,Dia. 6 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 6 1/4 In Mesh Strainer,Dia. 6 1/4 In
  • Item # 6DVU9
  • Mfr. Model # 86
  • Mesh Strainer, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 6.25, Dia. (In.)...More

Glide,SuperLevel Self Adjusting,1/4 In
Wall Base Molding,  White, 48 In. L
Thermometer,Horiz,Price Tag,-40 to 120F
  • MILJOCO
  • Thermometer, Horiz, Price Tag, -40 to 120F Liquid Filled Food Service Thermometer
  • Item # 5DJJ2
  • Mfr. Model # S350092ZPTM
  • Liquid Filled Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -40 Degrees to 120 Degrees ,...More

Wash Cloth,11x11 In,White,PK12
Sweater Wash Bag
Wash Cloth, 12x12 In, White,PK12
Conventional Oven Mitt,Natural,17 Inch
Apple Corer, Firm Grip
Unisex Skull Cap, L/XL, Black
6 oz. Disposable Cup, Paper, White, PK 200
Recycled Hanger,Black,PK15
Glass Decanter, Regular
Pastry Brush,7-5/16In,White
  • VIKAN
  • Pastry Brush, 7-5/16In, White Pastry Brush,7-5/16In,White
  • Item # 31CF67
  • Mfr. Model # 555050
  • Pastry Brush, Bristle Color White, Brush Length 1-13/16 In., Brush Width 2 In., Handle Length 5-1/2 In.,...More

Pizza Pan,Wide Rim,14 In.
Aluminum Scoop,24 oz.
Furniture Glide,Standard,1/4-20,PK4
  • S & W
  • Furniture Glide, Standard, 1/4-20, PK4 Furniture Glide,Standard,1/4-20,PK4
  • Item # 14H433
  • Mfr. Model # SW-5T15
  • Furniture Glide, Standard Type, Thread Size 1/4-20, Base Dia. (In.) 1-7/32, Load Capacity (Lb.) 125, Height...More

Net Knife,Serrated,3 1/2 In,Poly,Orange
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More