Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

396 Results Found that Include 428 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Felt Pads,Round,2 In.,PK6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Pads, Round, 2 In., PK6 Felt Pads,Round,2 In.,PK6
  • Item # 10J991
  • Mfr. Model # GGS_16599
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 2 In., Shape Round, Material Polyester, Color Beige, For Use On...More

  • Category : Furniture Tips and Caps
Felt Pads,Round,1 In.,PK16
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Pads, Round, 1 In., PK16 Felt Pads,Round,1 In.,PK16
  • Item # 10J989
  • Mfr. Model # GGS_16597
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 1 In., Shape Round, Material Polyester, Color Beige, For Use On...More

  • Category : Furniture Tips and Caps
Refrigerator Freezer Thermometer,SS
  • TRUTEMP
  • Refrigerator Freezer Thermometer, SS Refrigerator Freezer Thermometer,SS
  • Item # 35HV38
  • Mfr. Model # 3503
  • Refrigerator Freezer Thermometer, Cold Storage, Temp. Range (F) -20 Degrees to 86 Degrees , Temp. Range (C)...More

  • Category : Food Service Thermometers
Stir Straws,5in,PK1000
Sheath,4 In Length
Napkin Dispenser,Black,Table Top,300 Nap
Ice Scoop,Stainless Steel,12 oz
Refrigerator/Freezer Thermometer
Aluminum Foil,25 Ft Roll
Knot Pick,4-1/2 In.,Bamboo,PK100
Felt Pads,Round,3/4 In.,PK20
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Pads, Round, 3/4 In., PK20 Felt Pads,Round,3/4 In.,PK20
  • Item # 10G211
  • Mfr. Model # GGS_16596
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 3/4 In., Shape Round, Material Polyester, Color Beige, For Use On...More

  • Category : Furniture Tips and Caps
Felt Pads,Square,1 In.,PK16
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Pads, Square, 1 In., PK16 Felt Pads,Square,1 In.,PK16
  • Item # 10J994
  • Mfr. Model # GGS_16602
  • Felt Pads, Adhesive, Height 7/32 In., Length 1 In., Width 1 In., Shape Square, Material Polyester, Color...More

  • Category : Furniture Tips and Caps
Bakers Pad,w/ Steam Barrier,8-1/2x11
Food Srvc Thrmomtr,Food Sfty,0 to 220 F
  • TAYLOR
  • Food Srvc Thrmomtr, Food Sfty, 0 to 220 F Mechanical Food Service Thermometer
  • Item # 14F307
  • Mfr. Model # 8018N
  • Mechanical Food Service Thermometer, HACCP Food Safety, Temp. Range (F) 0 Degrees to 220 Degrees , Temp....More

  • Category : Food Service Thermometers
Bowl, 21 oz., Plastic, Red/Blue,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl, 21 oz., Plastic, Red/Blue, PK4 Bowl, 21 oz., Plastic, Red/Blue,PK4
  • Item # 25TU05
  • Mfr. Model # TT0241
  • Bowl, Table top, Capacity 21 oz., Overall Height 2-1/4 In., Diameter 6-1/2 In., Material Plastic, Color...More

  • Category : Bowls
Utility Tong, L 9 1/2 In
Cutlery Tray, Plastic, 7 Compartment
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cutlery Tray, Plastic, 7 Compartment Cutlery Tray, Plastic, 7 Compartment
  • Item # 25TU11
  • Mfr. Model # BA0103
  • Cutlery Tray, Material Plastic, Number of Compartments 7, Color White, Height 1-7/8 In., Length 13-1/2 In.,...More

  • Category : Flatware Dispensers
Felt Pads,Round,3/8 In.,PK84
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Pads, Round, 3/8 In., PK84 Felt Pads,Round,3/8 In.,PK84
  • Item # 10G210
  • Mfr. Model # GGS_16595
  • Felt Pads, Adhesive, Height 3/32 In., Dia. 3/8 In., Shape Round, Material Polyester, Color Beige, For Use On...More

  • Category : Furniture Tips and Caps
Rubber Gripper Pads,Round,1 In.,PK16
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Gripper Pads, Round, 1 In., PK16 Rubber Gripper Pads,Round,1 In.,PK16
  • Item # 10J998
  • Mfr. Model # GGS_16606
  • Rubber Gripper Pads, Adhesive pad, Height 7/32 In., Dia. 1 In., Shape Round, Material Ethylene Vinyl Acetate,...More

  • Category : Furniture Tips and Caps
Colander, 4 qt., Plastic, White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Colander, 4 qt., Plastic, White Colander, 4 qt., Plastic, White
  • Item # 25TU10
  • Mfr. Model # KW0018
  • Colander, Capacity 4 qt., Hole Dia. 3/16 In., Overall Height 4-1/8 In., Overall Length 11-7/8 In., Overall...More

  • Category : Colanders and Strainers
Scraper,High Heat,9.5 In Long
Rubber Gripper Pads,Round,1-1/2 In.,PK8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Gripper Pads, Round, 1-1/2 In., PK8 Rubber Gripper Pads,Round,1-1/2 In.,PK8
  • Item # 10J997
  • Mfr. Model # GGS_16605
  • Rubber Gripper Pads, Adhesive pad, Height 7/32 In., Dia. 1-1/2 In., Shape Round, Material Ethylene Vinyl...More

  • Category : Furniture Tips and Caps
Rubber Grippers,Rectangle,5x4,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Grippers, Rectangle, 5x4, PK2 Rubber Grippers,Rectangle,5x4,PK2
  • Item # 10J996
  • Mfr. Model # GGS_16604
  • Rubber Grippers, Adhesive pad, Height 7/32 In., Length 5 In., Width 4 In., Shape Rectangle, Material Ethylene...More

  • Category : Furniture Tips and Caps
Laundry Basket, White Plastic, 1 bu.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Laundry Basket, White Plastic, 1 bu. Laundry Baskets
  • Item # 25TT99
  • Mfr. Model # LN0275
  • Laundry Basket, Volume Capacity 1 bu., Color White, Material Plastic, Height 11-3/4 In., Diameter 12-7/8 In.,...More

  • Category : Laundry Baskets
Mini Bench Scraper,5-1/2 x3-1/2 in,White
Aluminum Scoop,5 oz.
Heavyweight Hanger,White,Plastic,PK3
Clothesline,Nylon,, dia.,100 ft. L
Utility Tong, L 12 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More