Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

14 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DURHAM
    • Magazine Wall DisplayMagazine Wall Display
    • Multiple product options available

      Magazine Wall Display, Vertical, Construction Steel, Width 9-3/4", Depth 4-1/8" and Color Black; Varies by Number of Compartments and Height

    Literature And Mail Sorter,Black
    Shop Desk,23 x 51 x 20 In,Gray
    • DURHAM
    • Shop Desk, 23 x 51 x 20 In, GrayShop Desk,23 x 51 x 20 In,Gray
    • Item # 1PB38
    • Mfr. Model # FED-2023-95
    • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

    • DURHAM
    • Magazine DisplayMagazine Display
    • Multiple product options available

      Magazine Display and Construction Steel; Varies by Color, Number of Compartments, Height, Width and Depth

    Shop Desk,39 x 55-1/2 x 29 In,Gray
    • DURHAM
    • Shop Desk, 39 x 55-1/2 x 29 In, GrayShop Desk,39 x 55-1/2 x 29 In,Gray
    • Item # 1PB42
    • Mfr. Model # SFWS-392955-95
    • Stationary File Workstation, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 29 In., Number of...More

    Pan & Tray Truck,Cap 1200 Lbs,33x23x67
    • DURHAM
    • Pan & Tray Truck, Cap 1200 Lbs, 33x23x67Pan & Tray Truck,Cap 1200 Lbs,33x23x67
    • Item # 2NXV8
    • Mfr. Model # PAT-24-6-9-95
    • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 x 1/8 Angle Iron Construction, Powder Coat Finish, Color...More

    • DURHAM
    • Literature RackLiterature Rack
    • Multiple product options available

      Literature Rack; Varies by Color, Number of Compartments, Height, Width and Depth

    • DURHAM
    • BaseBase
    • Multiple product options available

      Base, Height 5-7/8", Width 10-1/8", Depth 14" and For Use With Literature Rack; Varies by Color

    Laminated Wood Top
    • DURHAM
    • Laminated Wood TopLaminated Wood Top
    • Item # 1RH57
    • Mfr. Model # 459-75
    • Laminated Wood Top, Overall Width (In.) 33-3/4, Overall Depth (In.) 12, Overall Height (In.) 1-3/16, Color...More

    Literature Rack Leg
    • DURHAM
    • Literature Rack LegLiterature Rack Leg
    • Item # 1RH29
    • Mfr. Model # 408-75-A
    • Literature Rack Leg, Overall Width 10 1/8 Inches, Overall Height 5 7/8 Inches, Overall Depth 14 Inches,...More

    Truck,Pan And Tray
    • DURHAM
    • Truck, Pan And TrayTruck,Pan And Tray
    • Item # 4EY13
    • Mfr. Model # PAT-36-4-14-95
    • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

    Truck,Pan And Tray
    • DURHAM
    • Truck, Pan And TrayTruck,Pan And Tray
    • Item # 4EY12
    • Mfr. Model # PAT-24-4-14-95
    • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

    Pan & Tray Truck,Cap 1200 lb.,36x33x67
    • DURHAM
    • Pan & Tray Truck, Cap 1200 lb., 36x33x67Pan & Tray Truck,Cap 1200 lb.,36x33x67
    • Item # 2NXV9
    • Mfr. Model # PAT-36-6-9-95
    • Pan & Tray Truck, Height 67 In., Load Capacity 1200 lb., Construction 1-1/4 x 1/8 Angle Iron, Width 33 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More