Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carpet Upholstery Spot Brush
  • TOUGH GUY
  • Carpet Upholstery Spot Brush Carpet Upholstery Spot Brush
  • Item # 1VAF1
  • Mfr. Model # 1VAF1
  • Carpet Upholstery Spot Brush, Block Type Plastic, Fill Type Crimped Polypropylene, Trim Length 5/8 In,...More

Replacement Blade,White,4 1/2 In
Paddle Scraper,White
  • TOUGH GUY
  • Paddle Scraper, White Paddle Scraper,White
  • Item # 1YTP7
  • Mfr. Model # 1YTP7
  • Paddle Scraper, Height 2 In, Width 4 1/2 In, Color White, Size 40 In, Material Polyethylene, For Use With...More

Carpet Upholstery Spot Brush,4 3/4 In
  • TOUGH GUY
  • Carpet Upholstery Spot Brush, 4 3/4 In Carpet Upholstery Spot Brush,4 3/4 In
  • Item # 5EFC1
  • Mfr. Model # 5EFC1
  • Carpet Upholstery Spot Brush, Block Type Plastic, Fill Type Plastic, Brush Width 1/8 In., Trim Length 5/8...More

Spatula Scraper,White
  • TOUGH GUY
  • Spatula Scraper, White Spatula Scraper,White
  • Item # 1YTP5
  • Mfr. Model # 1YTP5
  • Spatula Scraper, Height 2 In, Width 4 1/2 In, Color White, Size 13 1/2 In, Material Nylon, For Use With...More

Plastic Rack Cover,80 x 29 In.,PK50
Paddle Scraper,SS,60 In
  • TOUGH GUY
  • Paddle Scraper, SS, 60 In Paddle Scraper,SS,60 In
  • Item # 3CPE7
  • Mfr. Model # 3CPE7
  • Paddle Scraper, Width 4 3/4 In, Size 60 In, Material Stainless Steel, For Use With Large Pots and Vats,...More

Paddle Scraper,Nylon,48 In
  • TOUGH GUY
  • Paddle Scraper, Nylon, 48 In Paddle Scraper,Nylon,48 In
  • Item # 3CPE8
  • Mfr. Model # 3CPE8
  • Paddle Scraper, Height 4 1/2 In, Width 7 1/2 In, Color White, Material Nylon, For Use With Large Pots and...More

Paddle Scraper,SS,36 In
  • TOUGH GUY
  • Paddle Scraper, SS, 36 In Paddle Scraper,SS,36 In
  • Item # 3CPE4
  • Mfr. Model # 3CPE4
  • Paddle Scraper, Width 4 3/4 In, Size 36 In, Material Stainless Steel, For Use With Large Pots and Vats,...More

Spatula Scraper,White
  • TOUGH GUY
  • Spatula Scraper, White Spatula Scraper,White
  • Item # 1YTP6
  • Mfr. Model # 1YTP6
  • Spatula Scraper, Height 2 In, Width 4 1/2 In, Color White, Size 13 1/2 In, Material Polyethylene, For Use...More

Paddle Scraper,48 In
  • TOUGH GUY
  • Paddle Scraper, 48 In Paddle Scraper,48 In
  • Item # 3CPE9
  • Mfr. Model # 3CPE9
  • Paddle Scraper, Height 4 1/2 In, Width 7 1/2 In, Color White, Material Nylon, For Use With Large Pots and...More

Paddle Scraper,SS,48 In
  • TOUGH GUY
  • Paddle Scraper, SS, 48 In Paddle Scraper,SS,48 In
  • Item # 3CPE6
  • Mfr. Model # 3CPE6
  • Paddle Scraper, Width 4 3/4 In, Size 48 In, Material Stainless Steel, For Use With Large Pots and Vats,...More

Paddle Scraper,72 In
  • TOUGH GUY
  • Paddle Scraper, 72 In Paddle Scraper,72 In
  • Item # 3CPF1
  • Mfr. Model # 3CPF1
  • Paddle Scraper, Height 4 1/2 In, Width 7 1/2 In, Color White, Material Nylon, For Use With Large Pots and...More

Paddle Scraper,48 In
  • TOUGH GUY
  • Paddle Scraper, 48 In Paddle Scraper,48 In
  • Item # 3CPF2
  • Mfr. Model # 3CPF2
  • Paddle Scraper, Height 6 1/2 In, Width 9 In, Color White, Material Nylon, For Use With Large Pots and Vats,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More