Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

98 Results Found that Include 204 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TENNSCO
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Assembled, Width 36", Depth 18", Material All Welded Steel and Shelf Capacity 150 lbs; Varies by Color and Height

  • TENNSCO
  • File Cabinet File Cabinet
  • Multiple product options available

    Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

  • TENNSCO
  • Stationary Bookcase Stationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Assembled, Width 34-1/2", Depth 13-1/2", All Welded Steel, Powder Coat and Shelf Capacity (Lbs.) 130 lb.; Varies by Color and Height

Shop Desk,29 x 34-1/2 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 29 x 34-1/2 x 29In, Medium Gray Shop Desk,29 x 34-1/2 x 29In,Medium Gray
  • Item # 8CFK7
  • Mfr. Model # SR-59 MED GRAY
  • Wall Hanging Foreman's Desk, Overall Width 29 In., Overall Height 34-1/2 In., Overall Depth 29 In., Number of...More

Dividers,For 30 Drawer,Blk,PK30
  • TENNSCO
  • Dividers, For 30 Drawer, Blk, PK30 Dividers,For 30 Drawer,Blk,PK30
  • Item # 4YTE7
  • Mfr. Model # 30AD
  • Dividers, Horizontal, Overall Width 9 In, Overall Height 2 1/2 In, Construction Welded Steel and Fully...More

Lateral File Drawer Cabinet,3 Shelf,Sand
Lateral File Drawer Cabinet,3 Shelf,Gray
Lateral File Drawer Cabinet,1 Shelf,Blk
Locker Bench,96 in W x 9-1/2 in D
Lateral File Drawer Cabinet,3 Shelf,Blk
  • TENNSCO
  • Literature Sorter Literature Sorter
  • Multiple product options available

    Literature Sorter, Construction Welded Steel and Fully Assembled, Height 33", Width 30-5/8" and Number of Compartments 21; Varies by Color and Depth

  • TENNSCO
  • Shelves Shelves
  • Multiple product options available

    Shelves and Construction Steel; Varies by Color, Width and Depth

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter Unit Letter Size Starter Unit
  • Item # 5RGY4
  • Mfr. Model # 2476PC
  • Shelf Capacity 400 lbs., 24 In., Powder Coat Finish, 76 In., Includes (60) Adjustable Dividers, (2) L...More

Reference Shelf,30x15
  • TENNSCO
  • Reference Shelf, 30x15 Reference Shelf,30x15
  • Item # 5RGZ8
  • Mfr. Model # RSMB-15
  • Reference Shelf, Height 5/8 In., Width 30 In., Depth 15 In., Color Sand, Finish Powder Coat, For Use With...More

Shelf Kit,36x15
  • TENNSCO
  • Shelf Kit, 36x15 Shelf Kit,36x15
  • Item # 5RGZ3
  • Mfr. Model # ISK-3615
  • Shelf Kit, Width 36, Depth 15, Color Sand, Finish Powder Coat, For Use With 5RGX7, 5RGX8, 5RGX9, 5RGY0,...More

Base & Top w/Levelers-Letter
Locker Bench,84 in W x 9-1/2 in D
  • TENNSCO
  • Locker Bench, 84 in W x 9-1/2 in D Locker Bench,84 in W x 9-1/2 in D
  • Item # 8NCC5
  • Mfr. Model # HMLB-84
  • Locker Bench, Width (In.) 84 In., Depth (In.) 9-1/2 In., Height (In.) 1-1/2 In., Surface Laminated, Material...More

  • TENNSCO
  • Lateral File, Fixed Lateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

Add-A-Stack Tier-Legal
  • TENNSCO
  • Add-A-Stack Tier-Legal Add-A-Stack Tier-Legal
  • Item # 5RHC2
  • Mfr. Model # AS48GSD
  • Filing Shelf, Single Tier, Legal, Construction Steel, Color Sand, Finish Powder Coat, Height 10", Width 48",...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter Unit Letter Size Starter Unit
  • Item # 5RGY5
  • Mfr. Model # 248848PC
  • Shelf Capacity 450 lbs., 24 In., Powder Coat Finish, 88 In., Includes (70) Adjustable Dividers, (2) L...More

Lateral File Drawer Cabinet,1 Shelf,Sand
Legal Size Starter Unit
  • TENNSCO
  • Legal Size Starter Unit Legal Size Starter Unit
  • Item # 5RGX8
  • Mfr. Model # 1576PC
  • Shelf Capacity 500 lbs., 15 In., Powder Coat Finish, 76 In., Includes (30) Adjustable Dividers, (2) L...More

Posting Shelf,48W,Light Gray
  • TENNSCO
  • Posting Shelf, 48W, Light Gray Posting Shelf,48W,Light Gray
  • Item # 5RHE5
  • Mfr. Model # AS48PSLGY
  • Posting Shelf, Width 48, Color Light Gray, Finish Powder Coat, For Use With 5RHC1, 5RHC3, Features Includes...More

Locker Bench,48 in W x 9-1/2 in D
Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter Unit Letter Size Starter Unit
  • Item # 5UFA4
  • Mfr. Model # 127648PC
  • Shelf Capacity 550 lbs., 12 In., Powder Coat Finish, 76 In., Includes (30) Adjustable Dividers, (2) L...More

Locking Door,Light Gray
  • TENNSCO
  • Locking Door, Light Gray Locking Door,Light Gray
  • Item # 5RHD9
  • Mfr. Model # AS36LDLGY
  • Locking Door, Width 36, Color Light Gray, Finish Powder Coat, For Use With 5RHA5, 5RHA7, Features Includes...More

Legal Size Add-On Unit
  • TENNSCO
  • Legal Size Add-On Unit Legal Size Add-On Unit
  • Item # 5RGX9
  • Mfr. Model # 1588AC
  • Shelf Capacity 500 lbs., 15 In., Powder Coat Finish, 88 In., Includes (35) Adjustable Dividers, (1) T...More

Locker Bench,36 in W x 9-1/2 in D
  • TENNSCO
  • Horizontal Literature Organizer Horizontal Literature Organizer
  • Multiple product options available

    Horizontal Literature Organizer, Width 30-7/8", Height 33", Welded Steel and Fully Assembled, Powder Coat and Number of Drawers or Bins 30; Varies by Color, Type and...More

Locker Bench,72 in W x 9-1/2 in D
Locker Bench,60 in W x 9-1/2 in D
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More