Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

76 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mini Blinds,L 48 In,W 46 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 48 In, W 46 In, White Mini Blinds,L 48 In,W 46 In, White
  • Item # 2ZGD4
  • Mfr. Model # 2ZGD4
  • Mini Blinds, Length (In.) 48, Width (In.) 46, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 48 In,W 47 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 48 In, W 47 In, White Mini Blinds,L 48 In,W 47 In, White
  • Item # 2ZGD5
  • Mfr. Model # 2ZGD5
  • Mini Blinds, Length (In.) 48, Width (In.) 47, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 48 In,W 35 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 48 In, W 35 In, White Mini Blinds,L 48 In,W 35 In, White
  • Item # 2ZGD3
  • Mfr. Model # 2ZGD3
  • Mini Blinds, Length (In.) 48, Width (In.) 35, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Wall Base Molding,  Brown, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Brown, 720 In. L Wall Base Molding, Brown, 720 In. L
  • Item # 2RRX1
  • Mfr. Model # 2RRX1
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Brown, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

  • Category : Wall Base
Wall Base Molding,  Black, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Black, 720 In. L Wall Base Molding, Black, 720 In. L
  • Item # 2RRW9
  • Mfr. Model # 2RRW9
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Black, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

  • Category : Wall Base
Mini Blinds,L 72 In,W 43 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 72 In, W 43 In, White Mini Blinds,L 72 In,W 43 In, White
  • Item # 2ZGG5
  • Mfr. Model # 2ZGG5
  • Mini Blinds, Length (In.) 72, Width (In.) 43, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 72 In,W 24 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 72 In, W 24 In, Alabaster Mini Blinds,L 72 In,W 24 In, Alabaster
  • Item # 2ZGK7
  • Mfr. Model # 2ZGK7
  • Mini Blinds, Length (In.) 72, Width (In.) 24, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Wall Base Molding,  Gray, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Gray, 720 In. L Wall Base Molding, Gray, 720 In. L
  • Item # 2RRX2
  • Mfr. Model # 2RRX2
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Gray, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

  • Category : Wall Base
Mini Blinds,L 60 In,W 39 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 39 In, White Mini Blinds,L 60 In,W 39 In, White
  • Item # 2ZGE5
  • Mfr. Model # 2ZGE5
  • Mini Blinds, Length (In.) 60, Width (In.) 39, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 34 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 34 In, White Mini Blinds,L 60 In,W 34 In, White
  • Item # 2ZGZ2
  • Mfr. Model # 2ZGZ2
  • Mini Blinds, Length (In.) 60, Width (In.) 34, Slat Material 2 In. Faux Wood PVC Foam, Color White, Head Rail...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 23 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 23 In, White Mini Blinds,L 60 In,W 23 In, White
  • Item # 2ZGD8
  • Mfr. Model # 2ZGD8
  • Mini Blinds, Length (In.) 60, Width (In.) 23, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 72 In,W 25 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 72 In, W 25 In, Alabaster Mini Blinds,L 72 In,W 25 In, Alabaster
  • Item # 2ZGK8
  • Mfr. Model # 2ZGK8
  • Mini Blinds, Length (In.) 72, Width (In.) 25, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 36 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 36 In, White Mini Blinds,L 60 In,W 36 In, White
  • Item # 2ZGE4
  • Mfr. Model # 2ZGE4
  • Mini Blinds, Length (In.) 60, Width (In.) 36, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Wall Base Molding,  Almond, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Almond, 720 In. L Wall Base Molding, Almond, 720 In. L
  • Item # 2RRW8
  • Mfr. Model # 2RRW8
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Almond, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

  • Category : Wall Base
Mini Blinds,L 60 In,W 31 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 31 In, White Mini Blinds,L 60 In,W 31 In, White
  • Item # 2ZGE1
  • Mfr. Model # 2ZGE1
  • Mini Blinds, Length (In.) 60, Width (In.) 31, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Wall Base Molding,  White, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, White, 720 In. L Wall Base Molding, White, 720 In. L
  • Item # 2RRX3
  • Mfr. Model # 2RRX3
  • Wall Base, Non-Adhesive, PVC Vinyl, Color White, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

  • Category : Wall Base
Mini Blinds,L 60 In,W 34 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 34 In, Alabaster Mini Blinds,L 60 In,W 34 In, Alabaster
  • Item # 2ZGJ2
  • Mfr. Model # 2ZGJ2
  • Mini Blinds, Length (In.) 60, Width (In.) 34, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 34 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 34 In, White Mini Blinds,L 60 In,W 34 In, White
  • Item # 2ZGE2
  • Mfr. Model # 2ZGE2
  • Mini Blinds, Length (In.) 60, Width (In.) 34, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Tub Shower Base Molding w/Adhesive
Mini Blinds,L 72 In,W 22 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 72 In, W 22 In, Alabaster Mini Blinds,L 72 In,W 22 In, Alabaster
  • Item # 2ZGK5
  • Mfr. Model # 2ZGK5
  • Mini Blinds, Length (In.) 72, Width (In.) 22, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 72 In,W 34 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 72 In, W 34 In, White Mini Blinds,L 72 In,W 34 In, White
  • Item # 2ZGG3
  • Mfr. Model # 2ZGG3
  • Mini Blinds, Length (In.) 72, Width (In.) 34, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 59 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 59 In, White Mini Blinds,L 60 In,W 59 In, White
  • Item # 2ZGE9
  • Mfr. Model # 2ZGE9
  • Mini Blinds, Length (In.) 60, Width (In.) 59, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 39 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 39 In, Alabaster Mini Blinds,L 60 In,W 39 In, Alabaster
  • Item # 2ZGJ5
  • Mfr. Model # 2ZGJ5
  • Mini Blinds, Length (In.) 60, Width (In.) 39, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 72 In,W 31 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 72 In, W 31 In, White Mini Blinds,L 72 In,W 31 In, White
  • Item # 2ZGG2
  • Mfr. Model # 2ZGG2
  • Mini Blinds, Length (In.) 72, Width (In.) 31, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 35 In, White
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 35 In, White Mini Blinds,L 60 In,W 35 In, White
  • Item # 2ZGE3
  • Mfr. Model # 2ZGE3
  • Mini Blinds, Length (In.) 60, Width (In.) 35, Slat Material 1 In. PVC, Color White, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 23 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 23 In, Alabaster Mini Blinds,L 60 In,W 23 In, Alabaster
  • Item # 2ZGH8
  • Mfr. Model # 2ZGH8
  • Mini Blinds, Length (In.) 60, Width (In.) 23, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Vertical Blinds,84 X 78 In,White
  • TM

    Grainger Choice

  • BATTALION
  • Vertical Blinds, 84 X 78 In, White Vertical Blinds,84 X 78 In,White
  • Item # 3AEJ1
  • Mfr. Model # 3AEJ1
  • Vertical Blinds, Material PVC, Length 84 In., Width 78 In., Blind Depth 3-1/2 In., Color White, Light...More

  • Category : Window Treatments
Vertical Blinds,84 X 104 In,Off-White
  • TM

    Grainger Choice

  • BATTALION
  • Vertical Blinds, 84 X 104 In, Off-White Vertical Blinds,84 X 104 In,Off-White
  • Item # 3AEJ5
  • Mfr. Model # 3AEJ5
  • Vertical Blinds, Material PVC, Length 84 In., Width 104 In., Blind Depth 3-1/2 In., Color Off-White, Light...More

  • Category : Window Treatments
Vertical Blinds,84 X 66 In,White
  • TM

    Grainger Choice

  • BATTALION
  • Vertical Blinds, 84 X 66 In, White Vertical Blinds,84 X 66 In,White
  • Item # 3AEH9
  • Mfr. Model # 3AEH9
  • Vertical Blinds, Material PVC, Length 84 In., Width 66 In., Blind Depth 3-1/2 In., Color White, Light...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 31 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 31 In, Alabaster Mini Blinds,L 60 In,W 31 In, Alabaster
  • Item # 2ZGJ1
  • Mfr. Model # 2ZGJ1
  • Mini Blinds, Length (In.) 60, Width (In.) 31, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Mini Blinds,L 60 In,W 46 In, Alabaster
  • TM

    Grainger Choice

  • BATTALION
  • Mini Blinds, L 60 In, W 46 In, Alabaster Mini Blinds,L 60 In,W 46 In, Alabaster
  • Item # 2ZGJ7
  • Mfr. Model # 2ZGJ7
  • Mini Blinds, Length (In.) 60, Width (In.) 46, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material...More

  • Category : Window Treatments
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More