Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

785 Results Found that Include 840 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Scoop,Solid,4-3/4in.Bowl W.,38 oz.
Utility Brush,PK12
  • CARLISLE
  • Utility Brush, PK12 Utility Brush,PK12
  • Item # 4KDH8
  • Mfr. Model # 4067500
  • Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Stainless Steel Bristles, Handle Type Plastic,...More

1 Cup Dispenser, Holds 6-11 Oz Cups
Utility Brush,PK12
  • CARLISLE
  • Utility Brush, PK12 Utility Brush,PK12
  • Item # 4KDH7
  • Mfr. Model # 4067400
  • Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Nylon Bristles, Handle Type Plastic, Handle Color...More

Heat Lamp, Free Standing,Incl. 2 Bulbs
Carly Ladle,Black,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Black, 9.5 In, PK12 Carly Ladle,Black,9.5 In,PK12
  • Item # 14D237
  • Mfr. Model # 29503
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

Bains Marie Container,3.5 qt.,PK12
Beverage Dispenser,Round,5 Gal,Black
Heat Lamp,1 Bulb
Tote Box,20in L x 15in W x 7in H,Yellow
  • CARLISLE
  • Tote Box, 20in L x 15in W x 7in H, Yellow Tote Box,20in L x 15in W x 7in H,Yellow
  • Item # 35FT08
  • Mfr. Model # N4401104
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Scoop, 1 Qt,PK12
Measure Cup,Clear,PK6
  • CARLISLE
  • Measure Cup, Clear, PK6 Measure Cup,Clear,PK6
  • Item # 14D404
  • Mfr. Model # 4314207
  • Measure Cup, Capacity (Oz.) 16, Overall Length (In.) 4.75, Overall Width (In.) 5.13, Overall Height (In.)...More

Compartment Tray,Sandshades,PK12
Heat Lamp w/Clamp,1 Bulb
Tote Box,20 in L x 15 in W x 7 in H,Red
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 7 in H, Red Tote Box,20 in L x 15 in W x 7 in H,Red
  • Item # 35FT09
  • Mfr. Model # N4401105
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Cafe Tray,12 x 16,Blue,PK24
1 Cup Dispenser, Holds 12-24 Oz Cups
Ice Transport Tote,5 gal,PK2
Cafe Tray,14 x 18,Brown,PK12
  • CARLISLE
  • Cafe Tray, 14 x 18, Brown, PK12 Cafe Tray,14 x 18,Brown,PK12
  • Item # 1VEF5
  • Mfr. Model # CT1418-69
  • Food Service Tray, Standard, Height 18 In, Width 14 In, Depth 1 In, Color Brown, Material Polypropylene,...More

Tote Box,20in L x 15 in W x 7 in H,Black
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, Black Tote Box,20in L x 15 in W x 7 in H,Black
  • Item # 35FT07
  • Mfr. Model # N4401103
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Scratch Brush,PK12
  • CARLISLE
  • Scratch Brush, PK12 Scratch Brush,PK12
  • Item # 4KDJ1
  • Mfr. Model # 4067100
  • Scratch Brush, Brush Length 1 5/16 In., Brush Width 5 In., Carbon Steel Bristles, Handle Type Plastic, Handle...More

Measure Cup,Clear,PK6
  • CARLISLE
  • Measure Cup, Clear, PK6 Measure Cup,Clear,PK6
  • Item # 14D405
  • Mfr. Model # 4314307
  • Measure Cup, Capacity (Qt.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 5.75, Overall Width (In.)...More

Tote Box,20in L x 15 in W x 5 in H,White
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 5 in H, White Tote Box,20in L x 15 in W x 5 in H,White
  • Item # 35FR97
  • Mfr. Model # N4401002
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Texliner Roll,24 In. x 40 ft.,Clear
Tote Box,20in L x 15 in W x 7 in H,White
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, White Tote Box,20in L x 15 in W x 7 in H,White
  • Item # 35FT06
  • Mfr. Model # N4401102
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15 in W x 7 in H,Green
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, Green Tote Box,20in L x 15 in W x 7 in H,Green
  • Item # 35FT10
  • Mfr. Model # N4401109
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Pastry Brush, W 2 In,PK12
  • CARLISLE
  • Pastry Brush, W 2 In, PK12 Pastry Brush, W 2 In,PK12
  • Item # 4KDH1
  • Mfr. Model # 4039102
  • Pastry Brush, Brush Length 2 In., Brush Width 2 In., Nylon Bristles, Handle Type Plastic, Handle Color White,...More

Tote Box,20 in L x 15 in W x 5 in H,Red
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 5 in H, Red Tote Box,20 in L x 15 in W x 5 in H,Red
  • Item # 35FT01
  • Mfr. Model # N4401005
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Pastry Case with Back Door Access
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More