Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

56 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Table,Gray,29"H x 72"L x  30"W
  • CORTECH
  • Folding Table, Gray, 29"H x 72"L x 30"W Folding Table,Gray,29"H x 72"L x 30"W
  • Item # 35T127
  • Mfr. Model # CRX3072
  • Folding Table, Secure Facility Type Prison and Correctional Facilities, Shape Rectangle, Width 30 In., Length...More

10-1/4" Bed Riser, Black Polyethylene, Height 10-1/4&q
Cart,Insulated,Cap 3000 Lb,Polyethylene
  • CORTECH
  • Cart, Insulated, Cap 3000 Lb, Polyethylene Cart,Insulated,Cap 3000 Lb,Polyethylene
  • Item # 2XJG3
  • Mfr. Model # C-1717
  • Cart, Insulated, Load Capacity 3000 lb., Polyethylene Construction, Smooth Finish, Color Gray, Overall Length...More

Food Tray Lid,Rock Insulated,PK10
  • CORTECH
  • Food Tray Lid, Rock Insulated, PK10 Food Tray Lid,Rock Insulated,PK10
  • Item # 2XJG8
  • Mfr. Model # 2000-CL
  • Food Tray Lid, Rock Insulated, Food Grade Polypropylene Construction, Gauge Thickness -, Finish Smooth, Color...More

Storage Box for Patrol Car Trunk
Food Tray,Rock Insulated,PK10
  • CORTECH
  • Food Tray, Rock Insulated, PK10 Food Tray,Rock Insulated,PK10
  • Item # 2XJG7
  • Mfr. Model # 2000-C
  • Food Tray, Rock Insulated, Food Grade Polypropylene Construction, Gauge Thickness -, Finish Smooth, Color...More

Banquet Cart,3000 lb.,Polyethylene
  • CORTECH
  • Banquet Cart, 3000 lb., Polyethylene Banquet Cart,3000 lb.,Polyethylene
  • Item # 31XM58
  • Mfr. Model # C1716
  • Banquet Cart, Insulated, Load Capacity (Lb.) 3000, Construction Polyethylene, Finish Smooth, Color Brown,...More

10-1/4" Bed Riser, Brown Polyethylene, Height 10-1/4&q
Mattress,6in H x 30in W x 75in L,Foam
10-1/4" Bed Riser, Blue-Gray Polyethylene, Height 10-1/
Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • CORTECH
  • Shelving Unit, 20in.Wx12in.H, 4 Shelves, PE Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • Item # 31XM51
  • Mfr. Model # 7101BN
  • Shelving Unit, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangular, Width 22 In.,...More

Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • CORTECH
  • Shelving Unit, 20in.Wx12in.H, 4 Shelves, PE Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • Item # 31XM48
  • Mfr. Model # 7101BK
  • Shelving Unit, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangular, Width 22 In.,...More

10-1/4" Bed Riser, Slate Blue Polyethylene, Height 10-
Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • CORTECH
  • Shelving Unit, 20in.Wx12in.H, 4 Shelves, PE Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • Item # 31XM52
  • Mfr. Model # 7101GN
  • Shelving Unit, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangular, Width 22 In.,...More

Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • CORTECH
  • Shelving Unit, 20in.Wx12in.H, 4 Shelves, PE Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • Item # 31XM49
  • Mfr. Model # 7101G
  • Shelving Unit, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangular, Width 22 In.,...More

Floor Mounted Stool,16inHx13inL,Brown
  • CORTECH
  • Floor Mounted Stool, 16inHx13inL, Brown Floor Mounted Stool,16inHx13inL,Brown
  • Item # 31XM35
  • Mfr. Model # 7901BN
  • Floor Mounted Stool, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Circular, Width 17...More

  • CORTECH
  • Institutional Desk Institutional Desk
  • Multiple product options available

    Institutional Desk, Endurance, Overall Width 36", Overall Height 29", Overall Depth 24", Number of Pedestals 2, Pedestal Location None, Number of Drawers 0, Keyboard...More

10-1/4" Bed Riser, Green Polyethylene, Height 10-1/4&q
Utility Table,42inWx31inHx42inL,Brown
  • CORTECH
  • Utility Table, 42inWx31inHx42inL, Brown Utility Table,42inWx31inHx42inL,Brown
  • Item # 31XM37
  • Mfr. Model # 66749BN
  • Utility Table, Shape Round, Width 42 In., Length 42 In., Diameter 42 In., Series Endurance, Color Brown,...More

Folding Table,Gray,29"H x 60"L x  60"W
  • CORTECH
  • Folding Table, Gray, 29"H x 60"L x 60"W Folding Table,Gray,29"H x 60"L x 60"W
  • Item # 35T128
  • Mfr. Model # CRX60R
  • Folding Table, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 60 In., Length 60...More

Utility Table,42inWx31inHx42inL,Brown
  • CORTECH
  • Utility Table, 42inWx31inHx42inL, Brown Utility Table,42inWx31inHx42inL,Brown
  • Item # 31XM42
  • Mfr. Model # 66749BNGT
  • Utility Table, Shape Round, Width 42 In., Length 42 In., Diameter 42 In., Series Endurance, Color Brown,...More

Floor Mounted Stool,16inHx13inL,Black
  • CORTECH
  • Floor Mounted Stool, 16inHx13inL, Black Floor Mounted Stool,16inHx13inL,Black
  • Item # 31XM32
  • Mfr. Model # 7901BK
  • Floor Mounted Stool, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Circular, Width 17...More

Utility Table,42inWx31inHx42inL,Black
  • CORTECH
  • Utility Table, 42inWx31inHx42inL, Black Utility Table,42inWx31inHx42inL,Black
  • Item # 31XM39
  • Mfr. Model # 66749BK
  • Utility Table, Shape Round, Width 42 In., Length 42 In., Diameter 42 In., Series Endurance, Color Black,...More

Shelving Unit,20in.Wx12in.H,3 Shelves,PE
  • CORTECH
  • Shelving Unit, 20in.Wx12in.H, 3 Shelves, PE Shelving Unit,20in.Wx12in.H,3 Shelves,PE
  • Item # 31XM53
  • Mfr. Model # 7201BK
  • Shelving Unit, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangular, Width 20 In.,...More

Nightstand,Black,21"H x 18"L x 21"W
  • CORTECH
  • Nightstand, Black, 21"H x 18"L x 21"W Nightstand,Black,21"H x 18"L x 21"W
  • Item # 19N171
  • Mfr. Model # 7602BK
  • Nightstand, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangle, Width 21 In.,...More

Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • CORTECH
  • Shelving Unit, 20in.Wx12in.H, 4 Shelves, PE Shelving Unit,20in.Wx12in.H,4 Shelves,PE
  • Item # 31XM50
  • Mfr. Model # 7101SB
  • Shelving Unit, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangular, Width 22 In.,...More

Floor Mounted Stool,16inHx13inL,Slate BL
  • CORTECH
  • Floor Mounted Stool, 16inHx13inL, Slate BL Floor Mounted Stool,16inHx13inL,Slate BL
  • Item # 31XM34
  • Mfr. Model # 7901SB
  • Floor Mounted Stool, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Circular, Width 17...More

Nightstand,Green,21"H x 18"L x 21"W
  • CORTECH
  • Nightstand, Green, 21"H x 18"L x 21"W Nightstand,Green,21"H x 18"L x 21"W
  • Item # 19N175
  • Mfr. Model # 7602GR
  • Nightstand, Secure Facility Type Mental Health, Institutional, Juvenile, Shape Rectangle, Width 21 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More