Skip Content

Filter Results By

Applied Filters Clear All

Item
Fits Brand
For Use With Mfr. Model Number
Brand
Price
Shop By

Furniture, Hospitality and Food Service

129 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sonic Grill Thermostat
Blower Motor PSC 1/3 HP 208/240V 50/6
  • GARLAND MANUFACTURING
  • Blower Motor PSC 1/3 HP 208/240V 50/6 Blower Motor PSC 1/3 HP 208/240V 50/6
  • Item # 33RP37
  • Mfr. Model # 2485800
  • Blower Motor PSC 1/3 HP 208/240V 50/6, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number G36,...More

Transformer 208/240V to 24VAC
  • GARLAND MANUFACTURING
  • Transformer 208/240V to 24VAC Transformer 208/240V to 24VAC
  • Item # 33RP18
  • Mfr. Model # 1917198
  • Transformer 208/240V to 24VAC, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number MCO-E5,...More

Relay Omron No. LY2-AC24
Open Top Pilot Assembly
Spark Ignition Pilot Burner Nat 48 In.
Range Hot Top Valve 1/4 In.
Motor 3/4 HP 115/240V 1725 rpm
Momentary Switch Kit
  • GARLAND MANUFACTURING
  • Momentary Switch Kit Momentary Switch Kit
  • Item # 33RP67
  • Mfr. Model # 4530075
  • Momentary Switch Kit, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number ECO-E-10, ECO-E-25,...More

Door Spring
Pilot Light Neon Red 250V Round
  • GARLAND MANUFACTURING
  • Pilot Light Neon Red 250V Round Pilot Light Neon Red 250V Round
  • Item # 33RP71
  • Mfr. Model # G01296-1
  • Pilot Light Neon Red 250V Round, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number 36ER32,...More

Pilot Burner Pro
Bell Crank
Fuse 20A No. BKSC20
  • GARLAND MANUFACTURING
  • Fuse 20A No. BKSC20 Fuse 20A No. BKSC20
  • Item # 33RN94
  • Mfr. Model # 1130103
  • Fuse 20A No. BKSC20, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number 36ES11-BL, 36ES11-SFBL,...More

Transformer Class 2,120V to 24V
Pilot Burner Assembly,Natural
Oven Thermostat 150 to 550 Deg F
Griddle Thermostat
Spark Ignition Module
208V Element
Micro Switch Hi-Temp Mini Curr
  • GARLAND MANUFACTURING
  • Micro Switch Hi-Temp Mini Curr Micro Switch Hi-Temp Mini Curr
  • Item # 33RP53
  • Mfr. Model # 4519715
  • Micro Switch Hi-Temp Mini Curr, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number...More

Fryer Thermostat 200 to 375 Deg F
Fan Motor No. 4606N
  • GARLAND MANUFACTURING
  • Fan Motor No. 4606N Fan Motor No. 4606N
  • Item # 33RP49
  • Mfr. Model # 4516836
  • Fan Motor No. 4606N, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number M100XRCM, M100XSM,...More

Sentry/Master Oven Valve
  • GARLAND MANUFACTURING
  • Sentry/Master Oven Valve Sentry/Master Oven Valve
  • Item # 33RP38
  • Mfr. Model # 2513399
  • Sentry/Master Oven Valve, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number M100R, M100RC,...More

Relay Socket
H280 Ring Grate, Cast Iron
  • GARLAND MANUFACTURING
  • H280 Ring Grate, Cast Iron H280 Ring Grate, Cast Iron
  • Item # 35XA81
  • Mfr. Model # GLG6214
  • H280 Ring Grate, Cast Iron, Fits Brand GARLAND, For Use With Mfr. Model Number M43-1R, M43-1RC, M43-1S,...More

Thermostat
  • GARLAND MANUFACTURING
  • Thermostat Thermostat
  • Item # 33RP73
  • Mfr. Model # G01894-01
  • Thermostat, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number 36ES11, 36ES11-BL, 36ES11-SF,...More

Hi-Temp Micro Switch 1A
  • GARLAND MANUFACTURING
  • Hi-Temp Micro Switch 1A Hi-Temp Micro Switch 1A
  • Item # 33RP13
  • Mfr. Model # 1855603
  • Hi-Temp Micro Switch 1A, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number MCO-ES-ED-10,...More

Rocker Switch On/Off
  • GARLAND MANUFACTURING
  • Rocker Switch On/Off Rocker Switch On/Off
  • Item # 33RN88
  • Mfr. Model # 1019203
  • Rocker Switch On/Off, Fits Brand Garland Manufacturing, For Use With Mfr. Model Number E56PB, E56PT,...More

Power Switch/on/off/on
  • GARLAND MANUFACTURING
  • Power Switch/on/off/on Power Switch/on/off/on
  • Item # 35XC75
  • Mfr. Model # GL1358900
  • Power Switch/on/off/on, Fits Brand GARLAND, For Use With Mfr. Model Number 680-2, 684, 686, G36, G48, G60,...More

Waterproof Rocker Switch Gray
Rocker Switch
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More