Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

220 Results Found that Include 392 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Coat Hook,Over Door,8-5/8Hx1-1/2W
Backrest,12 1/2H In,Black
Keyboard Tray,Black
  • SAFCO
  • Keyboard Tray, Black Keyboard Tray,Black
  • Item # 21D148
  • Mfr. Model # 1940BL
  • Keyboard Tray, Black, Height 1-3/4 In., Length 15-1/4 In., Width 23-1/2 In., For Use With Mfg. No. 1936TG to...More

Mobile Beverage Cart,Black
  • SAFCO
  • Mobile Beverage Cart, Black Mobile Beverage Cart,Black
  • Item # 20C480
  • Mfr. Model # 8964BL
  • Mobile Beverage Cart, Load Capacity (Lb.) 50, Construction Steel/Melamine, Color Black, Overall Length (In.)...More

  • SAFCO
  • Desktop Organizer Desktop Organizer
  • Multiple product options available

    Desktop Organizer, Construction Steel, Height 10", Width 10", Depth 12" and Color Black; Varies by Number of Compartments

  • SAFCO
  • Desk-Side Printer Stand Desk-Side Printer Stand
  • Multiple product options available

    Desk-Side Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • SAFCO
  • Underdesk Printer Stand Underdesk Printer Stand
  • Multiple product options available

    Underdesk Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

Book Cart,Double-Sided,Black
Backrest
Folding Computer Table,Gray
  • SAFCO
  • Folding Computer Table, Gray Folding Computer Table,Gray
  • Item # 20C684
  • Mfr. Model # 1935GR
  • Folding Computer Table, Material Steel/Laminate, Color Gray, Adjustable 6 Positions To Adjust Height And...More

  • SAFCO
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Apres, Number of Shelves 2, Width 29-3/4", Height 29-3/4", Depth 11-3/4", Material Wood, Shelf Capacity 75 lbs., 2-1/2" and Assembly Required; Varies by Color

  • SAFCO
  • Pamphlet Display Pamphlet Display
  • Multiple product options available

    Pamphlet Display; Varies by Construction, Color, Number of Compartments, Height, Width and Depth

  • SAFCO
  • Adjustable Literature Organizer Adjustable Literature Organizer
  • Multiple product options available

    Adjustable Literature Organizer, Construction Solid FiberboardHardboardParticleboard, Height 16", Width 19-1/2", Depth 12", Number of Compartments 12 and Load Capacity...More

Under-desk Keyboard Drawer
  • SAFCO
  • Under-desk Keyboard Drawer Under-desk Keyboard Drawer
  • Item # 21D146
  • Mfr. Model # 2213
  • Under-Desk Keyboard Drawer, Charcoal, Height 5-1/4 In., Length 2-1/4 In., Width 23-1/4 In., Three Height...More

Mobile Desk-Side File Cart
  • SAFCO
  • Mobile Desk-Side File Cart Mobile Desk-Side File Cart
  • Item # 20C496
  • Mfr. Model # 5224BL
  • Mobile Desk-Side File Cart, Overall Width 17-1/4 In., Overall Depth 13 In., Overall Height 21-1/4 In.,...More

Projector Stand,Wood,Black
High Back Task Chair,Black
  • SAFCO
  • High Back Task Chair, Black High Back Task Chair,Black
  • Item # 39E410
  • Mfr. Model # 3490BV
  • High Back Task Chair, Overall Height 40-3/4 to 44-3/4 In., Overall Width 27 In., Overall Depth 30-1/4 In.,...More

AV Cart w/Cabinet,Steel,Black
Vertical File Cabinet,54 1/2Hx16Wx39D In
  • SAFCO
  • Vertical Desktop Sorter Vertical Desktop Sorter
  • Multiple product options available

    Vertical Desktop Sorter, Construction Corrugated FiberboardHardboardParticleboard, Height 16", Width 10-3/4", Depth 12", Number of Compartments 11 and Load Capacity 15...More

Business Card Display,12-Pocket
  • SAFCO
  • Business Card Display, 12-Pocket Business Card Display,12-Pocket
  • Item # 20C596
  • Mfr. Model # 5618CL
  • Business Card Display, Construction PETG Plastic, Height 12 In., Width 30 In., Depth 1-1/2 In., Color Clear,...More

Monitor Stand,Black,6-1/4 In.
Booklet Display,12-Pocket
  • SAFCO
  • Booklet Display, 12-Pocket Booklet Display,12-Pocket
  • Item # 20C595
  • Mfr. Model # 5610CL
  • Booklet Display, Construction PETG Plastic, Height 30 In., Width 30 In., Depth 2 In., Color Clear, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More