Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butcher Knife,10 In.
  • CLAUSS
  • Butcher Knife, 10 In. Butcher Knife,10 In.
  • Item # 20Y363
  • Mfr. Model # 18749
  • Butcher Knife, Length 10 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Offset Serrated Knife,9 In.
  • CLAUSS
  • Offset Serrated Knife, 9 In. Offset Serrated Knife,9 In.
  • Item # 20Y362
  • Mfr. Model # 18748
  • Offset Serrated Knife, Length 9 In., Blade Type Offset, Blade Material Titanium Bonded Steel, Microban Rubber...More

Filet Knife,Titanium,9 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 9 In, NSF Filet Knife,Titanium,9 In,NSF
  • Item # 5NKH3
  • Mfr. Model # 18665
  • Filet Knife, Length (In.) 9, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Paring Knife,Titanium,2-1/2 In,NSF
Paring Knife,Curved,Titanium,2-1/2In,NSF
Filet Knife,Titanium,6 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 6 In, NSF Filet Knife,Titanium,6 In,NSF
  • Item # 5NKG9
  • Mfr. Model # 18417
  • Filet Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel ,Microban Rubber Grip...More

8" Ambidextrous Poultry Shear, Straight Handle Style, Sharp
Knife Sheath,11 x 1 x1-3/4 in,Poly,Gray
Breakroom Knife Set,w/Cutting Board,5 PC
  • CLAUSS
  • Breakroom Knife Set, w/Cutting Board, 5 PC Breakroom Knife Set,w/Cutting Board,5 PC
  • Item # 22UM79
  • Mfr. Model # 18633
  • Breakroom Knife Set, Length Various, Blade Type Straight, Blade Material Stainless Steel, Handle...More

Knife Set w/Bamboo Block
  • CLAUSS
  • Knife Set w/Bamboo Block Knife Set w/Bamboo Block
  • Item # 20Y360
  • Mfr. Model # 18520
  • Knife Set w/Bamboo Block, Includes 3.5 In. Paring Knife , 8 In. Chef Knife, 8 In. Carving Knife, and 8 In....More

Serrated Utility Knife,9 In.
  • CLAUSS
  • Serrated Utility Knife, 9 In. Serrated Utility Knife,9 In.
  • Item # 20Y361
  • Mfr. Model # 18747
  • Serrated Utility Knife. Length 9 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban...More

Knife,Titanium,9 In,Serrated,NSF
Chef Knife,Titanium,6 In,NSF
  • CLAUSS
  • Chef Knife, Titanium, 6 In, NSF Chef Knife,Titanium,6 In,NSF
  • Item # 5NKG5
  • Mfr. Model # 18412
  • Chef Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Santoku Knife,Straight,Ti SS,7 in
  • CLAUSS
  • Santoku Knife, Straight, Ti SS, 7 in Santoku Knife,Straight,Ti SS,7 in
  • Item # 22UM76
  • Mfr. Model # 18745
  • Santoku Knife, Food Processing, Length 7 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Boning Knife,Curved,Titanium,6 In,NSF
Boning Knife,Titanium,5 In,NSF
  • CLAUSS
  • Boning Knife, Titanium, 5 In, NSF Boning Knife,Titanium,5 In,NSF
  • Item # 5NKG6
  • Mfr. Model # 18413
  • Boning Knife, Length 5 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Chefs Knife,Straight,Ti SS,8 in
  • CLAUSS
  • Chefs Knife, Straight, Ti SS, 8 in Chefs Knife,Straight,Ti SS,8 in
  • Item # 22UM77
  • Mfr. Model # 18746
  • Chefs Knife, Food Processing, Length 8 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Santoku Knife,Straight,Ti SS,5 in
  • CLAUSS
  • Santoku Knife, Straight, Ti SS, 5 in Santoku Knife,Straight,Ti SS,5 in
  • Item # 22UM75
  • Mfr. Model # 18744
  • Santoku Knife, Food Processing, Length 5 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Chef Knife,Titanium,10 In,NSF
  • CLAUSS
  • Chef Knife, Titanium, 10 In, NSF Chef Knife,Titanium,10 In,NSF
  • Item # 5NKH1
  • Mfr. Model # 18452
  • Chef Knife, Length (In.) 10, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Dough Scraper,SS/Poly,4-1/4 x 6-1/4 in
  • CLAUSS
  • Dough Scraper, SS/Poly, 4-1/4 x 6-1/4 in Dough Scraper,SS/Poly,4-1/4 x 6-1/4 in
  • Item # 22UM74
  • Mfr. Model # 18743
  • Dough Scraper, Material Stainless Steel, Overall Length 6-1/4 in., Handle Length 6-1/4 in., Handle Material...More

Slicing Knife,Titanium,6-1/2 In,NSF
8" Ambidextrous Chef's Shear, Straight Handle Style, S
9" Ambidextrous Poultry Shear, Straight Handle Style, Sharp
Utility Knife,Serrated,Ti SS,9 in
  • CLAUSS
  • Utility Knife, Serrated, Ti SS, 9 in Utility Knife,Serrated,Ti SS,9 in
  • Item # 22UM78
  • Mfr. Model # 18534
  • Utility Knife, Food Processing, Length 9 in., Blade Type Serrated, Blade Material Titanium Bonded Stainless...More

8" Ambidextrous Poultry Shear, Straight Handle Style, Sharp
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More