Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

20 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MBI
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • MBI
  • Center Drawer Center Drawer
  • Multiple product options available

    Center Drawer, Overall Width 20-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds BIFMA and Includes Dividers; Varies by...More

Cabinet,Lateral File,26 5/8Hx30W,Black
  • MBI
  • L-Shape Desk L-Shape Desk
  • Multiple product options available

    L-Shape Desk, Overall Width 42", Overall Height 29", Overall Depth 66", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

  • MBI
  • Double Pedestal Credenza Double Pedestal Credenza
  • Multiple product options available

    Double Pedestal Credenza, Number of Pedestals 2 and Pedestal Style Three-Quarter; Varies by Overall Width, Overall Height, Overall Depth, Color Base and Color Top

Cabinet,Lateral File,26 5/8Hx30W,Putty
  • MBI
  • Lap Drawer Lap Drawer
  • Multiple product options available

    Lap Drawer, Overall Width 19-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds ANSI/BIFMA, For Use With L-Shaped Single and...More

Lateral File Cabinet,42In W,2 Drawer,Blk
Lateral File Cabinet,36In W,2 Drawer,Blk
  • MBI
  • Sliding Keyboard Drawer Sliding Keyboard Drawer
  • Multiple product options available

    Sliding Keyboard Drawer, Overall Width 23", Overall Height 3", Overall Depth 14", Material Steel, Standards Meets or Exceeds ANSI/BIFMA and For Use With L-Shaped Single...More

File Shelves,Lgl,Putty,Steel,PK2
File Top/Base,Putty,Steel
File Shelves,Ltr,Putty,Steel,PK2
Lateral File Cabinet,36In W,2 Drawer,Gry
File Top/Base,Putty,Steel
Lateral File Cabinet,42In W,2 Drawer,Pty
  • MBI
  • Combination Cabinet Combination Cabinet
  • Multiple product options available

    Combination Cabinet, Letter, Depth 18", Height 42", Number of Shelves 3 and Number of Drawers or Bins 3; Varies by Color and Width

Lateral File Cabinet,36In W,2 Drawer,Pty
Lateral File Cabinet,42In W,2 Drawer,Gry
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More