Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coffee Filters,9-3/4in,PK1000
Coffee Decanter, Regular
Glass Decanter, Regular
Deluxe Coffee Brewer
  • BLOOMFIELD
  • Deluxe Coffee Brewer Deluxe Coffee Brewer
  • Item # 3H285
  • Mfr. Model # 4B-8543-D2-120V
  • Deluxe Commercial Coffee Brewer, 2 Warming Stations, No Plumbing Required, Electrical 15A @ 115VAC, Stainless...More

Airpot,Stainless Steel
Coffee Brewer
  • BLOOMFIELD
  • Coffee Brewer Coffee Brewer
  • Item # 5AE47
  • Mfr. Model # 4A-8540D2F-120V
  • Coffee Brewer, Commercial, 2 Warming Stations, Yes Plumbing Required, Electrical 1700W, 120V, 14.2A,...More

Coffee Brewer
  • BLOOMFIELD
  • Coffee Brewer Coffee Brewer
  • Item # 5H698
  • Mfr. Model # 4B-8571-D3-120V
  • Low Profile Coffee Brewer, 64 oz. Capacity, Brewing Capacity 3.9 gal./hr., 3 Warming Stations, Electrical 15A...More

Glass Decanter, Decafe
Coffee Brewer,Airpot
  • BLOOMFIELD
  • Coffee Brewer, Airpot Coffee Brewer,Airpot
  • Item # 5AE48
  • Mfr. Model # 4B-8785-A-120V
  • Coffee Brewer, Commercial Airpot, 1800W,120V,15A, Height 21 1/2 In, Width 10 In, Depth 14 In, Stainless Steel...More

Coffee Pot Warmer, Double
Tea Dispenser,3 gal,SS
Coffee Brewer,Airpot,Stainless Steel
  • BLOOMFIELD
  • Coffee Brewer, Airpot, Stainless Steel Coffee Brewer,Airpot,Stainless Steel
  • Item # 38LU75
  • Mfr. Model # 4774-A
  • Coffee Brewer,Airpot,74.39 oz. Capacity,Brewing Capacity 6.25 gal./hr.,0 Warming Stations,Electrical...More

Coffee Brewer,Decanter,Stainless Steel
  • BLOOMFIELD
  • Coffee Brewer, Decanter, Stainless Steel Coffee Brewer,Decanter,Stainless Steel
  • Item # 38LU74
  • Mfr. Model # 4543-D2
  • Coffee Brewer,Decanter,64 oz. Capacity,Brewing Capacity 6.25 gal./hr.,2 Warming Stations,Electrical...More

Coffee Decanter, Decaf
Coffee Brewer
  • BLOOMFIELD
  • Coffee Brewer Coffee Brewer
  • Item # 4YJ58
  • Mfr. Model # 4A-8572D3F-120V
  • Low Profile Coffee Brewer with Inline Plumbing, 3 Warming Stations, Yes Plumbing Required, Electrical 15A @...More

Coffee Brewer,Airpot
  • BLOOMFIELD
  • Coffee Brewer, Airpot Coffee Brewer,Airpot
  • Item # 5AE49
  • Mfr. Model # 4A-1082AF-120V
  • Coffee Brewer, Commercial Electronic Airpot, Yes Plumbing Required, Electrical 1800W, 120V, 15A, Stainless...More

Hot Water Dispenser,Lever Hndle,Chrm
Pilot Light Green 125V
  • BLOOMFIELD
  • Pilot Light Green 125V Pilot Light Green 125V
  • Item # 33RN66
  • Mfr. Model # 2J-72671
  • Pilot Light Green 125V, Fits Brand Bloomfield, For Use With Mfr. Model Number 0412, 0420, 0471, 0472, 0482,...More

3 Airpot Serving Rack,Black Steel
  • BLOOMFIELD
  • 3 Airpot Serving Rack, Black Steel 3 Airpot Serving Rack,Black Steel
  • Item # 5MPA4
  • Mfr. Model # 4J-3013-SRVRK3F
  • 3 Airpot Serving Rack, with Fresh Hot Coffee Sign and (3) Plastic Drip Trays, For Use With Airpots/Thermal...More

Elem Heating 120V 1500W
Tea Dispenser,5 gal,SS
Timer w/Knob,2-Min,120V
Coil Assembly Hot Water
Thermo Control,w/washer and screw
Tea Brewer,Stainless Steel
  • BLOOMFIELD
  • Tea Brewer, Stainless Steel Tea Brewer,Stainless Steel
  • Item # 36N019
  • Mfr. Model # 8740-3/5G
  • Tea Brewer, Cord Length 6 ft., Voltage 120, Amps 15, Stainless Steel, Height 34-1/4 In., Width 8-1/2 In.,...More

Narrow Tea Dispenser,4 gal,SS
Condiment Stand,3 Compartments
  • BLOOMFIELD
  • Condiment Stand, 3 Compartments Condiment Stand,3 Compartments
  • Item # 5MPA5
  • Mfr. Model # 4J-3011-CONDHLD
  • Condiment Stand, Height 20 In, Width 7 1/2 In, Depth 9 In, Color Black, Number of Compartments 3, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More