Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

617 Results Found that Include 630 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pom Tong, L 6 In
Plastic Scraper Spatula
  • VOLLRATH
  • Plastic Scraper Spatula Plastic Scraper Spatula
  • Item # 4NCK4
  • Mfr. Model # 52016
  • Plastic Spatula, Scraper Shaped, Temp. Resistance 212 Deg. F, Overall Length 16 5/8 In., Handle...More

Black Dish Bin,20 x 15 x 7
Graduated Measure, 1/2 Qt
Utility Tong, L 16 In
Aluminum Scoop, 55 Oz Cap
Plate Rack,Full
  • VOLLRATH
  • Plate Rack, Full Plate Rack,Full
  • Item # 4NCY8
  • Mfr. Model # 5267260
  • Plate Rack, Full Size, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 3 1/4 In., Overall...More

Flatware Rack,Full,Gray
  • VOLLRATH
  • Flatware Rack, Full, Gray Flatware Rack,Full,Gray
  • Item # 4NCY9
  • Mfr. Model # 5267160
  • Flatware Rack, Full Size, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 4 1/8 In.,...More

Aluminum Scoop, 40 Oz Cap
Wire Strainer,Fine Mesh,Dia 6 1/4 In
  • VOLLRATH
  • Wire Strainer, Fine Mesh, Dia 6 1/4 In Wire Strainer,Fine Mesh,Dia 6 1/4 In
  • Item # 4NDW8
  • Mfr. Model # 47188
  • Wire Strainer, Fine Mesh, Overall Length (In.) 12-1/2, Overall Height (In.) 4, Dia. (In.) 6-1/4 In., Blade ,...More

Warmer Element
Ladle, Cap 1 Oz
  • VOLLRATH
  • Ladle, Cap 1 Oz Ladle, Cap 1 Oz
  • Item # 4KJN1
  • Mfr. Model # 46811
  • Ladle, Capacity 1 Oz., Bowl Dia. 1 15/16, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

China Cap,Fine Mesh,Dia 12
  • VOLLRATH
  • China Cap, Fine Mesh, Dia 12 China Cap,Fine Mesh,Dia 12
  • Item # 4NDW5
  • Mfr. Model # 47168
  • China Cap, Fine Mesh, Overall Length 22 In., Overall Height 12 In., Dia. 12 In., Handle Type Welded, Material...More

Plastic Spooned Spatula
  • VOLLRATH
  • Plastic Spooned Spatula Plastic Spooned Spatula
  • Item # 4NCK6
  • Mfr. Model # 52113
  • Spatula, Spoon Shaped, Temp. Resistance 212 Deg. F, Overall Length 13 1/2 In., Handle Polypropylene, Handle...More

Colander, 5 Qt
Flatware Rack,Half,H 7 1/4
  • VOLLRATH
  • Flatware Rack, Half, H 7 1/4 Flatware Rack,Half,H 7 1/4
  • Item # 4NCY6
  • Mfr. Model # 52640
  • Flatware Rack, Half Size, Overall Length 18 In., Overall Width 7 1/4 In., Overall Height 7 1/4 In., Overall...More

Thermostat Short Capillary. Ego
Cutlery Holder, 6 Compartments
  • VOLLRATH
  • Cutlery Holder, 6 Compartments Cutlery Holder, 6 Compartments
  • Item # 4NCZ7
  • Mfr. Model # 52644
  • Cutlery Holder, Overall Length 15 1/8 In., Overall Width 10 3/4 In., Overall Height 11 In., Overall Depth 11...More

Oval Measuring Scoop,1 Cup
SS Scoop, 52 Oz Cap
  • VOLLRATH
  • SS Scoop, 52 Oz Cap SS Scoop, 52 Oz Cap
  • Item # 4NCH8
  • Mfr. Model # 92110
  • Scoop, Capacity 52 Oz., Bowl Size Length 7 7/8 In., Bowl Size Width 5 1/4 In., Gauge Heavy, Handle Length 4...More

Graduated Measure, 2 Qt
Pot,1 1/4 Qt,D 5 3/4 In.
  • VOLLRATH
  • Pot, 1 1/4 Qt, D 5 3/4 In. Pot,1 1/4 Qt,D 5 3/4 In.
  • Item # 4NDY1
  • Mfr. Model # 78710
  • Bain Marie Pot, Capacity 1.2 L, Capacity 1 1/4 Qt., Overall Depth 5 3/4 In., Fits Opening 4 1/4 In., Outside...More

Aluminum Scoop, 23 Oz Cap
Spoon Shaped Spatula
  • VOLLRATH
  • Spoon Shaped Spatula Spoon Shaped Spatula
  • Item # 4NCJ8
  • Mfr. Model # 58110
  • High Temperature Spatula, Spoon Shaped, Temp. Resistance 500 Deg. F, Overall Length 10 In., Handle Nylon,...More

Aluminum Scoop, 5 Oz Cap
Pot,2 Qt,D 5 1/2 In.
  • VOLLRATH
  • Pot, 2 Qt, D 5 1/2 In. Pot,2 Qt,D 5 1/2 In.
  • Item # 4NDY2
  • Mfr. Model # 78720
  • Bain Marie Pot, Capacity 1.9 L, Capacity 2 Qt., Overall Depth 5 1/2 In., Fits Opening 5 In., Outside Dia. 4...More

Utility Tong, Blk Handle
  • VOLLRATH
  • Utility Tong, Blk Handle Utility Tong, Blk Handle
  • Item # 4KJT6
  • Mfr. Model # 4781620
  • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 16 In., Gauge 20,...More

Tray, Brown, L 14 In
1-1/2 qt. Stainless Steel Mixing Bowl
Plastic Scraper Spatula
  • VOLLRATH
  • Plastic Scraper Spatula Plastic Scraper Spatula
  • Item # 4NCK2
  • Mfr. Model # 52009
  • Plastic Spatula, Scraper Shaped, Temp. Resistance 212 Deg. F, Overall Length 9 5/8 In., Handle Polypropylene,...More

13 qt. Stainless Steel Mixing Bowl
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More