Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

100 Results Found that Include 291 Products

Results per page: 16 | 32 | 48
Meeting Table,Puty,60x30
  • SANDUSKY LEE
  • Meeting Table, Puty, 60x30Meeting Table,Puty,60x30
  • Item # 5TCK3
  • Mfr. Model # AT6030PU
  • Utility Table, Height 24 to 36 In., Width 60 In., Depth 30 In., Tabletop Color Oak, Frame Color Putty, Load...More

Machine/Refreshment Cabinet,34 In H
  • SANDUSKY LEE
  • Machine/Refreshment Cabinet, 34 In HMachine/Refreshment Cabinet,34 In H
  • Item # 1AGA2
  • Mfr. Model # CFDP301833-05D
  • Refreshment Cabinet, Stationary, Material Welded Steel with Laminated Top, Number of Shelves 2, Color Dove...More

  • SANDUSKY LEE
  • Teachers DeskTeachers Desk
  • Multiple product options available

    Teachers Desk, 600, Overall Width 60", Overall Height 29-1/2", Overall Depth 30", Pedestal Style Three-Quarter, Keyboard Shelf No, Color Top Medium Oak, Base Material...More

Meeting Table,Blk,60x20
  • SANDUSKY LEE
  • Meeting Table, Blk, 60x20Meeting Table,Blk,60x20
  • Item # 5TCK0
  • Mfr. Model # AT6020BW
  • Utility Table, Height 24 to 36 In., Width 60 In., Depth 20 In., Tabletop Color Walnut, Frame Color Black,...More

  • SANDUSKY LEE
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

Meeting Table,Blk,60x30
  • SANDUSKY LEE
  • Meeting Table, Blk, 60x30Meeting Table,Blk,60x30
  • Item # 5TCK2
  • Mfr. Model # AT6030BW
  • Utility Table, Height 24 to 36 In., Width 60 In., Depth 30 In., Tabletop Color Walnut, Frame Color Black,...More

Book Truck,46Hx37W In,6 Shelves,Gray
  • SANDUSKY LEE
  • Book Truck, 46Hx37W In, 6 Shelves, GrayBook Truck,46Hx37W In,6 Shelves,Gray
  • Item # 3NVF5
  • Mfr. Model # SV336-05
  • Book Truck, Double-Sided, Assembled, Construction 20 Gauge Steel, Color Dove Gray, Finish Powder Coat, Height...More

  • SANDUSKY LEE
  • Computer WorktableComputer Worktable
  • Multiple product options available

    Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

Book Truck,46Hx37W In,6 Shelves,Blue
  • SANDUSKY LEE
  • Book Truck, 46Hx37W In, 6 Shelves, BlueBook Truck,46Hx37W In,6 Shelves,Blue
  • Item # 3NVF7
  • Mfr. Model # SV336-06
  • Book Truck, Double-Sided, Assembled, Construction 20 Gauge Steel, Color Blue, Finish Powder Coat, Height 46...More

  • SANDUSKY LEE
  • Storage CabinetStorage Cabinet
  • Multiple product options available

    Storage Cabinet, Width 36", Depth 18", 24 ga. Steel, Powder Coat, Shelf Capacity (Lbs.) 200 and Includes (2) Locking Handles; Varies by Color, Type and Height

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND66
  • Mfr. Model # ER4V361872-09
  • Storage Cabinet, See Thru, Radius Series, Height 72 In., Width 36 In., Depth 18 In., Color Black, Material...More

  • SANDUSKY LEE
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Vertical, Elite, Width 34", Depth 12", Material Steel, Shelf Capacity 200 lb., Adjustable, Assembly Required and Includes Raised Bottom Shelf; Varies by Number...More

Office Desk,48 x 29-1/2 x 30 In,Black
  • SANDUSKY LEE
  • Office Desk, 48 x 29-1/2 x 30 In, BlackOffice Desk,48 x 29-1/2 x 30 In,Black
  • Item # 49J344
  • Mfr. Model # SQ4830BGN
  • Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

Office Desk,48 x 29-1/2 x 30 In,Black
  • SANDUSKY LEE
  • Office Desk, 48 x 29-1/2 x 30 In, BlackOffice Desk,48 x 29-1/2 x 30 In,Black
  • Item # 49J341
  • Mfr. Model # SQ4830BO
  • Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

Office Desk,60 x 29-1/2 x 30 In,Black
  • SANDUSKY LEE
  • Office Desk, 60 x 29-1/2 x 30 In, BlackOffice Desk,60 x 29-1/2 x 30 In,Black
  • Item # 49J346
  • Mfr. Model # SQ6030BGN
  • Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

Meeting Table,Puty,40x20
  • SANDUSKY LEE
  • Meeting Table, Puty, 40x20Meeting Table,Puty,40x20
  • Item # 5TCJ9
  • Mfr. Model # AT4020PU
  • Utility Table, Height 24 to 36 In., Width 40 In., Depth 20 In., Tabletop Color Oak, Frame Color Putty, Load...More

  • SANDUSKY LEE
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Width 36", Depth 19-1/4", Steel, Powder Coat and Includes File, Lock, Key; Varies by Number of Drawers or Bins, Color, Type and Height

Office Desk,60 x 29-1/2 x 30 In,Black
  • SANDUSKY LEE
  • Office Desk, 60 x 29-1/2 x 30 In, BlackOffice Desk,60 x 29-1/2 x 30 In,Black
  • Item # 49J348
  • Mfr. Model # DQ6030BGN
  • Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

Meeting Table,Blk,40x20
  • SANDUSKY LEE
  • Meeting Table, Blk, 40x20Meeting Table,Blk,40x20
  • Item # 5TCJ8
  • Mfr. Model # AT4020BW
  • Utility Table, Height 24 to 36 In., Width 40 In., Depth 20 In., Tabletop Color Walnut, Frame Color Black,...More

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND35
  • Mfr. Model # EA4E361872-09
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color Black,...More

Cart,Wide Body,44Hx32Wx27 1/2D In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx32Wx27 1/2D InCart,Wide Body,44Hx32Wx27 1/2D In
  • Item # 3NVF8
  • Mfr. Model # IF30322744-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 27", Display Type CRT, Number of Shelves 3, Height 44",...More

Cart,Wide Body,44Hx40Wx32 1/2D In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx40Wx32 1/2D InCart,Wide Body,44Hx40Wx32 1/2D In
  • Item # 3NVF9
  • Mfr. Model # IF30403244-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 40", Display Type CRT, Number of Shelves 3, Height 44",...More

Cart,Wide Body,44Hx32W In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx32W InCart,Wide Body,44Hx32W In
  • Item # 3NVG1
  • Mfr. Model # IP30322744-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 37", Display Type Flat Panel, Number of Shelves 3, Height...More

Meeting Table,Puty,60x20
  • SANDUSKY LEE
  • Meeting Table, Puty, 60x20Meeting Table,Puty,60x20
  • Item # 5TCK1
  • Mfr. Model # AT6020PU
  • Utility Table, Height 24 to 36 In., Width 60 In., Depth 20 In., Tabletop Color Oak, Frame Color Putty, Load...More

Meeting Table,Puty,72x36
  • SANDUSKY LEE
  • Meeting Table, Puty, 72x36Meeting Table,Puty,72x36
  • Item # 5TCK5
  • Mfr. Model # AT7236PU
  • Utility Table, Height 24 to 36 In., Width 72 In., Depth 36 In., Tabletop Color Columbian Walnut, Frame Color...More

Meeting Table,Blk,72x36
  • SANDUSKY LEE
  • Meeting Table, Blk, 72x36Meeting Table,Blk,72x36
  • Item # 5TCK4
  • Mfr. Model # AT7236BW
  • Utility Table, Height 24 to 36 In., Width 72 In., Depth 36 In., Tabletop Color Walnut, Frame Color Black,...More

Book Truck,46Hx31W In,3 Shelves,Blue
  • SANDUSKY LEE
  • Book Truck, 46Hx31W In, 3 Shelves, BlueBook Truck,46Hx31W In,3 Shelves,Blue
  • Item # 3NVF4
  • Mfr. Model # SL330-06
  • Book Truck, Single-Sided, Assembled, Construction 20 Gauge Steel, Color Blue, Finish Powder Coat, Height 46...More

Book Truck,46Hx37W In,6 Shelves,Char
  • SANDUSKY LEE
  • Book Truck, 46Hx37W In, 6 Shelves, CharBook Truck,46Hx37W In,6 Shelves,Char
  • Item # 3NVF6
  • Mfr. Model # SV336-02
  • Book Truck, Double-Sided, Assembled, Construction 20 Gauge Steel, Color Charcoal, Finish Powder Coat, Height...More

Cabinet,36 in. W x 24 in. D x 66 in. H
  • SANDUSKY LEE
  • Cabinet, 36 in. W x 24 in. D x 66 in. HCabinet,36 in. W x 24 in. D x 66 in. H
  • Item # 49K087
  • Mfr. Model # ET52362466-09LL
  • Cabinet, Mid-Cabinet, Elite Series, Height 66 In., Width 36 In., Depth 24 In., Color Black, Material Steel,...More

Storage Cabinet,78 in.,Steel,Red
  • SANDUSKY LEE
  • Storage Cabinet, 78 in., Steel, RedStorage Cabinet,78 in.,Steel,Red
  • Item # 49J139
  • Mfr. Model # EA4V462478-01
  • Storage Cabinet, Clear View, Elite Series, Height 78 In., Width 46 In., Depth 24 In., Color Red, Material...More

Cabinet,36 in. W x 24 in. D x 66 in. H
  • SANDUSKY LEE
  • Cabinet, 36 in. W x 24 in. D x 66 in. HCabinet,36 in. W x 24 in. D x 66 in. H
  • Item # 49K080
  • Mfr. Model # ET52362466-01LL
  • Cabinet, Mid-Cabinet, Elite Series, Height 66 In., Width 36 In., Depth 24 In., Color Red, Material Steel,...More

Storage Cabinet,78 in.,Steel,Green
  • SANDUSKY LEE
  • Storage Cabinet, 78 in., Steel, GreenStorage Cabinet,78 in.,Steel,Green
  • Item # 49J135
  • Mfr. Model # CA4V362478-08
  • Storage Cabinet, Clear View, Elite Series, Height 78 In., Width 36 In., Depth 24 In., Color Green, Material...More

Results per page: 16 | 32 | 48