Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

104 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sheath,4 In Length
Knife,Net
  • DEXTER RUSSELL
  • Knife, Net Knife,Net
  • Item # 3HU13
  • Mfr. Model # NTL24
  • Net/Twine/Line Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle,...More

Butcher Knife,10 In,NSF
  • DEXTER RUSSELL
  • Butcher Knife, 10 In, NSF Butcher Knife,10 In,NSF
  • Item # 3HE32
  • Mfr. Model # S112-10
  • Butcher Knife, Length (In.) 10, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Hook,Node,6 In Length
  • DEXTER RUSSELL
  • Hook, Node, 6 In Length Hook,Node,6 In Length
  • Item # 3HE56
  • Mfr. Model # NODE HOOK
  • Node Hook, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Hook,Boning
  • DEXTER RUSSELL
  • Hook, Boning Hook,Boning
  • Item # 3HE54
  • Mfr. Model # S192H
  • Boning Hook, Length (In.) 5/16 x 4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Red, NSF...More

Knife,Produce
  • DEXTER RUSSELL
  • Knife, Produce Knife,Produce
  • Item # 3HU41
  • Mfr. Model # 166
  • Produce Knife with Guard, Length (In.) 6, Blade Type Wide, Blade Material High Carbon Steel, Rosewood Handle,...More

Sheath,5-9 In Length
Knife,Veg/Produce
  • DEXTER RUSSELL
  • Knife, Veg/Produce Knife,Veg/Produce
  • Item # 3HU39
  • Mfr. Model # S185
  • Vegetable/Produce Knife, With Guard, Length (In.) 5, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Boning Knife,Wide,Curved,6 In,NSF
Paring Knife,Veg/Utility
  • DEXTER RUSSELL
  • Paring Knife, Veg/Utility Paring Knife,Veg/Utility
  • Item # 3HU12
  • Mfr. Model # S151
  • Paring Knife, Length 3-1/2 In., Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Handle Color...More

Dough Cutter and Scraper,6 In
  • DEXTER RUSSELL
  • Dough Cutter and Scraper, 6 In Dough Cutter and Scraper,6 In
  • Item # 38X894
  • Mfr. Model # 17303
  • Dough Cutter and Scraper, Length 6 In., Blade Type Stain Free High Carbon Steel, Blade Material 420 Stainless...More

Boning Knife,Narrow,6 In,NSF
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 In, NSF Boning Knife,Narrow,6 In,NSF
  • Item # 3HE17
  • Mfr. Model # S136N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Sanitary...More

Butcher Knife,8 In,NSF
  • DEXTER RUSSELL
  • Butcher Knife, 8 In, NSF Butcher Knife,8 In,NSF
  • Item # 3HE31
  • Mfr. Model # S112-8
  • Butcher Knife, Length (In.) 8, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Sharpening Steel,SS,Smooth,10 In,Green
Butcher Knife,6 In,Poly,White
Knife,Skinning
  • DEXTER RUSSELL
  • Knife, Skinning Knife,Skinning
  • Item # 3HE39
  • Mfr. Model # SB12-6
  • Beef Skinning Knife, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White,...More

Poultry Knife,4 In,Ergo,Utility/Deboner
Bread Slicer,8 In,Scalloped,Black
Deboning Knife,Orange,6 In.
  • DEXTER RUSSELL
  • Deboning Knife, Orange, 6 In. Deboning Knife,Orange,6 In.
  • Item # 20Y654
  • Mfr. Model # 11403
  • Deboning Knife, Length 6 In., Blade Type Straight, Blade Material Stainfree High Carbon, Poly/Nylon Blend...More

Knife,Sticking
  • DEXTER RUSSELL
  • Knife, Sticking Knife,Sticking
  • Item # 3HE38
  • Mfr. Model # 1076CG
  • Sticking Knife with Guard, Length (In.) 6, Blade Material High Carbon Steel, Rosewood Handle, Bottom and Back...More

Knife,Breaking
  • DEXTER RUSSELL
  • Knife, Breaking Knife,Breaking
  • Item # 3HE33
  • Mfr. Model # S132N-8
  • Breaking Steak Knife, Length (In.) 8, Blade Type Narrow, Blade Material High Carbon Steel, Sanitary...More

Beef Skinner,6 In,Poly,Black
  • DEXTER RUSSELL
  • Beef Skinner, 6 In, Poly, Black Beef Skinner,6 In,Poly,Black
  • Item # 2TLN4
  • Mfr. Model # 26173
  • Beef Skinner, Length (In.) 6, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Breaking Knife,Black,8 In.
  • DEXTER RUSSELL
  • Breaking Knife, Black, 8 In. Breaking Knife,Black,8 In.
  • Item # 20Y659
  • Mfr. Model # 27663
  • Breaking Knife, Length 8 In., Blade Type Curved, Blade Material Stainfree High Carbon, Poly/Nylon Blend...More

Cleaver,6 In Length
Tapered Point Paring Knife,3-1/8 In
  • DEXTER RUSSELL
  • Tapered Point Paring Knife, 3-1/8 In Tapered Point Paring Knife,3-1/8 In
  • Item # 38X898
  • Mfr. Model # 31611
  • Tapered Point Paring Knife, Length 3-1/8 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Knife,Paring
Fillet Knife,Narrow,9 In,Poly,White
Clam Knife,3 In,Poly,White
  • DEXTER RUSSELL
  • Clam Knife, 3 In, Poly, White Clam Knife,3 In,Poly,White
  • Item # 2TLJ9
  • Mfr. Model # 10443
  • Clam Knife, Length (In.) 3, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Net Knife,Serrated,3 1/2 In,Poly,Orange
Boning Knife,6 In,Narrow,Black
Poultry Knife,3 1/4 In,Ergo,Clip Point
Poultry and Kitchen Shears,7-1/2 In
  • DEXTER RUSSELL
  • Poultry and Kitchen Shears, 7-1/2 In Poultry and Kitchen Shears,7-1/2 In
  • Item # 38X902
  • Mfr. Model # 25353
  • Poultry and Kitchen Shears, Length 7-1/2 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More