Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

153 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sharpening Steel,10 In.
Spatula,10 In
  • MERCER CUTLERY
  • Spatula, 10 In Spatula,10 In
  • Item # 6AKU9
  • Mfr. Model # M18800P
  • Spatula, Straight, Overall Length (In.) 15 1/4, Overall Width (In.) 1 1/2, Overall Height (In.) 3/4, Blade...More

Chefs Knife,12 Inch
  • MERCER CUTLERY
  • Chefs Knife, 12 Inch Chefs Knife,12 Inch
  • Item # 12E727
  • Mfr. Model # M18150
  • Chef's Knife, Length 12 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Diamond Sharpening Steel,12 In.
Spatula,8 In
  • MERCER CUTLERY
  • Spatula, 8 In Spatula,8 In
  • Item # 6AKV1
  • Mfr. Model # M18820P
  • Spatula, Offset, Overall Length (In.) 13 3/8, Overall Width (In.) 1 1/4, Overall Height (In.) 5/8, Blade...More

German Sharpening Steel,10 In.
Knife Roll Set,8 Piece
  • MERCER CUTLERY
  • Knife Roll Set, 8 Piece Knife Roll Set,8 Piece
  • Item # 6AKJ6
  • Mfr. Model # M21820
  • Peeling Knife, 8 Piece Set, Length 20-1/2 In.Blade Material Stamped High Carbon Stainless Steel,...More

Vegetable Peeler,L 6 1/2
  • MERCER CUTLERY
  • Vegetable Peeler, L 6 1/2 Vegetable Peeler,L 6 1/2
  • Item # 6CHH7
  • Mfr. Model # M15700P
  • Vegetable Peeler, Overall Length (In.) 6 1/2, Overall Width (In.) 3/4, Overall Height (In.) 1/2, Handle...More

Slicer,14 In
  • MERCER CUTLERY
  • Slicer, 14 In Slicer,14 In
  • Item # 6AKR7
  • Mfr. Model # M13914
  • Slicer, Length 14 In., Blade Type Granton Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Usuba Knife,7 In
  • MERCER CUTLERY
  • Usuba Knife, 7 In Usuba Knife,7 In
  • Item # 6AKP8
  • Mfr. Model # M24307
  • Nakiri Knife, Vegetable, Length 7 In., Blade Type Double Edge Blade, Blade Material Stamped High Carbon...More

Chefs Knife,10 In.,Green Handle
  • MERCER CUTLERY
  • Chefs Knife, 10 In., Green Handle Chefs Knife,10 In.,Green Handle
  • Item # 13V444
  • Mfr. Model # M22610GR
  • Chef's Knife, Length 10 In., Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Knife Block Set,Forged,6 Piece,Glass
  • MERCER CUTLERY
  • Knife Block Set, Forged, 6 Piece, Glass Knife Block Set,Forged,6 Piece,Glass
  • Item # 12E730
  • Mfr. Model # M23500
  • Knife Block Set, Length 13-1/8 In., Blade Material Forged Riveted High Carbon Stainless Steel, Glass...More

Three-Pack Paring Knife Set
  • MERCER CUTLERY
  • Three-Pack Paring Knife Set Three-Pack Paring Knife Set
  • Item # 6CHH9
  • Mfr. Model # M23903
  • Three-Pack Paring Knife Set, Length (In.) 3, Blade Material Stamped High Carbon Stainless Steel,...More

Boning Knife,6 Inch
  • MERCER CUTLERY
  • Boning Knife, 6 Inch Boning Knife,6 Inch
  • Item # 6AKK0
  • Mfr. Model # M22306
  • Boning Knife, Length (In.) 6, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Utility Knife,8 In
  • MERCER CUTLERY
  • Utility Knife, 8 In Utility Knife,8 In
  • Item # 6AKE5
  • Mfr. Model # M23510
  • Utility Knife, Length 8 In.Blade Material Forged High Carbon Stainless Steel, Glass Reinforced POM...More

Utility Knife,Offset,Wavy Edge,8 In,Blue
Slicer,11 In,Wavy Edge
  • MERCER CUTLERY
  • Slicer, 11 In, Wavy Edge Slicer,11 In,Wavy Edge
  • Item # 6AKL1
  • Mfr. Model # M23111
  • Slicer, Length (In.) 11, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Knife Case,10 pcs.,Poly,21 In.
  • MERCER CUTLERY
  • Knife Case, 10 pcs., Poly, 21 In. Knife Case,10 pcs.,Poly,21 In.
  • Item # 6AKV3
  • Mfr. Model # M30110M
  • Knife Case, 10 Pocket, Dimensions 21 In.x9 In.x2 In., Color Black, Includes Hard PVC Lining, Folds Into Box...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 In Chef Knife,8 In
  • Item # 6AKK3
  • Mfr. Model # M22608
  • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Electric Knife Sharpener,3 Stages,120V
  • MERCER CUTLERY
  • Electric Knife Sharpener, 3 Stages, 120V Electric Knife Sharpener,3 Stages,120V
  • Item # 12E726
  • Mfr. Model # M10000
  • Electric Sharpener, 3 Stage, Voltage 120, 60 Hz, 2.1/125W Amps AC, Features Diamond Abrasive and Ultra-Fine...More

Knife Guard,4 x 1 In
8" Ambidextrous Kitchen Shears, Straight Handle Style, Shar
Fillet Knife,7 Inch
  • MERCER CUTLERY
  • Fillet Knife, 7 Inch Fillet Knife,7 Inch
  • Item # 12E728
  • Mfr. Model # M18160
  • Fillet Knife, Length 7 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Knife Guard,6 x 1 In
  • MERCER CUTLERY
  • Knife Guard, 6 x 1 In Knife Guard,6 x 1 In
  • Item # 6AKT6
  • Mfr. Model # M33111P
  • Knife Guard, Plastic, Dimensions 6 In.x1 In., Color White, For Use With 5 In. Utility, 5 In. Tomato, 6 In....More

Paring Knife,3-1/2 Inch
  • MERCER CUTLERY
  • Paring Knife, 3-1/2 Inch Paring Knife,3-1/2 Inch
  • Item # 12E729
  • Mfr. Model # M18170
  • Paring Knife, Length 3-1/2 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle,...More

Fish Turner,11 1/2x2 7/8
  • MERCER CUTLERY
  • Fish Turner, 11 1/2x2 7/8 Fish Turner,11 1/2x2 7/8
  • Item # 6AKR6
  • Mfr. Model # M33183
  • Fish Turner, Blade Style Slotted, Blade Edge Rounded, Blade Length 6-1/2 In., Blade Width 2-7/8 In., Overall...More

Knife Guard,8 x 2 In,Plastic,Black
Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 In Bread Knife,8 In
  • Item # 6AKK2
  • Mfr. Model # M22508
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Bench Scraper,6x3In Blade
  • MERCER CUTLERY
  • Bench Scraper, 6x3In Blade Bench Scraper,6x3In Blade
  • Item # 6AKV0
  • Mfr. Model # M18810P
  • Bench Scraper, Blade Width 6 In., Blade Material Stainless Steel, Blade Height 3 In., Handle Material...More

Chef Knife,10 In
  • MERCER CUTLERY
  • Chef Knife, 10 In Chef Knife,10 In
  • Item # 6AKP1
  • Mfr. Model # M18120
  • Chef's Knife, Length (In.) 10, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 In Chef Knife,8 In
  • Item # 6AKP0
  • Mfr. Model # M18110
  • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

Paring Knife,3 In.,Green Handle
  • MERCER CUTLERY
  • Paring Knife, 3 In., Green Handle Paring Knife,3 In.,Green Handle
  • Item # 12E723
  • Mfr. Model # M23930GR
  • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More