Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

287 Results Found that Include 287 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
2-Slice Light Duty Toaster
Food Processor,Chopper Grinder
  • WARING COMMERCIAL
  • Food Processor, Chopper Grinder Food Processor,Chopper Grinder
  • Item # 6FTJ8
  • Mfr. Model # WCG75
  • Food Processor, Chopper Grinder, Capacity 3/4 Qt, Voltage 120, Hz 60, Amps 3.5, Depth 8 1/2 In., Width 5 In.,...More

  • Category : Food Processors
Immersion Blender,40 Qt
  • WARING COMMERCIAL
  • Immersion Blender, 40 Qt Immersion Blender,40 Qt
  • Item # 6FVD0
  • Mfr. Model # WSB50
  • Immersion Blender, Heavy-Duty, Capacity 40 Qt, HP 1, Voltage 120, RPM High 18000, Hz 60, Amps 6, Watts 750,...More

  • Category : Blenders and Drink Mixers
Immersion Blender,Light-Duty
  • WARING COMMERCIAL
  • Immersion Blender, Light-Duty Immersion Blender,Light-Duty
  • Item # 6FVC6
  • Mfr. Model # WSB33XGR
  • Immersion Blender, Light-Duty, Capacity 12 Qt, HP 1/2, Voltage 120, RPM High 8000, Hz 60, Amps 1, Watts 100,...More

  • Category : Blenders and Drink Mixers
Burner,1 Element,1300 Watts
Coupler Kit
  • WARING COMMERCIAL
  • Coupler Kit Coupler Kit
  • Item # 6FVE2
  • Mfr. Model # CAC104
  • Coupler Kit, Depth 4 1/8 In., Width 2 7/8 In., Height 1 3/4 In., Material Stainless, Nylon, For Use With...More

  • Category : Blender and Drink Mixer Accessories
7 qt. Stand Mixer, 12 Speeds
  • 7 qt. Stand Mixer, 12 Speeds Food Mixers
  • Item # 6DWD9
  • Mfr. Model # WSM7Q
  • Stand Mixer, 7 qt., 12 Speeds, Overall Length 16 In., Overall Width 12 In., Overall Height 15 In., 1 HP,...More

  • Category : Food Mixers
Food Blender,32 Oz,Extra Heavy Duty
  • WARING COMMERCIAL
  • Food Blender, 32 Oz, Extra Heavy Duty Food Blender,32 Oz,Extra Heavy Duty
  • Item # 6GTZ8
  • Mfr. Model # 7011HS
  • Food Blender, Extra Heavy Duty, Capacity 32 Oz, HP 1/2, Voltage 120, RPM High 24000, Hz 60, Amps 3, Watts...More

  • Category : Blenders and Drink Mixers
Immersion Blender,Medium-Duty
  • WARING COMMERCIAL
  • Immersion Blender, Medium-Duty Immersion Blender,Medium-Duty
  • Item # 6FVC7
  • Mfr. Model # WSB40
  • Immersion Blender, Medium-Duty, Capacity 24 Qt, HP 1/2, Voltage 120, RPM High 18000, Hz 60, Amps 3, Watts...More

  • Category : Blenders and Drink Mixers
Electric Deep Fryer,120V,10 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 120V, 10 Lb Electric Deep Fryer,120V,10 Lb
  • Item # 6DVZ4
  • Mfr. Model # WDF1000
  • Electric Deep Fryer, Heavy Duty, Capacity 10-lbs, Overall Depth 17 In., Overall Width 13 In., Overall Height...More

  • Category : Fryers
Conveyor Toaster
Large Panini Grill,120V
  • WARING COMMERCIAL
  • Large Panini Grill, 120V Large Panini Grill,120V
  • Item # 6DVY6
  • Mfr. Model # WPG250
  • Large Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA...More

  • Category : Ovens, Griddles, and Sandwich Presses
Single Belgian Waffle Maker
Double Belgian Waffle Maker,120V
Drink Mixer,Countertop,Triple Head
  • WARING COMMERCIAL
  • Drink Mixer, Countertop, Triple Head Drink Mixer,Countertop,Triple Head
  • Item # 6DWC3
  • Mfr. Model # DMC201DCA
  • Drink Mixer, High Performance, Triple Head, Countertop Design, HP 1, Voltage 120, RPM High 24,000, Hz 60,...More

  • Category : Blenders and Drink Mixers
Large Fryer Basket
  • WARING COMMERCIAL
  • Large Fryer Basket Large Fryer Basket
  • Item # 6DWA6
  • Mfr. Model # LFB15
  • Fryer Basket, Large, Capacity 5-lbs., Overall Depth 11-1/2 In., Overall Width 9-1/2 In., Overall Height 6-1/2...More

  • Category : Fryers
Immersion Blender Shaft,16 In
Food Processor,Cont.and Batch Combo
  • WARING COMMERCIAL
  • Food Processor, Cont.and Batch Combo Food Processor,Cont.and Batch Combo
  • Item # 6FTJ5
  • Mfr. Model # FP2200
  • Food Processor, Continuous Feed/Batch Bowl Combination, Capacity 6 Qt, Voltage 120, Hz 60, Amps 5.6, Depth 12...More

  • Category : Food Processors
Double Waffle Maker
4-Slice Medium Duty Toaster
Bar Blender,48 Oz,Black
  • WARING COMMERCIAL
  • Bar Blender, 48 Oz, Black Bar Blender,48 Oz,Black
  • Item # 6GUD1
  • Mfr. Model # BB150
  • Bar Blender, Commercial, Capacity 48 Oz, HP 1/2, Voltage 120, RPM High 16000, Hz 60, Amps 3, Watts 500, Depth...More

  • Category : Blenders and Drink Mixers
Bar Blender,32 Oz,Black
  • WARING COMMERCIAL
  • Bar Blender, 32 Oz, Black Bar Blender,32 Oz,Black
  • Item # 6GUD2
  • Mfr. Model # BB150S
  • Bar Blender, Commercial, Capacity 32 Oz, HP 1/2, Voltage 120, RPM High 22000, Hz 60, Amps 3, Watts 500, Depth...More

  • Category : Blenders and Drink Mixers
Bar Blender,44 Oz,Toggle Switches
  • WARING COMMERCIAL
  • Bar Blender, 44 Oz, Toggle Switches Bar Blender,44 Oz,Toggle Switches
  • Item # 6GUD5
  • Mfr. Model # BB180
  • Bar Blender, Commercial, Capacity 44 Oz, HP 3/4, Voltage 120, RPM High 18000, Hz 60, Amps 3, Watts 500, Depth...More

  • Category : Blenders and Drink Mixers
Bar Blender,44 Oz,Toggle Switches
  • WARING COMMERCIAL
  • Bar Blender, 44 Oz, Toggle Switches Bar Blender,44 Oz,Toggle Switches
  • Item # 6GUD6
  • Mfr. Model # BB180S
  • Bar Blender, Commercial, Capacity 32 Oz, HP 3/4, Voltage 120, RPM High 18000, Hz 60, Amps 3, Watts 500, Depth...More

  • Category : Blenders and Drink Mixers
Bar Blender,44 Oz,Elect. Touch Pad
  • WARING COMMERCIAL
  • Bar Blender, 44 Oz, Elect. Touch Pad Bar Blender,44 Oz,Elect. Touch Pad
  • Item # 6GUD7
  • Mfr. Model # BB185
  • Bar Blender, Commercial, Capacity 44 oz., HP 3/4, Voltage 120, RPM High 18,000, Hz 60, Amps 3, Watts 500,...More

  • Category : Blenders and Drink Mixers
Blender Container with Lid and Blade
Food Blender,40 Oz,Extra Heavy Duty
  • WARING COMMERCIAL
  • Food Blender, 40 Oz, Extra Heavy Duty Food Blender,40 Oz,Extra Heavy Duty
  • Item # 6FVG1
  • Mfr. Model # 7011HG
  • Food Blender, Extra Heavy Duty, Capacity 40 Oz, HP 1/2, Voltage 120, RPM High 24000, Hz 60, Amps 3, Watts...More

  • Category : Blenders and Drink Mixers
Food Blender,40 Oz,1 Speed
  • WARING COMMERCIAL
  • Food Blender, 40 Oz, 1 Speed Food Blender,40 Oz,1 Speed
  • Item # 6FVF8
  • Mfr. Model # 700G
  • Food Blender, Heavy-Duty, Capacity 40 Oz, HP 1/2, Voltage 120, RPM High 18000, Hz 60, Amps 3, Watts 350,...More

  • Category : Blenders and Drink Mixers
Electric Deep Fryer,120V,8.5 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 120V, 8.5 Lb Electric Deep Fryer,120V,8.5 Lb
  • Item # 6DWA0
  • Mfr. Model # WDF75RC
  • Electric Deep Fryer, Commercial, Capacity 8-1/2-lbs., Overall Depth 12 1/4 In., Overall Width 16 1/2 In.,...More

  • Category : Fryers
Food Blender,32 Oz
  • WARING COMMERCIAL
  • Food Blender, 32 Oz Food Blender,32 Oz
  • Item # 6FVF9
  • Mfr. Model # 700S
  • Food Blender, Heavy-Duty, Capacity 32 Oz, HP 1/2, Voltage 120, RPM High 18000, Hz 60, Amps 3, Watts 350,...More

  • Category : Blenders and Drink Mixers
Food Blender,Electronic Membrane Panel
  • WARING COMMERCIAL
  • Food Blender, Electronic Membrane Panel Food Blender,Electronic Membrane Panel
  • Item # 6FVF0
  • Mfr. Model # CB15
  • Food Blender, Electronic Membrane Panel, Capacity 1 Gallon, HP 3-3/4, Voltage 120, RPM High 20,000, Hz 60,...More

  • Category : Blenders and Drink Mixers
Food Blender,64 Oz
  • WARING COMMERCIAL
  • Food Blender, 64 Oz Food Blender,64 Oz
  • Item # 6GUA4
  • Mfr. Model # HGB150
  • Food Blender, Heavy-Duty, Capacity 64 Oz, HP 1, Voltage 120, RPM High 20000, Hz 60, Amps 7.5, Watts 1000,...More

  • Category : Blenders and Drink Mixers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More